Skip Content

Combined Drill/Tap Sets

17 results found that include 21 products

Filter Results By

Branch Availability
Item
Cutting Direction
SAE or Metric
Number of Pieces
Material
Finish
Sizes Included
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Combined Drill/Counterskink Set/Tap Sets
    • TM

      Grainger Choice

    • Multiple product options available

      These combined drill/countersink/tap sets drill, tap, and debur mild steel, aluminum, copper, brass and plastic in 1 step. Back taper prevents thread damage from over-drilling. Made of high-speed steel with split-point drill tip. Twist drill and plug tap style.

      Multiple product options available

  • High Speed Steel Drill Tap Set, Bright Finish
    Drill Tap Sets
    • DEWALT
    • These drill tap sets drill and tap hole in 1 application. Deburr and countersink in 1 step to save time. High-quality hex shank designed to for impact drivers.

    • Item # 49JP52
    • Mfr. Model # DWADTQTR5SET
    • Drill Tap Set, Number of Pieces 5, High Speed Steel, Bright Finish, Sizes Included 8-32, 10-24, 10-32, 12-24,...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 5/16, 27/64, F, U, #7, #21, #25, #29, #36, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 6-32, 8-32, 10-24, 10-32, Includes Jobber Drills, Plug Hand Taps, Metal Case, Impact Rated No

    • Item # 445M40
    • Mfr. Model # 330083
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Uncoated Finish, Shank Type Straight, Sizes Included #7, #21, #25, #29, #36, 5/16, 27/64, F, U, 6-32, 8-32, 10-32, 10-24, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, Includes Jobber Drills, Plug Hand Taps, Metal Case, Impact Rated No

    • Item # 445M41
    • Mfr. Model # 330084
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Uncoated...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 5/16, 27/64, F, U, #7, #21, #25, #29, #36, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 6-32, 8-32, 10-24, 10-32, Includes Jobber Drills, Plug Spiral Point Taps, Metal Case, Impact Rated No

    • Item # 445M42
    • Mfr. Model # 330085
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 18, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 36, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 5/16, 25/64, 27/64, 29/64, F, I, Q, U, #3, #7, #15, #16, #21, #25, #29, #33, #36, 1/4-20, 5/16-18, 5/16-18, 5/16-24, 3/8-16, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 1/4-28, 12-24, 12-28, 3/8-24, Includes Jobber Drills, Plug Hand Taps, Metal Case, Impact Rated No

    • Item # 445M43
    • Mfr. Model # 330086
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 36, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included #25, 10-24, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M77
    • Mfr. Model # C22307
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 20, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 4-40, 5-40, 6-32, 8-32, 10-24, 5/16, 27/64, #7, #25, #29, #36, #39, #44, F, U, Includes Screw Machine Drills, Plug Hand Taps, Metal Case, Impact Rated No

    • Item # 445M44
    • Mfr. Model # 330087
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 20, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included U, 7/16-14, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M72
    • Mfr. Model # C22302
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included #7, 1/4-20, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M78
    • Mfr. Model # C22308
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included #21, 10-32, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M76
    • Mfr. Model # C22306
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 27/64, 1/2-13, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M71
    • Mfr. Model # C22301
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included #36, 6-32, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M75
    • Mfr. Model # C22305
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included F, 5/16-18, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M70
    • Mfr. Model # C22300
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included #29, 8-32, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M74
    • Mfr. Model # C22304
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • CLE-LINE
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included 5/16, 3/8-16, Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case, Impact Rated No

    • Item # 445M73
    • Mfr. Model # C22303
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 2, High Speed Steel, Bright...More

  • Right Hand High Speed Steel Drill/Tap/Countersink Set,
    Right Hand High Speed Steel Drill/Tap/Countersink Set,
    • GREENFIELD THREADING
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, Metric, Number of Pieces 18, High Speed Steel, Bright Finish, Shank Type Straight, Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.60, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75, 2.05mm, 2.5mm, 2.9mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm, Includes Jobber Drills, Plug Hand Taps, Metal Case, Impact Rated No

    • Item # 445M45
    • Mfr. Model # 330088
    • Drill/Tap/Countersink Set, Cutting Direction Right Hand, Metric, Number of Pieces 18, High Speed Steel,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More