Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Combination Square Sets and Components

63 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Combo Square,12 in. L,in/mm Graduations
  • JOHNSON
  • Combo Square, 12 in. L, in/mm Graduations Combo Square,12 in. L,in/mm Graduations
  • Item # 21XK22
  • Mfr. Model # 400EM-S
  • Combination Square, Number of Pieces 2, Head Type Protractor, Graduation Type Inches, mm, Graduations 1/8...More

Combination Square,12 In,Zinc Head
Combination Square,12 In,Die-Cast
Combo Square,16 in. L,in/mm Graduations
  • JOHNSON
  • Combo Square, 16 in. L, in/mm Graduations Combo Square,16 in. L,in/mm Graduations
  • Item # 21XK21
  • Mfr. Model # 420EM-S
  • Combination Square, Number of Pieces 2, Head Type Protractor, Graduation Type Inches, mm, Graduations 1/8...More

Combination Square,6 In,Black,Zinc
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 6 In, Black, Zinc Combination Square,6 In,Black,Zinc
  • Item # 4MRX3
  • Mfr. Model # 4MRX3
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 6 In, Graduations...More

Combination Square,6 In,Zinc
Combination Square 12 In
  • STANLEY
  • Combination Square 12 In Combination Square 12 In
  • Item # 6R185
  • Mfr. Model # 46-222
  • Combination Square, Number of Pieces 2, Head Type Square, Head Material Die Cast , Chrome Plated Blade...More

Combo Square,6 in L,in/mm Graduations
  • JOHNSON
  • Combo Square, 6 in L, in/mm Graduations Combo Square,6 in L,in/mm Graduations
  • Item # 21XK20
  • Mfr. Model # 406EM-S
  • Combination Square, Number of Pieces 2, Head Type Protractor, Blade Length (In.) 6, Graduation Type Inches,...More

Combination Blade,18 In,Inch/Metric
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Blade, 18 In, Inch/Metric Combination Blade,18 In,Inch/Metric
  • Item # 2YNH9
  • Mfr. Model # 2YNH9
  • Combination Blade, Number of Pieces 1, Blade Length 18 In, Graduation Type Inch/Metric, Graduations...More

Combination Set,12 In,4 Pc,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 4 Pc, Blue Combination Set,12 In,4 Pc,Blue
  • Item # 4KU80
  • Mfr. Model # 4KU80
  • Combination Square Set, Number of Pieces 4, Head Type Square/Center/Protractor, 12 Inch 4R Graduations, Blade...More

Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 4CEU1
  • Mfr. Model # C434M-300
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Wrinkle Combination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Combination Square Set,2 Pc
  • STARRETT
  • Combination Square Set, 2 Pc Combination Square Set,2 Pc
  • Item # 3AEP9
  • Mfr. Model # 11H-12-4R
  • Combination Square Set, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R,...More

Combination Square,12 In,Zinc Steel Head
  • JOHNSON
  • Combination Square, 12 In, Zinc Steel Head Combination Square,12 In,Zinc Steel Head
  • Item # 6ZTN9
  • Mfr. Model # 400EM
  • Combination Square, Number of Pieces 1, Head Type CNC Machined, Blade Length (In.) 12, Graduation Type...More

Center Head, 12-24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Center Head, 12-24 In Center Head, 12-24 In
  • Item # 2YNH5
  • Mfr. Model # 2YNH5
  • Combination Head, Number of Pieces 1, Head Type Center, Head Material Hardened Cast Iron, Black Baked Enamel...More

Combination Square,12In
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 12In Combination Square,12In
  • Item # 4MRY1
  • Mfr. Model # 4MRY1
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 12 In, Graduations...More

Combination Set,12 In,3 Pc,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 3 Pc, Black Combination Set,12 In,3 Pc,Black
  • Item # 2YNH3
  • Mfr. Model # 2YNH3
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 12 In, Graduation Type 4R,...More

Combination Set 6In.
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set 6In. Combination Set 6In.
  • Item # 2YNH2
  • Mfr. Model # 2YNH2
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 6 In, Graduation Type 4R,...More

Combination Square 16 In
Combination Sqaure Blade,24 In,4R
  • STARRETT
  • Combination Sqaure Blade, 24 In, 4R Combination Sqaure Blade,24 In,4R
  • Item # 2ZUR9
  • Mfr. Model # CB24-4R
  • Combination Square Blade, Number of Pieces 1, Blade Length 24 In, Graduation Type 4R, Graduations...More

Combination Square,16 In,Zinc
Combination Square,12 In,ABS
Combination Square,2 Pcs,6 In.,Type 4R
  • STARRETT
  • Combination Square, 2 Pcs, 6 In., Type 4R Combination Square,2 Pcs,6 In.,Type 4R
  • Item # 6NAY9
  • Mfr. Model # C33H-6-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length (In.) 6, Graduation Type 4R,...More

Combination Square,18 In,2 Pc
  • STARRETT
  • Combination Square, 18 In, 2 Pc Combination Square,18 In,2 Pc
  • Item # 5UAP5
  • Mfr. Model # C11H-18-4R
  • Combination Square, 18 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Combination Square,SS,Red Zinc,12 In.
  • BORA
  • Combination Square, SS, Red Zinc, 12 In. Combination Square,SS,Red Zinc,12 In.
  • Item # 23N572
  • Mfr. Model # 531120
  • Combination Square, Number of Pieces 2, Graduation Type Inches, Graduations 1/16 In., 1/32 In., Head Material...More

Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5UAP9
  • Mfr. Model # C434-12-16R
  • Combination Square, 12 In, Number of Pieces 4, Head Type Square, Center, Protractor, Graduation Type 16R,...More

Double Square,6 In,2 Pc
  • STARRETT
  • Double Square, 6 In, 2 Pc Double Square,6 In,2 Pc
  • Item # 5UAP7
  • Mfr. Model # 13C
  • Double Square, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations 8ths/16ths/Quick Reading...More

Combination Square Set,12 In,4 Pc
  • BROWN & SHARPE
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5RCJ6
  • Mfr. Model # 599-438-1204-1
  • Combination Square Set, Number of Pieces 4, Head Type Square Head (Hardened), Center Head (Not Hardened),...More

Combination Set,12In,4Pc,Blk Smooth
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Smooth Combination Set,12In,4Pc,Blk Smooth
  • Item # 2ZUR3
  • Mfr. Model # C434-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Combination Square,24 In,2 Pc
  • STARRETT
  • Combination Square, 24 In, 2 Pc Combination Square,24 In,2 Pc
  • Item # 5UAP6
  • Mfr. Model # C11H-24-4R
  • Combination Square, 24 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Center Head,Cast Iron,Wrinkle Finish
Combination Square Set,12 In,2 Pc
  • STARRETT
  • Combination Square Set, 12 In, 2 Pc Combination Square Set,12 In,2 Pc
  • Item # 2ZUR1
  • Mfr. Model # C11H-12-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R, Graduations...More

Results per page:  16 | 32 | 48

Use a high-quality combination square from Grainger in woodworking, masonry and metalworking applications to help make sure your projects are straight and square and that angles are properly set at 45° or 90°. Choose from combination squares with the standard head, complete sets that include square, center and protractor heads, or buy each component separately. Find the combination square and components that can help you meet your needs. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More