Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Dial Location
Number of Dials
Key Type
High Security
Padlock Body Shape
Weather Resistant
Shackle Material
Shackle Dia.
Shackle Height
Shackle Width
Body Material
Body Width
Body Height
Body Thickness
Body Finish
Key Control
Resettable
Brand
Price
Shop By
Ratings

Combination Padlocks

9 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
  • Boron Carbide Shackle Combination Padlock Boron Carbide Shackle Combination Padlock
  • Multiple product options available

    Combination Padlock, Control Key Registration Required No, Key Control No Key Control and Shackle Material Hardened Steel; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Dia., Shackle Height and Shackle Width

    Combination Padlock, Control Key Registration Required No, Key Control No Key Control and Shackle Material Hardened Steel; Varies by Dial Location, Number of Dials,...More

  • Boron Alloy Shackle Combination Padlock Boron Alloy Shackle Combination Padlock
  • Multiple product options available

    Combination Padlock, Center, Number of Dials 1, Key Type No Key, Body Material Steel, Body Width 1-7/8", Body Length 2", Body Thickness 3/4", Shackle Material Boron, Shackle Dia. 9/32", Shackle Height 3/4", Shackle Width 13/16", Medium Corrosion Resistance, For Use With Lockers, Bicycles and Utility Cabinets and Medium Security; Varies by Color

    Combination Padlock, Center, Number of Dials 1, Key Type No Key, Body Material Steel, Body Width 1-7/8", Body Length 2", Body Thickness 3/4", Shackle Material Boron,...More

  • Brass Shackle Combination Padlock Brass Shackle Combination Padlock
  • Multiple product options available

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and Security Level

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

  • Chrome Plated Hardened Steel Shackle Combination Padlock Chrome Plated Hardened Steel Shackle Combination Padlock
  • Multiple product options available

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and Security Level

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

Combination Padlock,Side,Black/Silver
  • Combination Padlock, Side, Black/Silver Nickel Plated Steel Shackle Combination Padlock
  • Multiple product options available

  • Item # 6MCR4
  • Mfr. Model # 643D
  • Combination Padlock, Body Finish Nickel Plated, Body Height 1-11/16 In., Body Material Aluminum, Body...More

Results per page:  16 | 32 | 48

Grainger carries a large selection of combination locks to help secure equipment, tools, luggage, toolboxes, lockers and more to help keep items safe from theft and vandalism. Choose from resettable combination lock styles that let you set your own combination, preset dial-type combination padlocks, TSA-accepted luggage locks and more. Shop this fine selection of combination padlocks at Grainger to help find the lock that can help you feel secure.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More