Skip Content

Collet Chucks

1,365 results found that include 1,365 products

Browse Grainger’s huge selection of collet chucks when you’re looking for OEM or replacement parts. A collet chuck can securely grip your workpiece for a multitude of machining applications, providing an equal amount of holding pressure to the entire piece. Use collets on lathes, grinders and milling machines for higher levels of accuracy, and choose an industrial-grade collet chuck for high-precision machining. Get your collet chucks at Grainger!Close

Filter Results By

Branch Availability
Item
Dimension Type
Taper Size
Collet Series
Min. Collet Capacity
Max. Collet Capacity
Projection
Brand
Price
Shop By

Viewing as

List
  • Collet Chuck,V-Flange,CAT40,ER32,2.760in
    Collet Chuck,V-Flange,CAT40,ER32,2.760in
    • TECHNIKS
    • Item # 35YJ06
    • Mfr. Model # 22253
    • Collet Chuck, Dimension Type V-Flange, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0390 In.,...More

  • Collet Chuck Adapter,ER 16
    Collet Chuck Adapter,ER 16
    • SANDVIK COROMANT
    • Item # 5KKA7
    • Mfr. Model # C5-391.14-16 100
    • Collet Chuck Adapter, ER 16, Shank Type Coromant Capto(R), Shank Shape C5, Shank Dia. 0.394 In, Programming...More

  • Collet Chuck,ER11,21.6mm Projection
    Collet Chuck,ER11,21.6mm Projection
    • TECHNIKS
    • Item # 40MF57
    • Mfr. Model # 04855
    • Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER11, Min. Collet Capacity 0.019 In.,...More

  • Collet Chuck,BT30,ER16,Proj 2.360 In
    Collet Chuck,BT30,ER16,Proj 2.360 In
    • PARLEC
    • Item # 2WTV6
    • Mfr. Model # B30-16ERF236
    • Collet Chuck, Taper Size BT30, Collet Series ER16, Projection 2.360 In., Nut Dia. 1.110 In., Material Alloy...More

  • Collet Chuck,HSK63F,ER40,3.543in,Steel
    Collet Chuck,HSK63F,ER40,3.543in,Steel
    • TECHNIKS
    • Item # 35YJ57
    • Mfr. Model # 30002
    • Collet Chuck, Dimension Type HSK63F, Taper Size HSK63F, Collet Series ER40, Min. Collet Capacity 0.0790 In.,...More

  • Collet Chuck,R8,ER16,1.00" Project.
    Collet Chuck,R8,ER16,1.00" Project.
    • LYNDEX-NIKKEN
    • Item # 38RC38
    • Mfr. Model # R8007-0016-1.00
    • Collet Chuck, Taper Size R8, Collet Series ER16, Min. Collet Capacity 0.0310 In., Max. Collet Capacity 0.3940...More

  • Collet Chuck,CAT40,DA200,Proj 3.000 In
    Collet Chuck,CAT40,DA200,Proj 3.000 In
    • PARLEC
    • Item # 2WTZ5
    • Mfr. Model # C40-20DC3
    • Collet Chuck, Taper Size CAT40, Collet Series DA200, Projection 3.000 In., Nut Dia. 0.810 In., Material Alloy...More

  • Rotaring Adapter,970-WE25-20-069
    Rotaring Adapter,970-WE25-20-069
    • SANDVIK COROMANT
    • Item # 30CD61
    • Mfr. Model # 970-WE25-20-069
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 2.716 In., Shank Weldon, Shank Dia. 20mm,...More

  • Rotaring Adapter,970-WE25-25-088
    Rotaring Adapter,970-WE25-25-088
    • SANDVIK COROMANT
    • Item # 30CD62
    • Mfr. Model # 970-WE25-25-088
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 3.464 In., Shank Weldon, Shank Dia. 20mm,...More

  • Collet Chuck,ER40
    Collet Chuck,ER40
    • SANDVIK COROMANT
    • Item # 5AUR1
    • Mfr. Model # 392.41014-100 40 120A
    • Collet Chuck, Collet Series ER40, Min. Collet Capacity 1.0236 In., Max. Collet Capacity 1.0240 In., ANSI...More

  • Rotaring Adapter,970-V40-20-102
    Rotaring Adapter,970-V40-20-102
    • SANDVIK COROMANT
    • Item # 30CD52
    • Mfr. Model # 970-V40-20-102
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 4.023 In., Shank CAT-V, Shank Dia. 25mm, Number...More

  • Rotaring Adapter,970-WE25-40-117
    Rotaring Adapter,970-WE25-40-117
    • SANDVIK COROMANT
    • Item # 30CD63
    • Mfr. Model # 970-WE25-40-117
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 4.606 In., Shank Weldon, Shank Dia. 25mm,...More

  • Collet Chuck,CAT40,ER32
    Collet Chuck,CAT40,ER32
    • SANDVIK COROMANT
    • Item # 5KHX0
    • Mfr. Model # AA3B14-40 32 079
    • Collet Chuck, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0790 In., Max. Collet Capacity...More

  • Collet Chuck Adapter,ER 32
    Collet Chuck Adapter,ER 32
    • SANDVIK COROMANT
    • Item # 5KKY5
    • Mfr. Model # C6-391.14-32 060
    • Collet Chuck Adapter, ER 32, Shank Type Coromant Capto(R), Shank Shape C6, Shank Dia. 0.787 In, Programming...More

  • Rotaring Adapter,970-V40-25-122
    Rotaring Adapter,970-V40-25-122
    • SANDVIK COROMANT
    • Item # 30CD53
    • Mfr. Model # 970-V40-25-122
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 4.784 In., Shank CAT-V, Shank Dia. 40mm, Number...More

  • Rotaring Adapter,970-WE25A-11-052
    Rotaring Adapter,970-WE25A-11-052
    • SANDVIK COROMANT
    • Item # 30CD64
    • Mfr. Model # 970-WE25A-11-052
    • Rotaring Adapter, CoroChuck 970, Style Inch, Overall Length 2.047 In., Shank Weldon, Shank Dia. 25mm, Number...More

  • Collet Chuck,BT40,ER32
    Collet Chuck,BT40,ER32
    • SANDVIK COROMANT
    • Item # 5KHX1
    • Mfr. Model # AA3B14-40 32 105
    • Collet Chuck, Taper Size BT40, Collet Series ER32, Min. Collet Capacity 0.0790 In., Max. Collet Capacity...More

  • Rotaring Adapter,970-B50-25-145
    Rotaring Adapter,970-B50-25-145
    • SANDVIK COROMANT
    • Item # 30CD24
    • Mfr. Model # 970-B50-25-145
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 5.669 In., Shank MAS-BT, Shank Dia. 22mm,...More

  • Collet Chuck Adapter,ER 32
    Collet Chuck Adapter,ER 32
    • SANDVIK COROMANT
    • Item # 5KKY6
    • Mfr. Model # C6-391.14-32 100
    • Collet Chuck Adapter, ER 32, Shank Type Coromant Capto(R), Shank Shape C6, Shank Dia. 0.787 In, Programming...More

  • Collet Chuck Adapter,ER 40
    Collet Chuck Adapter,ER 40
    • SANDVIK COROMANT
    • Item # 5KLV9
    • Mfr. Model # C8-391.14-40 070
    • Collet Chuck Adapter, ER 40, Shank Type Coromant Capto(R), Shank Shape C8, Shank Dia. 1.024 In, Programming...More

  • Rotaring Adapter,970-C4-11-080
    Rotaring Adapter,970-C4-11-080
    • SANDVIK COROMANT
    • Item # 30CD30
    • Mfr. Model # 970-C4-11-080
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 3.149 In., Shank Coromant Capto, Shank Dia....More

  • Collet Chuck Adapter,ER 16
    Collet Chuck Adapter,ER 16
    • SANDVIK COROMANT
    • Item # 5KJE3
    • Mfr. Model # C4-391.14-16 070
    • Collet Chuck Adapter, ER 16, Shank Type Coromant Capto(R), Shank Shape C4, Shank Dia. 0.394 In, Programming...More

  • Rotaring Adapter,970-V50-20-106
    Rotaring Adapter,970-V50-20-106
    • SANDVIK COROMANT
    • Item # 30CD54
    • Mfr. Model # 970-V50-20-106
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 4.181 In., Shank CAT-V, Shank Dia. 11mm, Number...More

  • Rotaring Adapter,970-WE25A-20-069
    Rotaring Adapter,970-WE25A-20-069
    • SANDVIK COROMANT
    • Item # 30CD65
    • Mfr. Model # 970-WE25A-20-069
    • Rotaring Adapter, CoroChuck 970, Style Inch, Overall Length 2.717 In., Shank Weldon, Shank Dia. 40mm, Number...More

  • Collet Chuck,BT40,ER16
    Collet Chuck,BT40,ER16
    • SANDVIK COROMANT
    • Item # 5KHW7
    • Mfr. Model # AA3B14-40 16 105
    • Collet Chuck, Taper Size BT40, Collet Series ER16, Min. Collet Capacity 0.0200 In., Max. Collet Capacity...More

  • Collet Chuck,BT40,ER40
    Collet Chuck,BT40,ER40
    • SANDVIK COROMANT
    • Item # 5KHX2
    • Mfr. Model # AA3B14-40 40 105
    • Collet Chuck, Taper Size BT40, Collet Series ER40, Min. Collet Capacity 0.1180 In., Max. Collet Capacity...More

  • Collet Chuck,CAT50,ER25
    Collet Chuck,CAT50,ER25
    • SANDVIK COROMANT
    • Item # 5KHX5
    • Mfr. Model # AA3B14-50 25 105
    • Collet Chuck, Taper Size CAT50, Collet Series ER25, Min. Collet Capacity 0.0590 In., Max. Collet Capacity...More

  • Rotaring Adapter,970-B50-40-174
    Rotaring Adapter,970-B50-40-174
    • SANDVIK COROMANT
    • Item # 30CD25
    • Mfr. Model # 970-B50-40-174
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 6.850 In., Shank MAS-BT, Shank Dia. 27mm,...More

  • Collet Chuck Adapter,ER 32
    Collet Chuck Adapter,ER 32
    • SANDVIK COROMANT
    • Item # 5KKY7
    • Mfr. Model # C6-391.14-32 130
    • Collet Chuck Adapter, ER 32, Shank Type Coromant Capto(R), Shank Shape C6, Shank Dia. 0.787 In, Programming...More

  • Collet Chuck Adapter,ER 40
    Collet Chuck Adapter,ER 40
    • SANDVIK COROMANT
    • Item # 5KLW0
    • Mfr. Model # C8-391.14-40 160
    • Collet Chuck Adapter, ER 40, Shank Type Coromant Capto(R), Shank Shape C8, Shank Dia. 1.024 In, Programming...More

  • Rotaring Adapter,970-C4-20-102
    Rotaring Adapter,970-C4-20-102
    • SANDVIK COROMANT
    • Item # 30CD31
    • Mfr. Model # 970-C4-20-102
    • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 4.023 In., Shank Coromant Capto, Shank Dia....More

  • Collet Chuck Adapter,ER 16
    Collet Chuck Adapter,ER 16
    • SANDVIK COROMANT
    • Item # 5KHZ6
    • Mfr. Model # C3-391.14-16 045
    • Collet Chuck Adapter, ER 16, Shank Type Coromant Capto(R), Shank Shape C3, Shank Dia. 0.394 In, Programming...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More