Skip Content

Colanders and Strainers

67 results found that include 67 products

Drain excess liquid from a variety of foods including fruit, vegetables, pasta and rice with colanders and strainers from Grainger. Choose from a selection including mesh strainers, colanders, china caps and skimmers. Colanders and strainers sift or strain wet or dry ingredients. China caps remove large clumps of food from mixtures and are suitable for purees and sauces.Close

Filter Results By

Viewing as

List
  • 12-3/4" x 6" x 2-1/2" Stainless Steel M
    12-3/4" x 6" x 2-1/2" Stainless Steel M
    • CRESTWARE
    • Item # 45GL14
    • Mfr. Model # WHSDF6
    • Mesh Strainer, Capacity NONONO, Mesh Size Fine Double Mesh, Overall Height 2-1/2 In., Overall Length 12-3/4...More

  • 23-1/2" x 10" x 4-1/2" Stainless Steel
    23-1/2" x 10" x 4-1/2" Stainless Steel
    • CRESTWARE
    • Item # 45GL25
    • Mfr. Model # WHSSM10
    • Mesh Strainer, Capacity NONONO, Mesh Size Medium Single Mesh, Overall Height 4-1/2 In., Overall Length 23-1/2...More

  • Tin Wire Mesh Strainer
    Tin Wire Mesh Strainer
    • VOLLRATH
    • Item # 4NCR3
    • Mfr. Model # 47198
    • Wire Mesh Strainer, Mesh Size Medirum Double Mesh, Top Dia. 8 In., Material Tin, Color -, Handle Material...More

  • 23-1/2" x 10" x 4-1/2" Stainless Steel
    23-1/2" x 10" x 4-1/2" Stainless Steel
    • CRESTWARE
    • Item # 45GL16
    • Mfr. Model # WHSDM10
    • Mesh Strainer, Capacity NONONO, Mesh Size Medium Double Mesh, Overall Height 4-1/2 In., Overall Length 23-1/2...More

  • Stainless Steel Skimmer
    Stainless Steel Skimmer
    • VOLLRATH
    • Item # 4KJV6
    • Mfr. Model # 47718
    • Skimmer, Material Stainless Steel, Color -, Handle Length 14 In.

  • 20" x 6-1/2" x 3-1/2" Chrome Plated Nic
    20" x 6-1/2" x 3-1/2" Chrome Plated Nic
    • CRESTWARE
    • Item # 45GK47
    • Mfr. Model # SKM7SM
    • Skimmer, Capacity NONONO, Hole Dia. 1/16 In., Overall Height 3-1/2 In., Overall Length 20 In., Overall Width...More

  • 12-1/2" x 6-1/4" x 4" Stainless Steel W
    12-1/2" x 6-1/4" x 4" Stainless Steel W
    • VOLLRATH
    • Item # 4NDW8
    • Mfr. Model # 47188
    • Wire Strainer, Fine Mesh, Overall Length (In.) 12-1/2, Overall Height (In.) 4, Dia. (In.) 6-1/4 In., Blade ,...More

  • 3-3/4" Colander
    3-3/4" Colander
    • VOLLRATH
    • Item # 4NCP9
    • Mfr. Model # 47965
    • Colander, Capacity 5 Qt., Overall Height 3 3/4 In., Dia. 11 1/4 In., Handle Welded, Material Stainless Steel

  • 18" x 8" x 8" Stainless Steel Mesh Strainer&
    18" x 8" x 8" Stainless Steel Mesh Strainer&
    • CRESTWARE
    • Item # 45GH20
    • Mfr. Model # CCS8F
    • Mesh Strainer, Capacity NONONO, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 8 In., Overall Length 18...More

  • 13-3/4" x 8" x 3" Stainless Steel Mesh
    13-3/4" x 8" x 3" Stainless Steel Mesh
    • CRESTWARE
    • Item # 45GL18
    • Mfr. Model # WHSDM8
    • Mesh Strainer, Capacity NONONO, Mesh Size Medium Double Mesh, Overall Height 13 In., Overall Length 13-3/4...More

  • 23-1/2" x 10" x 4-1/2" Stainless Steel
    23-1/2" x 10" x 4-1/2" Stainless Steel
    • CRESTWARE
    • Item # 45GL13
    • Mfr. Model # WHSDF10
    • Mesh Strainer, Capacity NONONO, Mesh Size Fine Double Mesh, Overall Height 4-1/2 In., Overall Length 23-1/2...More

  • Skimmer
    Skimmer
    • VOLLRATH
    • Item # 4KJV4
    • Mfr. Model # 46970
    • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 6 In., Handle Hooked, Handle Length 12 5/8 In., Material...More

  • 22" x 12" x 12" Stainless Steel Mesh Straine
    22" x 12" x 12" Stainless Steel Mesh Straine
    • CRESTWARE
    • Item # 45GH17
    • Mfr. Model # CCS12C
    • Mesh Strainer, Capacity NONONO, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 12 In., Overall Length 22...More

  • 16-1/4" x 13-1/2" x 5-1/2" Stainless St
    16-1/4" x 13-1/2" x 5-1/2" Stainless St
    • CRESTWARE
    • Item # 45GH41
    • Mfr. Model # COL08
    • Colander, Capacity 8 qt., Hole Dia. 1/8 In., Overall Height 5-1/2 In., Overall Length 16-1/4 In., Overall...More

  • 13-1/2" x 11-1/2" x 4-1/2" Stainless St
    13-1/2" x 11-1/2" x 4-1/2" Stainless St
    • CRESTWARE
    • Item # 45GH40
    • Mfr. Model # COL05
    • Colander, Capacity 5 qt., Hole Dia. 1/8 In., Overall Height 4-1/2 In., Overall Length 13-1/2 In., Overall...More

  • 26" x 18" x 5" Polycarbonate StorPlus Colander
    26" x 18" x 5" Polycarbonate StorPlus Colander
    • CARLISLE
    • Item # 13F162
    • Mfr. Model # 1062807
    • StorPlus Colander, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 5, Color Clear,...More

  • Stainless Steel Colander
    Stainless Steel Colander
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYU2
    • Mfr. Model # 705
    • Colander, Capacity (Oz.) 160, Capacity (Qt.) 5, Overall Length (In.) 13-7/8, Overall Width (In.) 11-5/8,...More

  • Polyethylene Sanitary Drain Box
    Polyethylene Sanitary Drain Box
    • VOLLRATH
    • Item # 4NCU6
    • Mfr. Model # 52618
    • Sanitary Drain Box, Depth 7 In., Material Polyethylene, White, Includes Drain Box, Holding Box, Cover

  • 19" x 17-1/2" x 7-1/4" Aluminum Colander
    19" x 17-1/2" x 7-1/4" Aluminum Colander
    • CRESTWARE
    • Item # 45GG90
    • Mfr. Model # ACOL16
    • Colander, Capacity 16 qt., Hole Dia. 1/8 In., Overall Height 7-1/4 In., Overall Length 19 In., Overall Width...More

  • 11-7/8" x 10-1/2" x 5-1/2" Plastic Cola
    11-7/8" x 10-1/2" x 5-1/2" Plastic Cola
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25TU10
    • Mfr. Model # KW0018
    • Colander, Capacity 4 qt., Hole Dia. 3/16 In., Overall Height 5-1/2 In., Overall Length 11-7/8 In., Overall...More

  • Wire Mesh Strainer
    Wire Mesh Strainer
    • VOLLRATH
    • Item # 4NCR2
    • Mfr. Model # 47197
    • Wire Double Mesh Strainer, Dia. 6 1/4 In., Handle Type Lacquered Wood, Handle Length 6 In., Material Retinned...More

  • 13-3/4" x 8" x 3" Stainless Steel Mesh
    13-3/4" x 8" x 3" Stainless Steel Mesh
    • CRESTWARE
    • Item # 45GL26
    • Mfr. Model # WHSSM8
    • Mesh Strainer, Capacity NONONO, Mesh Size Medium Single Mesh, Overall Height 13 In., Overall Length 13-3/4...More

  • Wire Mesh Strainer
    Wire Mesh Strainer
    • VOLLRATH
    • Item # 4NCR4
    • Mfr. Model # 47199
    • Wired Double Mesh Strainer,10 1/4

  • 12-3/4" x 6" x 2-1/2" Stainless Steel M
    12-3/4" x 6" x 2-1/2" Stainless Steel M
    • CRESTWARE
    • Item # 45GL17
    • Mfr. Model # WHSDM6
    • Mesh Strainer, Capacity NONONO, Mesh Size Medium Double Mesh, Overall Height 2-1/2 In., Overall Length 12-3/4...More

  • Skimmer
    Skimmer
    • VOLLRATH
    • Item # 4KJV7
    • Mfr. Model # 47719
    • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

  • Linden Mesh Strainer
    Linden Mesh Strainer
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6DVU9
    • Mfr. Model # 86
    • Mesh Strainer, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 6.25, Dia. (In.)...More

  • China Cap
    China Cap
    • VOLLRATH
    • Item # 4NDW5
    • Mfr. Model # 47168
    • China Cap, Fine Mesh, Overall Length 22 In., Overall Height 12 In., Dia. 12 In., Handle Type Welded, Material...More

  • 13-3/4" x 8" x 13" Stainless Steel Mesh
    13-3/4" x 8" x 13" Stainless Steel Mesh
    • CRESTWARE
    • Item # 45GL24
    • Mfr. Model # WHSSF8
    • Mesh Strainer, Capacity NONONO, Mesh Size Fine Single Mesh, Overall Height 13 In., Overall Length 13-3/4 In.,...More

  • 19-1/2" x 6" x 3" Chrome Plated Nickel
    19-1/2" x 6" x 3" Chrome Plated Nickel
    • CRESTWARE
    • Item # 45GK45
    • Mfr. Model # SKM6RM
    • Skimmer, Hole Dia. 1/4 In., Overall Height 3 In., Overall Length 19-1/2 In., Overall Width 6 In., Material...More

  • 13-3/4" x 8" x 3" Stainless Steel Mesh
    13-3/4" x 8" x 3" Stainless Steel Mesh
    • CRESTWARE
    • Item # 45GL15
    • Mfr. Model # WHSDF8
    • Mesh Strainer, Capacity NONONO, Mesh Size Fine Double Mesh, Overall Height 13 In., Overall Length 13-3/4 In.,...More

  • 21" x 5 x 1-3/4" Stainless Steel Skimmer wit
    21" x 5 x 1-3/4" Stainless Steel Skimmer wit
    • CRESTWARE
    • Item # 45GK51
    • Mfr. Model # SKMSS45
    • Skimmer, Capacity NONONO, Hole Dia. 1/4 In., Overall Height 1-3/4 In., Overall Length 21 In., Overall Width...More

  • 304 Stainless Steel China Cap
    304 Stainless Steel China Cap
    • VOLLRATH
    • Item # 4NDW6
    • Mfr. Model # 47176
    • China Cap, Coarse Mesh, Overall Length 18 In., Overall Height 8 In., Dia. 8 In., Handle Type Welded, Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More