Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Beverage Package Style
Beverage Flavor
Package Net Weight
Individual Package Weight
Caffeine Type
Beverage Format
Coffee Roast/Tea Type
Specialty Flavor/Blend
Brand
Price
Shop By
Ratings

Coffee, Tea, and Beverage Mixes

81 results found that include 130 products

Results per page:  16 | 32 | 48
  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Coffee, Package Quantity 40
  • FOLGERS
  • Coffee, Package Quantity 40 Coffee, Package Quantity 40
  • Item # 49AL53
  • Mfr. Model # 2550010117
  • Coffee, Beverage Package Style Filter Pack, Package Net Weight 3.50 lb., Individual Package Weight 1.40 oz.,...More

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Tea, 1 oz., Package Quantity 100
  • LIPTON
  • Tea, 1 oz., Package Quantity 100 Tea, 1 oz., Package Quantity 100
  • Item # 1BEZ5
  • Mfr. Model # 00291
  • Tea, Beverage Package Style Single Serve Cup, Package Net Weight 8.00 oz., Individual Package Weight 0.08...More

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Decaffeinated Coffee, 10g, Package Quantity 24
Coffee, 30.5 oz
  • CHOCK FULL O-NUTS
  • Coffee, 30.5 oz Coffee, 30.5 oz
  • Item # 45JR82
  • Mfr. Model # 007103813000
  • Coffee, Beverage Package Style Can, Package Net Weight 1.90 lb., Caffeine Type Caffeinated, Coffee Roast/Tea...More

Coffee, 34.5 oz.
  • CHASE & SANBORN
  • Coffee, 34.5 oz. Coffee, 34.5 oz.
  • Item # 23MJ65
  • Mfr. Model # OFX33000
  • Coffee, Beverage Package Style Can, Package Net Weight 2.15 lb., Caffeine Type Caffeinated, Coffee Roast/Tea...More

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Coffee, Package Quantity 30
  • CAFE BUSTELO
  • Coffee, Package Quantity 30 Coffee, Package Quantity 30
  • Item # 45NL35
  • Mfr. Model # 7447101014
  • Coffee, Beverage Package Style Fraction Pack, Package Net Weight 3.75 lb., Individual Package Weight 2.00...More

  • Tea Tea
  • Multiple product options available

    Multiple product options available

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Coffee, 1.7g, Package Quantity 80
  • TASTER'S CHOICE
  • Coffee, 1.7g, Package Quantity 80 Coffee, 1.7g, Package Quantity 80
  • Item # 12M201
  • Mfr. Model # 15782
  • Coffee, Beverage Package Style Single Serve Cup, Package Net Weight 4.79 oz., Individual Package Weight 0.06...More

  • Tea Tea
  • Multiple product options available

    Multiple product options available

Coffee, Package Quantity 42
  • FOLGERS
  • Coffee, Package Quantity 42 Coffee, Package Quantity 42
  • Item # 49AL52
  • Mfr. Model # 2550000019
  • Coffee, Beverage Package Style Fraction Pack, Package Net Weight 3.68 lb., Individual Package Weight 1.40...More

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Decaffeinated Coffee, 10g, Package Quantity 24
  • HURRICANE COFFEE
  • Decaffeinated Coffee, 10g, Package Quantity 24 Decaffeinated Coffee, 10g, Package Quantity 24
  • Item # 39CP48
  • Mfr. Model # SNHU1400
  • Decaffeinated Coffee, Beverage Package Style Single Serve Cup, Package Net Weight 9.31 oz., Individual...More

Decaffeinated Coffee, 0.9 oz., Package Quantity 40
  • Coffee Coffee
  • Multiple product options available

    Multiple product options available

Lemonade, 0.18 oz., Package Quantity 30
  • CRYSTAL LIGHT
  • Lemonade, 0.18 oz., Package Quantity 30 Lemonade, 0.18 oz., Package Quantity 30
  • Item # 1BEZ7
  • Mfr. Model # 00796
  • Lemonade, Beverage Package Style Packet, Package Net Weight 5.10 oz., Individual Package Weight 0.18 oz.,...More

Decaffeinated Coffee
  • IRON BREW
  • Decaffeinated Coffee Decaffeinated Coffee
  • Item # 52WR27
  • Mfr. Model # C-1CTSPWB
  • Decaffeinated Coffee, Beverage Package Style Pouch, Package Net Weight 1.00 lb., Individual Package Weight...More

Coffee
  • IRON BREW
  • Coffee Coffee
  • Item # 52WR56
  • Mfr. Model # B-12SBWB
  • Coffee, Beverage Package Style Pouch, Package Net Weight 12.00 oz., Individual Package Weight 0.12 oz.,...More

Results per page:  16 | 32 | 48

Get your premeasured coffee packets, tea bags and hot chocolate mix from Grainger when ordering for your restaurant, cafe or other establishment that serves these hot drinks and more. Choose from cans of regular or decaf coffee, coffee filter packets, 12-cup packs of ground coffee, individually wrapped tea bags, hot chocolate packets and single-cup coffee sticks. Also find lemonade packets here. Order in bulk and save when you shop coffee packets, tea bags and hot chocolate mix from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More