Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Coated Gloves

3 results found that include 20 products

Results per page:  16 | 32 | 48
  • MAPA
  • MAPA Polyurethane Coated Gloves MAPA Polyurethane Coated Gloves
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Knit Lining, Black, Cuff Knit Wrist, Length 9-1/4 In., Resists Abrasions and 1 Pair, Varies by: Size

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Knit Lining, Black, Cuff Knit Wrist, Length 9-1/4 In., Resists Abrasions and 1 Pair, Varies by: Size

  • MAPA
  • MAPA Nitrile Coated Gloves MAPA Nitrile Coated Gloves
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Smooth Coating Finish, Knit Lining, Yellow, Cuff Knit, Length 12 In., Standards EN 388 4121; CAT 2 CE STANDARD, Resists Abrasion Cuts And Liquids and 1 Pair, Varies by: Size

    Nitrile, Coated Gloves, Palm, Smooth Coating Finish, Knit Lining, Yellow, Cuff Knit, Length 12 In., Standards EN 388 4121; CAT 2 CE STANDARD, Resists Abrasion Cuts And...More

  • MAPA
  • MAPA Polyurethane Foam Coated Gloves MAPA Polyurethane Foam Coated Gloves
  • Multiple product options available

    Polyurethane Foam, Coated Gloves, Palm, Smooth Coating Finish, Knit Lining, Gray, Cuff Knit Wrist, Coated Thumb Style, Gauge 13, Standards EN388 4131 CE CAT. 2, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Resists Abrasion, Liquids and 1 Pair, Varies by: Size

    Polyurethane Foam, Coated Gloves, Palm, Smooth Coating Finish, Knit Lining, Gray, Cuff Knit Wrist, Coated Thumb Style, Gauge 13, Standards EN388 4131 CE CAT. 2,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More