Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Coated Gloves

10 results found that include 45 products

Filter Results By

Results per page:  16 | 32 | 48
15 Gauge Coated Gloves, Gray/Purple
  • SHOWA BEST
  • Natural Rubber Latex, Coated Gloves, Palm, Wrinkle Coating Finish, Nylon Lining, Gray/Purple, Cuff Knit Wrist, Gauge 15, Standards ANSI/ISEA 105 2005, CE, EN388 2121, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 2, Resists Abrasions, Punctures and 1 Pair, Varies by: Size

  • Item # 5ULE9
  • Mfr. Model # 340S
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 15, Lining Nylon, Color...More

10 Gauge dal, Blue/Gray
  • SHOWA BEST
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color Blue/Gray, Cuff Knit, Standards ANSI/ISEA, CE, EN388 3444, 1 Pair

  • Item # 4JF56
  • Mfr. Model # 300L-09
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton,...More

10 Gauge Coated Gloves, Blue/Gray
  • SHOWA BEST
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color Blue/Gray, Cuff Knit, Standards ANSI/ISEA, CE, EN388 3444, 1 Pair

  • Item # 4JF58
  • Mfr. Model # 300S-07
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton,...More

10 Gauge Coated Gloves, Yellow
  • SHOWA BEST
  • Coated Gloves, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 10, Lining Cotton/Jersey, Color Yellow, Cuff Slip-On, Thumb Style Natural, Standards EN388, 1 Pair

  • Item # 20HA02
  • Mfr. Model # 962XL-11-V
  • Coated Gloves, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 10, Lining Cotton/Jersey,...More

10 Gauge Coated Gloves, Yellow
  • SHOWA BEST
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton Poly Flannel, Color Yellow, Cuff Safety, Thumb Style Coated, Standards EN388, 1 Pair

  • Item # 20GZ96
  • Mfr. Model # 66NFW-10-V
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton Poly...More

10 Gauge Coated Gloves, Black/Red
  • SHOWA BEST
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton, Color Black/Red, Cuff Safety, Standards CE, EN388, 1 Pair

  • Item # 3NGX5
  • Mfr. Model # 7000R-10
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More