Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Coating Coverage
Coating Material
Suggested Use Environment
Size
Gauge
Color
Coating Finish
Lining
ANSI/ISEA Abrasion Level
Price
Shop By
Ratings

Coated Gloves

53 Results Found that Include 256 Products

Results per page:  16 | 32 | 48
  • MEMPHIS GLOVE
  • Polyurethane Coated Gloves, Black/Blue Polyurethane Coated Gloves, Black/Blue
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Black/Blue, Cuff Knit Wrist, Gauge 18, Standards EN388, CE 4131, ANSI/ISEA Abrasion Level...More

  • MEMPHIS GLOVE
  • Foam Nitrile Coated Gloves, Gray/Black Foam Nitrile Coated Gloves, Gray/Black
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Gray/Black, Straight Thumb Style, Gauge 15, ANSI/ISEA Abrasion Level 4 and 1 Pair, Varies by: Coating Coverage, Coating Finish, Size, Cuff...More

  • MEMPHIS GLOVE
  • Polyurethane Coated Gloves, Gray Polyurethane Coated Gloves, Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Gray, Cuff Seamless Knit, Gauge 13 and 1 Pair, Varies by: Size, Thumb Style, ANSI/ISEA...More

  • MEMPHIS GLOVE
  • Latex Coated Gloves, Blue/White Latex Coated Gloves, Blue/White
  • Multiple product options available

    Latex, Coated Gloves, Palm/Fingers, Textured Coating Finish, Cotton Lining, Blue/White, Cuff Knit Wrist, Straight Thumb Style, Gauge 10, Resists Abrasions and 1 Pair,...More

  • MEMPHIS GLOVE
  • Natural Rubber Latex Coated Gloves, Black/Gray Natural Rubber Latex Coated Gloves, Black/Gray
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm/Fingers, Textured Coating Finish, Polyester/Cotton Lining, Black/Gray, Cuff Knit Wrist, Straight Thumb Style, Gauge 10 and 1...More

Coated Gloves,GrayBlack,XS,PR
  • MEMPHIS GLOVE
  • Coated Gloves, GrayBlack, XS, PR Coated Gloves,GrayBlack,XS,PR
  • Item # 40P593
  • Mfr. Model # N96790XS
  • Coated Gloves, Coating Material Nitrile, Coating Coverage Palm/Fingers, Coating Finish Foam, Size XS, Color...More

  • MEMPHIS GLOVE
  • Nitrile Coated Gloves, Black/Gray Nitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Unlined Lining, 2XL, Black/Gray, Cuff Continuous Knit, Length 9 In., Straight Thumb Style, Gauge 15, ANSI/ISEA Abrasion Level 4 and 1 Pair,...More

  • MEMPHIS GLOVE
  • HPT Coated Gloves, Black HPT Coated Gloves, Black
  • Multiple product options available

    HPT, Coated Gloves, Palm, Smooth Coating Finish, Acrylic Terry Lining, Black, Cuff Knit Wrist, Gauge 15, Standards EN388 And EN511, CE 3232, ANSI/ISEA Abrasion Level 3,...More

Coated Gloves,2XL,Red/Black,PR
  • MEMPHIS GLOVE
  • Coated Gloves, 2XL, Red/Black, PR Coated Gloves,2XL,Red/Black,PR
  • Item # 46U083
  • Mfr. Model # N96970XXL
  • Coated Gloves, Coating Material Nitrile, Coating Coverage Palm/Fingers, Coating Finish Flat, Lining Unlined,...More

  • MEMPHIS GLOVE
  • Polyurethane Coated Gloves, Gray/White Polyurethane Coated Gloves, Gray/White
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Gray/White, Cuff Knit Wrist, Gauge 13, Resists Abrasions, Cuts and 1 Pair, Varies by: SizeMore

  • MEMPHIS GLOVE
  • Foam Nitrile Coated Gloves, Black/Red Foam Nitrile Coated Gloves, Black/Red
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Palm/Fingertips, Foamed Coating Finish, Black/Red, Cuff Continuous Knit, Straight Thumb Style, Gauge 18, ANSI/ISEA Abrasion Level 4,...More

Coated Gloves,XS,Blue/Blk,Nylon,PR
  • MEMPHIS GLOVE
  • Coated Gloves, XS, Blue/Blk, Nylon, PR Coated Gloves,XS,Blue/Blk,Nylon,PR
  • Item # 48GJ77
  • Mfr. Model # N9696XS
  • Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingertips, Coating Finish Flat, Lining...More

Coated Gloves,Black/Red,M,PR
  • MEMPHIS GLOVE
  • Coated Gloves, Black/Red, M, PR Polyurethane Coated Gloves, Black/Red
  • Item # 40P633
  • Mfr. Model # 9669TRM
  • Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingers, Coating Finish Textured, Size M,...More

Coated Gloves,2XL,10-39/64 in. L,Knit,PR
  • MEMPHIS GLOVE
  • Coated Gloves, 2XL, 10-39/64 in. L, Knit, PR Coated Gloves,2XL,10-39/64 in. L,Knit,PR
  • Item # 49DC39
  • Mfr. Model # N9680XXL
  • Coated Gloves, Coating Material Latex, Coating Coverage Palm/Fingers, Coating Finish Crinkle, Lining Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More