Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Coating Coverage
Coating Material
Suggested Use Environment
Size
Gauge
Color
Coating Finish
Lining
ANSI/ISEA Abrasion Level
Brand
Price
Shop By
Ratings

Coated Gloves

171 Results Found that Include 671 Products

Results per page:  16 | 32 | 48
  • ANSELL
  • Polyurethane Coated Gloves, Black/Gray Polyurethane Coated Gloves, Black/Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Black/Gray, Cuff Knit Wrist, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, Resists Abrasions...More

  • ANSELL
  • Polyurethane Coated Gloves, Black Polyurethane Coated Gloves, Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm, Textured Coating Finish, Nylon Lining, Black, Cuff Elastic, Standards EN Level 4, EN Level 1, EN388, ANSI/ISEA Abrasion Level 3,...More

  • MCR SAFETY
  • Polyurethane Coated Gloves, Black/Black Polyurethane Coated Gloves, Black/Black
  • Multiple product options available

    Polyurethane, Coated Gloves, Full, Smooth Coating Finish, Nylon Lining, Black/Black, Cuff Knit Wrist, Straight Thumb Style, Gauge 13, Resists Abrasions, Cuts and 1 Pair,...More

  • ANSELL
  • Nitrile Coated Gloves, Gray/White Nitrile Coated Gloves, Gray/White
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Foamed Coating Finish, Nylon Lining, Gray/White, Cuff Knit Wrist, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, Resists Abrasions and...More

  • ANSELL
  • Nitrile Coated Gloves, Blue/White Nitrile Coated Gloves, Blue/White
  • Multiple product options available

    Nitrile, Coated Gloves, Blue/White, ANSI/ISEA Cut Level 1, Resists Abrasions and 1 Pair, Varies by: Coating Coverage, Coating Finish, Lining, Size, Cuff, Length,...More

  • MEMPHIS GLOVE
  • Foam Nitrile Coated Gloves, Gray/Black Foam Nitrile Coated Gloves, Gray/Black
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Gray/Black, Straight Thumb Style, Gauge 15, ANSI/ISEA Abrasion Level 4 and 1 Pair, Varies by: Coating Coverage, Coating Finish, Size, Cuff...More

  • TM

    Grainger Choice

  • CONDOR
  • Polyurethane Coated Gloves, Black/Gray Polyurethane Coated Gloves, Black/Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Three Quarter Palm, Smooth Coating Finish, Nylon Lining, Black/Gray, Cuff Knit Wrist, Gauge 13, Resists Grease, Oil and 1 Pair, Varies by:...More

  • MEMPHIS GLOVE
  • Polyurethane Coated Gloves, Gray Polyurethane Coated Gloves, Gray
  • Multiple product options available

    Polyurethane, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Gray, Cuff Seamless Knit, Gauge 13 and 1 Pair, Varies by: Size, Thumb Style, ANSI/ISEA...More

  • ANSELL
  • Foam Nitrile Coated Gloves, Metallic Gray Foam Nitrile Coated Gloves, Metallic Gray
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Metallic Gray, Cuff Knit Wrist, Gauge 15, Standards ANSI, EN388 3131, ANSI/ISEA Abrasion Level 3,...More

10 Gauge Crinkled Latex Coated Gloves, Size L, Blue/Gr
  • TM

    Grainger Choice

  • CONDOR
  • 10 Gauge Crinkled Latex Coated Gloves, Size L, Blue/Gray 10 Gauge Crinkled Latex Coated Gloves, Size L, Blue/Gray
  • Item # 48UR54
  • Mfr. Model # 48UR54
  • Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester, Size...More

  • PIP
  • Nitrile Coated Gloves, Black/Gray Nitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Textured Coating Finish, Black/Gray, ANSI/ISEA Abrasion Level 4, Resists Abrasions and 1 Pair, Varies by: Coating Coverage, Lining, Size, Cuff,...More

10 Gauge Crinkled Latex Coated Gloves, Size XL, Blue/G
  • TM

    Grainger Choice

  • CONDOR
  • 10 Gauge Crinkled Latex Coated Gloves, Size XL, Blue/Gray 10 Gauge Crinkled Latex Coated Gloves, Size XL, Blue/Gray
  • Item # 48UR55
  • Mfr. Model # 48UR55
  • Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester, Size...More

  • MEMPHIS GLOVE
  • Latex Coated Gloves, Blue/White Latex Coated Gloves, Blue/White
  • Multiple product options available

    Latex, Coated Gloves, Palm/Fingers, Textured Coating Finish, Cotton Lining, Blue/White, Cuff Knit Wrist, Straight Thumb Style, Gauge 10, Resists Abrasions and 1 Pair,...More

  • MEMPHIS GLOVE
  • Nitrile Coated Gloves, Black/Gray Nitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Unlined Lining, 2XL, Black/Gray, Cuff Continuous Knit, Length 9 In., Straight Thumb Style, Gauge 15, ANSI/ISEA Abrasion Level 4 and 1 Pair,...More

  • PIP
  • Nitrile Coated Gloves, Purple/Black Nitrile Coated Gloves, Purple/Black
  • Multiple product options available

    Nitrile, Coated Gloves, Purple/Black, Resists Oil and 1 Pair, Varies by: Coating Coverage, Coating Finish, Lining, Size, Cuff, Length, Thumb Style, Gauge, ANSI/ISEA...More

  • TM

    Grainger Choice

  • CONDOR
  • Latex Coated Gloves, Green/Black Latex Coated Gloves, Green/Black
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Foamed Coating Finish, Bamboo Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Tear, Abrasion, Cuts, Punctures and 1...More

10 Gauge Textured Natural Rubber Coated Gloves, Size XL,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More