Skip Content

Coated Gloves

1 result found that includes 1 Product

Palm coated gloves from Grainger reduce fatigue and help protect your hands from heat and skin irritants. A durable palm coated glove is useful for general maintenance, construction and machinery work and can provide a better grip and greater dexterity when using hand tools. Grainger has many styles of protective gloves including nitrile gloves, knit gloves, string knit gloves, rubber gloves and many more. Rely on Grainger for safety protective gear and accessories.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 13 Gauge Sandy PVC Coated Gloves, Glove Size: S,
    13 Gauge Sandy PVC Coated Gloves, Glove Size: S,
    • SHOWA
    • Coated Gloves, Glove Coating Material PVC, Glove Coating Finish Sandy, Glove Coating Coverage Full, ANSI/ISEA Abrasion Level 2, Suggested Use Environment Dry/Light Oil, Insulated No, Gauge 13, Lining Cotton, Glove Size S, Color Green, Cuff Knit Wrist, Glove Length 11 In., Thumb Style Coated, 1 Pair

    • Item # 468G24
    • Mfr. Model # 600S-07
    • Coated Gloves, Glove Coating Material PVC, Glove Coating Finish Sandy, Glove Coating Coverage Full, ANSI/ISEA...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More