Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Coating Coverage
Coating Material
Suggested Use Environment
Size
Gauge
Color
Coating Finish
Lining
ANSI/ISEA Abrasion Level
Brand
Price
Shop By
Ratings

Coated Gloves

24 Results Found that Include 111 Products

Results per page:  16 | 32 | 48
  • PIP
  • Nitrile Coated Gloves, Black/Gray Nitrile Coated Gloves, Black/Gray
  • Multiple product options available

    Nitrile, Coated Gloves, Textured Coating Finish, Black/Gray, ANSI/ISEA Abrasion Level 4, Resists Abrasions and 1 Pair, Varies by: Coating Coverage, Lining, Size, Cuff,...More

  • SHOWA BEST
  • Nitrile Coated Gloves, Black/Blue Nitrile Coated Gloves, Black/Blue
  • Multiple product options available

    Nitrile, Coated Gloves, Palm/Fingers, Smooth Coating Finish, Nylon Lining, Black/Blue, Cuff Elastic, Standards ANSI/ISEA 105 2005, EN388 3121, CE, ANSI/ISEA Abrasion...More

  • PIP
  • Nitrile Coated Gloves, Purple/Black Nitrile Coated Gloves, Purple/Black
  • Multiple product options available

    Nitrile, Coated Gloves, Purple/Black, Resists Oil and 1 Pair, Varies by: Coating Coverage, Coating Finish, Lining, Size, Cuff, Length, Thumb Style, Gauge, ANSI/ISEA...More

  • ANSELL
  • Nitrile Coated Gloves, White/Green Nitrile Coated Gloves, White/Green
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Textured Coating Finish, Cotton Lining, White/Green, ANSI/ISEA Cut Level 1, Snags, Punctures, Cuts and 1 Pair, Varies by: Size, Cuff, Thumb...More

  • MCR SAFETY
  • HPT Coated Gloves, Black HPT Coated Gloves, Black
  • Multiple product options available

    HPT, Coated Gloves, Full, Textured Coating Finish, Acrylic Terry/Nylon Lining, Black, Cuff Rolled, Gauge 7, 15, Standards CE 3232, ANSI/ISEA Abrasion Level 3, ANSI/ISEA...More

  • MEMPHIS GLOVE
  • Foam Nitrile Coated Gloves, Black/Red Foam Nitrile Coated Gloves, Black/Red
  • Multiple product options available

    Foam Nitrile, Coated Gloves, Palm/Fingertips, Foamed Coating Finish, Black/Red, Cuff Continuous Knit, Straight Thumb Style, Gauge 18, ANSI/ISEA Abrasion Level 4,...More

15 Gauge Micro-Foam Nitrile Mechanics Gloves, Size 2XL, Bla
  • PIP
  • 15 Gauge Micro-Foam Nitrile Mechanics Gloves, Size 2XL, Black/Gray 15 Gauge Micro-Foam Nitrile Mechanics Gloves, Size 2XL, Black/Gray
  • Item # 36H949
  • Mfr. Model # 34-874/XXL
  • Mechanics Gloves, Coating Material Nitrile, Coating Coverage Palm/Fingers, Coating Finish Micro-Foam, Lining...More

  • SHOWA BEST
  • Nitrile Coated Gloves, Black Nitrile Coated Gloves, Black
  • Multiple product options available

    Nitrile, Coated Gloves, Palm, Black, Cuff Knit Wrist, Gauge 15 and 1 Pair, Varies by: Coating Finish, Lining, Size, ANSI/ISEA Abrasion Level, ANSI/ISEA Puncture Level,...More

  • MCR SAFETY
  • Neoprene Coated Gloves, Green Neoprene Coated Gloves, Green
  • Multiple product options available

    Neoprene, Coated Gloves, Full, Textured Coating Finish, Interlock Lining, Green, Cuff Gauntlet, Wing Thumb Style, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 1,...More

  • MCR SAFETY
  • HPT Coated Gloves, High Visibility Yellow HPT Coated Gloves, High Visibility Yellow
  • Multiple product options available

    HPT, Coated Gloves, Full, Textured Coating Finish, Acrylic Terry/Nylon Lining, High Visibility Yellow, Cuff Rolled, Gauge 7, 15, Standards ANSI/ISEA, CE 3232, ANSI/ISEA...More

10 Gauge Chem-.R, Pvc F-Ctd 12In, Smooth/Large, Size 1
  • SHOWA BEST
  • Polyurethane Coated Gloves, Gray/White Polyurethane Coated Gloves, Gray/White
  • Multiple product options available

    Polyurethane, Coated Gloves, Smooth Coating Finish, Nylon Lining, Gray/White, Cuff Knit Wrist, Gauge 13, Standards CE, EN388, ANSI/ISEA Puncture Level 1 and 1 Pair,...More

10 Gauge Textured Natural Rubber Latex Coated Gloves, Size&
Chemical Resistant Glove, Brushed Interlock Lining, Size S,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More