Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Glove Coating Material
Glove Coating Finish
Glove Coating Coverage
ANSI/ISEA Abrasion Level
Suggested Use Environment
Insulated
Gauge
Lining
Glove Size
Color
Cuff
Glove Length
Item
Brand
Price
Shop By
Ratings

Coated Gloves

45 results found that include 301 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • CONDOR Nitrile Coated Gloves CONDOR Nitrile Coated Gloves
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • CONDOR
  • CONDOR Latex Coated Gloves, 3/4 Dip Glove Coating Coverage CONDOR Latex Coated Gloves, 3/4 Dip Glove Coating Coverage
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, Polyester/Cotton Lining, Blue/Natural, Cuff Rolled, Gauge 10, Resists Grease, Oil and 1 Pair, Varies by: Size

    Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, Polyester/Cotton Lining, Blue/Natural, Cuff Rolled, Gauge 10, Resists Grease, Oil and 1 Pair, Varies...More

  • TM

    Grainger Choice

  • CONDOR
  • Nitrile Coated Gloves, Gray/Black Nitrile Coated Gloves, Gray/Black
  • Multiple product options available

    Nitrile, Coated Gloves, Textured Coating Finish, Nylon/Spandex Lining, Gray/Black, Cuff Knit Wrist, Wing Thumb Style, Gauge 15, Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1, Tear Level 4, Puncture Level 1, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1 EN, Resists Abrasions and 1 Pair, Varies by: Coating Coverage and Size

    Nitrile, Coated Gloves, Textured Coating Finish, Nylon/Spandex Lining, Gray/Black, Cuff Knit Wrist, Wing Thumb Style, Gauge 15, Standards ANSI Abrasion Level 4, EN388...More

  • TM

    Grainger Choice

  • CONDOR
  • CONDOR Latex Coated Gloves, 3/4 Dip Glove Coating Coverage CONDOR Latex Coated Gloves, 3/4 Dip Glove Coating Coverage
  • Multiple product options available

    Natural Rubber Latex, Coated Gloves, Palm, Foamed Coating Finish, Bamboo Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Tear, Abrasion, Cuts, Punctures and 1 Pair, Varies by: Size

    Natural Rubber Latex, Coated Gloves, Palm, Foamed Coating Finish, Bamboo Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Tear, Abrasion, Cuts, Punctures and 1...More

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove
  • TM

    Grainger Choice

  • CONDOR
  • 10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Orange/Black Latex Coated Gloves, Black/Orange
  • Natural Rubber Latex, Coated Gloves, Palm, Crinkled Coating Finish, Acrylic Lining, Gray/Orange, Cuff Knit Wrist, Gauge 10, Resists Grease, Oil and 1 Pair, Varies by: Size

  • Item # 2UUC8
  • Mfr. Model # 2UUC8
  • Coated Gloves, Glove Coating Material Natural Rubber Latex, Glove Coating Finish Crinkled, Glove Coating...More

10 Gauge Coated Gloves, Yellow
  • SHOWA BEST
  • 10 Gauge Coated Gloves, Yellow 10 Gauge Coated Gloves, Yellow
  • Coated Gloves, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 10, Lining Cotton/Jersey, Color Yellow, Cuff Slip-On, Thumb Style Natural, Standards EN388, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Assembly, Inspection, Maintenance, Resists Abrasions, 1 Pair

  • Item # 20HA02
  • Mfr. Model # 962XL-11-V
  • Coated Gloves, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 10, Lining Cotton/Jersey,...More

10 Gauge Coated Gloves, Blue/Gray
  • SHOWA BEST
  • 10 Gauge Coated Gloves, Blue/Gray 10 Gauge Coated Gloves, Blue/Gray
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color Blue/Gray, Cuff Knit, Thumb Style Straight, Standards ANSI/ISEA, CE, EN388 3444, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 3, Application General Purpose, Resists Abrasions, Snags, Punctures, Cuts, 1 Pair

  • Item # 23PG79
  • Mfr. Model # 300XXL-11
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton,...More

10 Gauge Coated Gloves, Blue/Gray
  • SHOWA BEST
  • 10 Gauge Coated Gloves, Blue/Gray 10 Gauge Coated Gloves, Blue/Gray
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color Blue/Gray, Cuff Knit, Standards ANSI/ISEA, CE, EN388 3444, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 3, Application Construction, Assembly, Maintenance, Material Handling, Utilities, Resists Abrasions, 1 Pair

  • Item # 4JF58
  • Mfr. Model # 300S-07
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton,...More

Coated Gloves, Black
  • JACKSON SAFETY
  • Coated Gloves, Black JACKSON SAFETY Polyurethane Coated Gloves
  • Multiple product options available

  • Item # 36H820
  • Mfr. Model # 13838-00
  • Coated Gloves, ANSI/ISEA Abrasion Level 3, Lining Nylon, Color Black, Cuff Knit Wrist, Thumb Style Straight,...More

Coated Gloves, Gray/Black
  • ANSELL
  • Coated Gloves, Gray/Black Polyurethane Cut Resistant Gloves, Gray/Black
  • Multiple product options available

  • Item # 24TM31
  • Mfr. Model # P1100I
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Lining Technor Knitting...More

10 Gauge Coated Gloves, Blue/Gray
  • SHOWA BEST
  • 10 Gauge Coated Gloves, Blue/Gray 10 Gauge Coated Gloves, Blue/Gray
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color Blue/Gray, Cuff Knit, Standards ANSI/ISEA, CE, EN388 3444, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 3, Application Construction, Assembly, Maintenance, Material Handling, Utilities, Resists Abrasions, 1 Pair

  • Item # 4JF59
  • Mfr. Model # 300XL-10
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton,...More

10 Gauge Coated Gloves, Black/Red
  • SHOWA BEST
  • 10 Gauge Coated Gloves, Black/Red 10 Gauge Coated Gloves, Black/Red
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton, Color Black/Red, Cuff Safety, Standards CE, EN388, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Castings, Cores And Fabricated Metals, Brick, Tile, Plywood, Drywall, 1 Pair

  • Item # 3NGX5
  • Mfr. Model # 7000R-10
  • Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Gauge 10, Lining Cotton, Color...More

Chemical Resistant Gloves, Royal Blue
  • MCR SAFETY
  • Chemical Resistant Gloves, Royal Blue Chemical Resistant Gloves, Royal Blue
  • Chemical Resistant Gloves, Lining Interlock, Color Royal Blue, Cuff Gauntlet, Application Automotive, Farming, Landscaping, Sheet Metal Industry, Janitorial, Resists Abrasion, Chemicals, Oils, 1 Pair

  • Item # 48GM86
  • Mfr. Model # 6885L
  • Chemical Resistant Gloves, Lining Interlock, Color Royal Blue, Cuff Gauntlet, Application Automotive,...More

15 Gauge Foam Nitrile Coated Gloves, Glove Size: L,&#x
  • SHOWA BEST
  • 15 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Gray/White SHOWA BEST Nitrile Coated Gloves, Palm and Fingers Glove Coating Coverage
  • Multiple product options available

  • Item # 2EWW4
  • Mfr. Model # 4575-09
  • Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Foam, Glove Coating Coverage Palm and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More