Skip Content

CONDOR Coated Gloves

11 results found that include 236 products

Palm coated gloves from Grainger reduce fatigue and help protect your hands from heat and skin irritants. A durable palm coated glove is useful for general maintenance, construction and machinery work and can provide a better grip and greater dexterity when using hand tools. Grainger has many styles of protective gloves including nitrile gloves, knit gloves, string knit gloves, rubber gloves and many more. Rely on Grainger for safety protective gear and accessories.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Glove Coating Material
Glove Coating Coverage
ANSI/ISEA Abrasion Level
Glove Coating Finish
Suggested Use Environment
Insulated
Gauge
Lining
Glove Size
Color
Cuff
Glove Length
Item
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • CONDOR Natural Rubber Latex Coated Gloves, Palm and Fingers
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Resistant to snags, punctures, and abrasion, these gloves are great for use in wet areas where grip and dexterity are critical, such as in automotive and light assembly applications, construction, maintenance, shipping, receiving, and small parts handling. The natural rubber offers comfort in addition to durability and insulation.

      Multiple product options available

  • CONDOR Polyurethane Coated Gloves, Palm and Finger Glove Co
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      These lightweight, comfortable gloves offer high tactile sensitivity and dexterity, providing excellent resistance to grease, oil, chemicals, and abrasion. They're great for assembly, maintenance, and machinery tasks.

      Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Gray/Black, Cuff Knit Wrist, Wing Thumb Style, Gauge 15, Standards EN388 Performance Level 4131,...More

  • CONDOR PVC Coated Gloves, 3/4 Dip Glove Coating Covera
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Suitable for general maintenance and material handling applications, these gloves feature a natural rubber palm coating that offers dexterity, grip, and comfort while helping to protect against snags, punctures, cuts, slashes, and abrasion. They are recommended for use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, and shipping/receiving.

      Multiple product options available

  • CONDOR Nitrile Coated Gloves, Palm and Fingers Coating Cove
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Comfortable and breathable, these abrasion-resistant gloves feature a nitrile coating to help improve your grip during oily or wet jobs. They're great for factory, assembly, and maintenance work. The synthetic rubber coating helps to prevent snags, punctures, and cuts; it also provides resistance to petroleum, acids, and aromatic and chlorinated solvents.

      Multiple product options available

  • CONDOR Nitrile Coated Gloves, 3/4 Dip Glove Coating Co
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Offering superior abrasion resistance, grip, and finger dexterity, these comfortable, breathable, launderable gloves are great for working with oily and greasy materials.

      Multiple product options available

  • CONDOR Nitrile Coated Gloves, Full Glove Coating Coverage
    • TM

      Grainger Choice

    • Multiple product options available

      Comfortable and breathable, these abrasion-resistant gloves feature a nitrile coating to help improve your grip during oily or wet jobs. They're great for factory, assembly, and maintenance work. The synthetic rubber coating helps to prevent snags, punctures, and cuts; it also provides resistance to petroleum, acids, and aromatic and chlorinated solvents.

      Multiple product options available

  • CONDOR Latex Coated Gloves, 3/4 Dip Glove Coating Cove
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Offering excellent dexterity and grip, these gloves are great for construction, material handling, shipping, receiving, assembly, warehousing, and general maintenance applications. The natural latex coating provides resistance to cuts, punctures, and slashes.

      Natural Rubber Latex, Coated Gloves, Palm, Foamed Coating Finish, Bamboo Lining, Black/Green, Cuff Knit Wrist, Gauge 13, Resists Tear, Abrasion, Cuts, Punctures and 1...More

  • CONDOR PVC Coated Gloves, Palm and Finger Glove Coating
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Offering tactile sensitivity and a reliable grip, these gloves provide excellent grease, oil, chemical, and abrasion resistance while maintaining the dexterity needed for most assembly applications.

      Multiple product options available

  • CONDOR Nitrile Coated Chore Gloves, 3/4 Dip Coverage
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Constructed with heavyweight cotton linings and abrasion-resistant nitrile coatings, these durable, general purpose chore gloves offer superior dexterity and grip for light- to medium-duty assembly, shipping/receiving, and material handling applications.

      Multiple product options available

  • CONDOR Polyurethane Coated Gloves, Fingertip Coating Coverage
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Low-lint material and seamless construction help these gloves absorb perspiration and wick away moisture for comfortable use. The polyurethane coating enhances dexterity and grip in light assembly, manufacturing, and small parts handling applications. The elastic, string-knit cuffs help provide a secure fit.

      Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, White and Cuff Knit Wrist, Varies by: Size, Gauge, Resists, Thumb Style, Standards, ANSI/ISEA...More

  • 18 Gauge Smooth Polyurethane Coated Gloves, Glove Size:
    18 Gauge Smooth Polyurethane Coated Gloves, Glove Size:
    • TM

      Grainger Choice

    • CONDOR
    • Coated Gloves, Glove Coating Material Polyurethane, Glove Coating Finish Smooth, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Insulated No, Gauge 18, Lining Nylon, Glove Size S, Color Blue/Black, Cuff Knit Wrist, Glove Length 9 In., Thumb Style Wing, Standards EN388 2120, 1 Pair

    • Item # 19L478
    • Mfr. Model # 19L478
    • Coated Gloves, Glove Coating Material Polyurethane, Glove Coating Finish Smooth, Glove Coating Coverage Palm...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More