Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

COASTAL WIRE

11 products found

Filter Results By

Viewing as

List
  • Bale Ties, Galv., .08 In Dia, 14ft, PK250

    Brand
    COASTAL WIRE
    Item #
    38D188
    Mfr. Model #
    GWBT 14g x 14ft x 250
    Bale Ties, Galv., .08 In Dia, 14ft, PK250
    Web Price $171.60 / pkg. of 250
  • Bale Ties, Galv., .092 In Dia, 14ft, PK125

    Brand
    COASTAL WIRE
    Item #
    38D186
    Mfr. Model #
    GWBT 13g x 14ft x 125
    Bale Ties, Galv., .092 In Dia, 14ft, PK125
    Web Price $112.32 / pkg. of 125
  • Bale Ties, Galv., .121 InDia, 21ft, PK62

    Brand
    COASTAL WIRE
    Item #
    38D185
    Mfr. Model #
    GWBT 11g x 21ft x 62
    Bale Ties, Galv., .121 InDia, 21ft, PK62
    Web Price $144.04 / pkg. of 62
  • Bale Ties, Galv., .08 In Dia, 13ft, PK250

    Brand
    COASTAL WIRE
    Item #
    38D187
    Mfr. Model #
    GWBT 14g x 13ft x 250
    Bale Ties, Galv., .08 In Dia, 13ft, PK250
    Web Price $160.16 / pkg. of 250
  • Bale Ties, Galv., .106 In Dia, 14ft, PK125

    Brand
    COASTAL WIRE
    Item #
    38D182
    Mfr. Model #
    GWBT 12g x 14ft x 125
    Bale Ties, Galv., .106 In Dia, 14ft, PK125
    Web Price $149.24 / pkg. of 125
  • Baling Wire, .135 In Dia, 1026 ft.

    Brand
    COASTAL WIRE
    Item #
    38D198
    Mfr. Model #
    BBWB 10g 50lb
    Baling Wire, .135 In Dia, 1026 ft.
    Web Price $112.32 / each
  • Baling Wire, .135 In Dia, 2053 ft.

    Brand
    COASTAL WIRE
    Item #
    38D196
    Mfr. Model #
    BBWB 10g 100lb
    Baling Wire, .135 In Dia, 2053 ft.
    Web Price $212.68 / each
  • Baling Wire, .121 In Dia, 1287 ft.

    Brand
    COASTAL WIRE
    Item #
    38D199
    Mfr. Model #
    BBWB 11g 50lb
    Baling Wire, .121 In Dia, 1287 ft.
    Web Price $108.68 / each
  • Bale Ties, Galv., .106 In Dia, 18ft, PK125

    Brand
    COASTAL WIRE
    Item #
    38D183
    Mfr. Model #
    GWBT 12g x 18ft x 125
    Bale Ties, Galv., .106 In Dia, 18ft, PK125
    Web Price $190.84 / pkg. of 125
  • Bale Ties, Galv, .106 In Dia, 21ft, PK125

    Brand
    COASTAL WIRE
    Item #
    38D184
    Mfr. Model #
    GWBT 12g x 21ft x 125
    Bale Ties, Galv, .106 In Dia, 21ft, PK125
    Web Price $222.04 / pkg. of 125
  • Baling Wire, .121 In Dia, 2575 ft.

    Brand
    COASTAL WIRE
    Item #
    38D197
    Mfr. Model #
    BBWB 11g 100lb
    Baling Wire, .121 In Dia, 2575 ft.
    Web Price $220.48 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More