Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Material
Size
Color
Package Size
Brand
Price
Shop By
Ratings

Cloth Rags and Shop Towels

18 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
All-Purpose Terry Towels,Cotton,PK12
  • TM

    Grainger Choice

  • TOUGH GUY
  • All-Purpose Terry Towels, Cotton, PK12 All-Purpose Terry Towels,Cotton,PK12
  • Item # 4HP38
  • Mfr. Model # 4HP38
  • All-Purpose Terry Towels, Size 14 x 14 In., Material New Cotton, Color White, Package Size 12, Package...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

Shop Towels,Cotton,Red,PK12
Shop Towels,All Purpose,Cotton,PK12
  • TM

    Grainger Choice

  • TOUGH GUY
  • Shop Towels Shop Towels
  • Multiple product options available

    Multiple product options available

T-Shirt Rags,Recycled Cotton,25 lb. Box
Shop Towels,Turkish,Cotton,Assorted
White, Cotton Cloth Rag, Size 5" x 8", 5 lb.
Wiping Cloths,Cotton,25 lb. Box
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wiping Cloths, Cotton, 25 lb. Box Wiping Cloths,Cotton,25 lb. Box
  • Item # 3U590
  • Mfr. Model # 3U590
  • Wiping Cloths, Size Varies, Material Recycled Woven Cotton, Color Assorted, Package Size 25 lb. Box, Package...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • All Purpose Shop Towels All Purpose Shop Towels
  • Multiple product options available

    Multiple product options available

Reclaimed Huck Towel,Blue,PK200
Turkish Shop Towels,White,25 lb. Box
Huck Towels,Cotton,25 lb. Box
  • TM

    Grainger Choice

  • TOUGH GUY
  • Huck Towels, Cotton, 25 lb. Box Huck Towels,Cotton,25 lb. Box
  • Item # 3U587
  • Mfr. Model # 3U587
  • Huck Towels, Size Varies, Material Recycled Cotton, Color Multi-Color, Package Size 25 lb. Box

  • ABILITY ONE
  • Shammy Shammy
  • Multiple product options available

    Multiple product options available

Shop Towels,Open Weave,Rayon,Ylw,PK150
Shop Towel,13 x 14 In.,Red,PK25
Results per page:  16 | 32 | 48

Choose from a selection of cloth rags and shop towels that can be applied to a number of cleaning tasks including machinery repair, vehicle maintenance, and fluid servicing. Cloth rags are well-suited for paint spills, clean ups, staining, varnishing, polishing and dusting. They are convenient for messy jobs requiring something that can be discarded. Stock up on shop towels made of new and recycled material.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More