Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Clock Accessories

13 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clock Guard Clock Guard
  • Multiple product options available

    Clock Guard, Wall Mount, Shape Hexagon, Case Material Metal, and Case Color Black; Varies by Width

Signal Bell, Wall Mount, Round, 24VDC
  • PYRAMID
  • Signal Bell, Wall Mount, Round, 24VDC Signal Bell, Wall Mount, Round, 24VDC
  • Item # 1PB86
  • Mfr. Model # 41392
  • Signal Bell, Wall Mount, Shape Round, Case Material Metal, Case Color Gray, Connector Type Bell Wire, Voltage...More

Bell Ringer Relay, Wall Mount, Rectangle, 24VDC
  • PYRAMID
  • Bell Ringer Relay, Wall Mount, Rectangle, 24VDC Bell Ringer Relay, Wall Mount, Rectangle, 24VDC
  • Item # 2LMU7
  • Mfr. Model # 5300
  • Bell Ringer Relay, Wall Mount, Shape Rectangle, Case Material Metal, Case Color Ivory, Connector Type RJ45,...More

RF Transmitter, Desktop Mount, Rectangle, 110VAC
  • PYRAMID
  • RF Transmitter, Desktop Mount, Rectangle, 110VAC RF Transmitter, Desktop Mount, Rectangle, 110VAC
  • Item # 2LMU3
  • Mfr. Model # 9T1WI
  • RF Transmitter, Desktop Mount, Shape Rectangle, Case Material Metal, Case Color Black, Connector Type...More

RF Secondary Transmitter, Wall or Ceiling Mount, Rectangle,
  • PYRAMID
  • RF Secondary Transmitter, Wall or Ceiling Mount, Rectangle, 110VAC RF Secondary Transmitter, Wall or Ceiling Mount, Rectangle, 110VAC
  • Item # 2LMU8
  • Mfr. Model # 42337
  • RF Secondary Transmitter, Wall or Ceiling Mount, Shape Rectangle, Case Material Metal, Case Color Black,...More

Receptacle, Brown, 125VAC
Dual Port Connector, Flat
  • PYRAMID
  • Dual Port Connector, Flat Dual Port Connector, Flat
  • Item # 1PB90
  • Mfr. Model # 41270
  • Dual Port Connector, Shape Flat, Case Material Plastic, Case Color White, Connector Type RJ45, Width 8 In.,...More

Digital Timer Controller, Wall Mount, Rectangle, 110VAC
  • PYRAMID
  • Digital Timer Controller, Wall Mount, Rectangle, 110VAC Digital Timer Controller, Wall Mount, Rectangle, 110VAC
  • Item # 4XLA8
  • Mfr. Model # CTPLATEKIT
  • Digital Timer Controller, Wall Mount, Shape Rectangle, Case Material Metal, Case Color Silver, Connector Type...More

Keytabs, Keychain Mount, Oblong
  • TIMEPILOT
  • Keytabs, Keychain Mount, Oblong Keytabs, Keychain Mount, Oblong
  • Item # 36FN06
  • Mfr. Model # 1010
  • Keytabs, Keychain Mount, Shape Oblong, Case Material Stainless Steel/Plastic, Case Color Black, Width 2 In.,...More

GPS Signal Receiver, Round, 5VDC
  • PYRAMID
  • GPS Signal Receiver, Round, 5VDC GPS Signal Receiver, Round, 5VDC
  • Item # 2LMU6
  • Mfr. Model # 42328
  • GPS Signal Receiver, Shape Round, Case Material Plastic, Case Color Black, Connector Type Cable, Voltage...More

Surface Mounting Device, Wall Mount, Rectangle, 25
TTSync Synchronized Clock Software
  • PYRAMID
  • TTSync Synchronized Clock Software TTSync Synchronized Clock Software
  • Item # 15F571
  • Mfr. Model # SASDLCWDXX
  • TTSync Synchronized Clock Software, Case Color Teal, Width 5-1/4 In., Depth 1/2 In., Height 7-3/4 In.,...More

Clock Cable, Flat
  • PYRAMID
  • Clock Cable, Flat Clock Cable, Flat
  • Item # 1PB88
  • Mfr. Model # 41269
  • Clock Cable, Shape Flat, Case Material Plastic, Case Color White, Connector Type RJ45, Width 50 ft., Depth...More

Results per page:  16 | 32 | 48

Clock accessories from Grainger include bell ringer relay, clock cable, clock guard, counting clock controller, dual port connector, GPS signal receiver, lithium batteries, RF transmitters and more. Signal bells offer a low voltage bell that can be hooked up to bell ringer without an outside electrician. A GPS signal receiver pulls true time source from a GPS signal satellite signal.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More