Skip Content

CLEVELAND

11,441 products found

Filter Results By

Viewing as

List
  • Jobber Drill Bit, 7/32", Cobalt Steel, Straw/Bronze, List Number 2075

    Brand
    CLEVELAND
    Item #
    2VTN5
    Mfr. Model #
    C16565
    Jobber Drill Bit, 7/32", Cobalt Steel, Straw/Bronze,&#
    Web Price $12.55 / each
  • Screw Machine Drill Bit, 1/8", Cobalt Steel, Straw/Bronze, List Number 2175

    Brand
    CLEVELAND
    Item #
    2VTY4
    Mfr. Model #
    C14204
    Screw Machine Drill Bit, 1/8", Cobalt Steel, Straw
    Web Price $6.65 / each
  • Jobber Length Drill Bit, 3/32", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NNZ9
    Mfr. Model #
    C13178
    Jobber Length Drill Bit, 3/32", High Speed Steel,
    Web Price $12.85 / each
  • Jobber Length Drill Bit, 3/32", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPC4
    Mfr. Model #
    C13103
    Jobber Length Drill Bit, 3/32", High Speed Steel,
    Web Price $3.55 / each
  • Jobber Length Drill Bit, 3/8", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPA9
    Mfr. Model #
    C13196
    Jobber Length Drill Bit, 3/8", High Speed Steel,
    Web Price $26.70 / each
  • Square End Mill, 1/8" Milling Diameter, Number of Flutes: 4, 3/8" Length of Cut, TiCN, HDC-4C

    Brand
    CLEVELAND
    Item #
    2NGD5
    Mfr. Model #
    C32974
    Square End Mill, 1/8" Milling Diameter, Number of
    Web Price $35.40 / each
  • Jobber Drill Bit, 3/32", Cobalt Steel, Straw/Bronze, List Number 2075

    Brand
    CLEVELAND
    Item #
    2VTL6
    Mfr. Model #
    C16557
    Jobber Drill Bit, 3/32", Cobalt Steel, Straw/Bronze,&#
    Web Price $6.05 / each
  • Square End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 5/8" Length of Cut, TiCN, HDC-4C

    Brand
    CLEVELAND
    Item #
    2NGD9
    Mfr. Model #
    C32982
    Square End Mill, 1/4" Milling Diameter, Number of
    Web Price $39.30 / each
  • Jobber Length Drill Bit, 1/4", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPA5
    Mfr. Model #
    C13188
    Jobber Length Drill Bit, 1/4", High Speed Steel,
    Web Price $13.15 / each
  • 3" M2 High Speed Steel Square Tool Bit, 3/8" Shank Height, 3/8" Shank Width

    Brand
    CLEVELAND
    Item #
    6ZKT7
    Mfr. Model #
    C44516
    3" M2 High Speed Steel Square Tool Bit, 3/8"
    Web Price $12.25 / each
  • Jobber Drill Bit, 3/32", Cobalt Steel, Black Oxide, List Number 3780

    Brand
    CLEVELAND
    Item #
    2VTU8
    Mfr. Model #
    C15902
    Jobber Drill Bit, 3/32", Cobalt Steel, Black Oxide,&#x
    Web Price $2.74 / each
  • Jobber Length Drill Bit, 3/16", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPA3
    Mfr. Model #
    C13184
    Jobber Length Drill Bit, 3/16", High Speed Steel,
    Web Price $12.00 / each
  • Hex Fixed Die, UNF, Die Thread Size: 5/8"-18

    Brand
    CLEVELAND
    Item #
    20X678
    Mfr. Model #
    C65615
    Hex Fixed Die, UNF, Die Thread Size: 5/8"-18
    Web Price $43.70 / each
  • Jobber Drill Bit, 15/64", Cobalt Steel, Black Oxide, List Number 3780

    Brand
    CLEVELAND
    Item #
    2VTV8
    Mfr. Model #
    C15953
    Jobber Drill Bit, 15/64", Cobalt Steel, Black Oxide,&#
    Web Price $5.80 / each
  • Square End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, Bright, HDC-4C

    Brand
    CLEVELAND
    Item #
    4LU14
    Mfr. Model #
    C52178
    Square End Mill, 3/8" Milling Diameter, Number of
    Web Price $32.50 / each
  • Hex Fixed Die, Metric, Die Thread Size: M16x2.00

    Brand
    CLEVELAND
    Item #
    20X628
    Mfr. Model #
    C65586
    Hex Fixed Die, Metric, Die Thread Size: M16x2.00
    Web Price $56.25 / each
  • Jobber Length Drill Bit, 7/32", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPA4
    Mfr. Model #
    C13186
    Jobber Length Drill Bit, 7/32", High Speed Steel,
    Web Price $14.05 / each
  • Hex Fixed Die, UNF, Die Thread Size: 3/4"-16

    Brand
    CLEVELAND
    Item #
    20X680
    Mfr. Model #
    C65619
    Hex Fixed Die, UNF, Die Thread Size: 3/4"-16
    Web Price $53.75 / each
  • 1/4"-20 Machine Tap, Plug, 3 Flutes, Cobalt, Hard Lube Tap Finish

    Brand
    CLEVELAND
    Item #
    45EP77
    Mfr. Model #
    C96014
    1/4"-20 Machine Tap, Plug, 3 Flutes, Cobalt, Hard
    Web Price $18.70 / each
  • 17-Piece High Speed Steel Tap, Die, and Drill Set with M6 to M12 Size Range

    Brand
    CLEVELAND
    Item #
    4ALH5
    Mfr. Model #
    C00451
    17-Piece High Speed Steel Tap, Die, and Drill Set with
    Web Price $454.50 / each
  • Jobber Length Drill Bit, 5/16", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPA7
    Mfr. Model #
    C13192
    Jobber Length Drill Bit, 5/16", High Speed Steel,
    Web Price $21.20 / each
  • Jobber Length Drill Bit, 5/16", High Speed Steel, Bright, List Number 3957

    Brand
    CLEVELAND
    Item #
    1NPD2
    Mfr. Model #
    C13115
    Jobber Length Drill Bit, 5/16", High Speed Steel,
    Web Price $17.00 / each
  • Hex Fixed Die, UNF, Die Thread Size: 3/8"-24

    Brand
    CLEVELAND
    Item #
    20X670
    Mfr. Model #
    C65607
    Hex Fixed Die, UNF, Die Thread Size: 3/8"-24
    Web Price $31.50 / each
  • Hex Fixed Die, NPT, Die Thread Size: 3/8"-18

    Brand
    CLEVELAND
    Item #
    20X696
    Mfr. Model #
    C65573
    Hex Fixed Die, NPT, Die Thread Size: 3/8"-18
    Web Price $74.00 / each
  • Jobber Drill Bit, 3/16", Cobalt Steel, Black Oxide, List Number 3780

    Brand
    CLEVELAND
    Item #
    2VTV5
    Mfr. Model #
    C15937
    Jobber Drill Bit, 3/16", Cobalt Steel, Black Oxide,&#x
    Web Price $4.50 / each
  • Square End Mill, 3/16" Milling Diameter, Number of Flutes: 2, 7/16" Length of Cut, Bright, HDC-2

    Brand
    CLEVELAND
    Item #
    4LE83
    Mfr. Model #
    C52153
    Square End Mill, 3/16" Milling Diameter, Number of
    Web Price $26.40 / each
  • 3/16" Chucking Reamer, Straight Flute Type, High Speed Steel

    Brand
    CLEVELAND
    Item #
    3L007
    Mfr. Model #
    C25366
    3/16" Chucking Reamer, Straight Flute Type, High Speed
    Web Price $30.20 / each
  • Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze, List Number 2075

    Brand
    CLEVELAND
    Item #
    2VTL8
    Mfr. Model #
    C16559
    Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze,&#x
    Web Price $6.70 / each
  • Jobber Drill Bit, 25/64", Cobalt Steel, Straw/Bronze, List Number 2075

    Brand
    CLEVELAND
    Item #
    2VTP7
    Mfr. Model #
    C16576
    Jobber Drill Bit, 25/64", Cobalt Steel, Straw/Bronze,&
    Web Price $30.00 / each
  • Hex Fixed Die, UNF, Die Thread Size: 1/4"-28

    Brand
    CLEVELAND
    Item #
    20X666
    Mfr. Model #
    C65602
    Hex Fixed Die, UNF, Die Thread Size: 1/4"-28
    Web Price $27.60 / each
  • Round Die Stock, No. 6

    Brand
    CLEVELAND
    Item #
    19E382
    Mfr. Model #
    C67227
    Round Die Stock,No. 6
    Web Price $79.75 / each
  • Square End Mill, 1/2" Milling Diameter, Number of Flutes: 2, 1" Length of Cut, Bright, HG-2

    Brand
    CLEVELAND
    Item #
    2NFD9
    Mfr. Model #
    C41618
    Square End Mill, 1/2" Milling Diameter, Number of
    Web Price $24.45 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More