Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
56 gal. Black Trash Bags, Extra Heavy Strength Rating,
1 gal. Floor Cleaner, 1 EA
Toilet Paper Holder,Triple Post
  • TM

    Grainger Choice

  • TOUGH GUY
  • Toilet Paper Holder, Triple Post Toilet Paper Holder
  • Item # 3P914
  • Mfr. Model # 3P914
  • Toilet Paper Holder, Roll Capacity (2) Rolls, Chrome, Height 4-1/4 In., Width 10-1/2 In., Depth 2-3/8 In.

  • Category : Toilet Paper Dispensers
T-Shirt Rags,Recycled Cotton,25 lb. Box
15" Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 15" Bowl Brush, 1 EA Bowl Brush
  • Item # 1NFG8
  • Mfr. Model # 1NFG8
  • Bowl Brush, Overall Length 15 In., Brush Length 3 In., Brush Dia. 3 In., Bristle Color White, Handle Color...More

  • Category : Toilet Brushes and Holders
36" Neoprene, Curved Floor Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 36" Neoprene, Curved Floor Squeegee, 1 EA Floor Squeegee
  • Item # 1ZBZ2
  • Mfr. Model # 1ZBZ2
  • Floor Squeegee, Black, Blade Length 36 In., Blade Style Curved, Blade Material Neoprene, Frame Material...More

  • Category : Squeegees
Cellulose Roller, Sponge Mop, 48" Handle Length, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cellulose Roller, Sponge Mop, 48" Handle Length, 1 EA Sponge Mop
  • Item # 1TTY9
  • Mfr. Model # 1TTY9
  • Sponge Mop, Mop Type Roller, Material Cellulose, Color Black/Yellow, Head Width 12 In., Head Length 3-1/2...More

  • Category : Wet Mops
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12" Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12"
  • Item # 20WT68
  • Mfr. Model # 20WT68
  • Lobby Dust Pan, Material Aluminum/Plastic, Color Black, Overall Length 37 In., Overall Width 12 In., Handle...More

  • Category : Dust Pans
1 gal. Hand Cleaner, 4 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Hand Cleaner, 4 PK Hand Cleaner
  • Item # 20PV73
  • Mfr. Model # 20PV73
  • Hand Cleaner, Formula Aloe Vera and Jojoba Seed Oil, Fragrance Light Citrus, Size 1 gal., Application Grease,...More

  • Category : Industrial Hand Cleaner Cartridge Refills
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More