Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

64 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Natural Wood Adapter Tip, Length 5-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Natural Wood Adapter Tip, Length 5-1/2" Natural Wood Adapter Tip, Length 5-1/2"
  • Item # 3U791
  • Mfr. Model # 3U791
  • Adapter Tip, Material Wood, Length 5-1/2 In., Dia. 1-1/8 In., Color Natural, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Gray Tube Handle, Length 60"
Graffiti and Paint Remover Towels, 10-1/2 x 12-2/5&quo
Gel Air Freshener,Springtime,PK12
Bonnet, Wash Mate, 52-1/2" Handle Length, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bonnet, Wash Mate, 52-1/2" Handle Length, 1 EA Bonnet, Wash Mate, 52-1/2" Handle Length, 1 EA
  • Item # 2ZPA6
  • Mfr. Model # 2ZPA6
  • Wash Mate, Mop Type Bonnet, Color Gray, Head Length 7-3/4 In., Handle Material Aluminum/Plastic, Handle...More

  • Category : Wet Mops
Unscented Degreaser, 1 gal. Bottle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Unscented Degreaser, 1 gal. Bottle Degreaser
  • Item # 2CXT2
  • Mfr. Model # 2CXT2
  • Degreaser, Container Type Bottle, Size 1 gal., Recommended Dilution 1:16, Fragrance Unscented. Only shipped...More

  • Category : Degreasers
Deodorizer,Pleasant,6 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deodorizer, Pleasant, 6 oz. Deodorizer
  • Item # 5DJC5
  • Mfr. Model # 5DJC5
  • Deodorizer, Fragrance Pleasant, Size 8 oz., Container Type Aerosol Can, Case Quantity 12, Net Weight 6 oz.

  • Category : Surface and Air Deodorants
170 10-1/2W x 12-1/4"L Hand Cleaning Wipes, 1
  • TM

    Grainger Choice

  • 170 10-1/2W x 12-1/4"L Hand Cleaning Wipes, 1 EA Hand Cleaning Wipes
  • Item # 3AXC6
  • Mfr. Model # 3AXC6
  • Hand Cleaning Wipes, Sheet Size 10-1/2W x 12-1/4 In.L, Container Type Bucket, Wipes per Container 170,...More

  • Category : Industrial Hand Cleaner Wipes
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXG6
  • Mfr. Model # 1NXG6
  • Squeegee Kit, For Use With Advance, Includes (2) Blades

  • Category : Parts
32 oz. Heavy Duty Cleaner, 20 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Heavy Duty Cleaner, 20 PK Heavy Duty Cleaner
  • Item # 5CHW9
  • Mfr. Model # 5CHW9
  • Heavy Duty Cleaner, Size 32 oz., Recommended Dilution 1 Pack to 1 qt., Container Type Pack, Color Purple,...More

  • Category : Cleaners
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ6
  • Mfr. Model # 1NXJ6
  • Squeegee Kit, For Use With Minuteman, Includes (2) Blades

  • Category : Parts
Shop Towels,All Purpose,Cotton,White
32 oz. Kitchen Surface Sanitizer, 1 EA
56 gal. Black Recycled Can Liner, Super Heavy Strength
  • TM

    Grainger Choice

  • TOUGH GUY
  • 56 gal. Black Recycled Can Liner, Super Heavy Strength Rating, Flat Pack, 100 PK Recycled Can Liner
  • Item # 3U863
  • Mfr. Model # 3U863
  • Recycled Can Liner, Capacity 56 gal., Color Black, Super Heavy Strength Rating, Material Linear Low Density...More

  • Category : Trash Bags
12g Pleasant Fragrance Bathroom Cleaner, 20 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12g Pleasant Fragrance Bathroom Cleaner, 20 PK Bathroom Cleaner
  • Item # 5CHX0
  • Mfr. Model # 5CHX0
  • Bathroom Cleaner, Size 12g, Container Type Container, Fragrance Pleasant, Color Pink, Recommended Dilution 1...More

  • Category : Bathroom Cleaners
Programmable Dispenser,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Programmable Dispenser, White Programmable Dispenser
  • Item # 2ZXG1
  • Mfr. Model # 2ZXG1
  • Programmable Metered Air Freshener Dispenser, Refill Type Aerosol Canister, Mounting Type Wall, Battery...More

  • Category : Air Freshener Dispensers
20 gal. Silver Metallic Stationary Recycling Container, Open
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 gal. Silver Metallic Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 2PYW8
  • Mfr. Model # 2PYW8
  • Stationary Recycling Container, Recycling Material Cans/Bottles, Capacity 20 gal., Color Silver Metallic,...More

  • Category : Recycling Bins
Soap Dispenser,2000mL,Dove Gray
  • TM

    Grainger Choice

  • TOUGH GUY
  • Soap Dispenser, 2000mL, Dove Gray Soap Dispenser
  • Item # 3FPN8
  • Mfr. Model # 3FPN8
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Manual, Refill Type Proprietary Only, Refill Size...More

  • Category : Hand Sanitizer, Lotion, and Soap Dispensers
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ7
  • Mfr. Model # 1NXJ7
  • Squeegee Kit, For Use With Minuteman, Includes (3) Blades

  • Category : Parts
20" Maroon Wood Floor Conditioning Pad, 320 Grit, Pack
  • TM

    Grainger Choice

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • Category : Trash Bags
Liquid Dishwasher Detergent, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Liquid Dishwasher Detergent, 1 gal. Bottle, 1 EA Dishwasher Detergent
  • Item # 11U464
  • Mfr. Model # 11U464
  • Dishwasher Detergent, Form Liquid, Size 1 gal., Container Type Bottle, Fragrance Mild Chlorine, Recommended...More

  • Category : Dishwashing Detergents and Rinses
3" Black Foam Pad, Package Quantity 10
24 oz. Stone Polish, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 24 oz. Stone Polish, 1 EA Metal Polish
  • Item # 2WED7
  • Mfr. Model # 2WED7
  • Polish, Form Liquid, Size 24 oz., Container Type Spray Bottle, Contains Spray Trigger

  • Category : Metal Polish and Stone Care
Microfiber Flat Mop, Length 28", Width 5", 6 PK
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL5
  • Mfr. Model # 1NXL5
  • Squeegee Kit, For Use With Tennant, Includes (7) Blades

  • Category : Parts
Unscented Liquid Fryer Cleaner, 1 gal. Bottle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Unscented Liquid Fryer Cleaner, 1 gal. Bottle Unscented Liquid Fryer Cleaner, 1 gal. Bottle
  • Item # 11U476
  • Mfr. Model # 11U476
  • Liquid Fryer Cleaner, Container Type Bottle, Size 1 gal., RTU Yield per Container 32 gal., Recommended...More

  • Category : Degreasers
24 oz. Stone Counter and Wall Cleaner, 1 EA
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL6
  • Mfr. Model # 1NXL6
  • Squeegee Kit, For Use With Tennant, Includes (4) Blades

  • Category : Parts
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL9
  • Mfr. Model # 1NXL9
  • Squeegee Kit, Ridged Urethane, For Use With Castex, Nobles, Includes (2) Blades

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More