Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

29 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
21 gal. Oval Silver Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21 gal. Oval Silver Trash Can Hands-Free Sensored Trash Can
  • Item # 4PGV2
  • Mfr. Model # 4PGV2
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Oval, Capacity 21 gal., Color Silver, Height...More

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Compostable Can Liner Compostable Can Liner
  • Multiple product options available

    Use these completely biodegradable liners for organic waste collection and composting, to help reduce landfill waste and pollution and conserve water and other resources...More

  • Category : Trash Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycling Station Recycling Station
  • Multiple product options available

    Multiple product options available

  • Category : Recycling Bins
  • TM

    Grainger Choice

  • TOUGH GUY
  • Side Opening Trash Can Side Opening Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
15 gal. Round Silver Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 15 gal. Round Silver Trash Can 15 gal. Round Silver Trash Can
  • Item # 4PGG9
  • Mfr. Model # 4PGG9
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Round, Capacity 15 gal., Color Silver,...More

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Open-Top Trash Can Open-Top Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
White, Recycled Cotton Sheeting Cloth Rag, Size Varies, 50&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Indoor Receptacle Indoor Receptacle
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Sanding Rotary Brush Sanding Rotary Brush
  • Multiple product options available

    Sanding Rotary Brush, Bristle Color Gray and Includes 1.44" Riser and 5" Center Hole; Varies by Machine Size, Block Size, Brush Size and For Use With

  • Category : Rotary Brushes and Pad Drivers
Drain Maintainer, 5 gal. Pail, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Maintainer, 5 gal. Pail, 1 EA Drain Maintainer
  • Item # 38TH07
  • Mfr. Model # 38TH07
  • Drain Maintainer, Size 5 gal., Container Type Pail, For Use On Drain Lines, Color Green, Fragrance Pleasant,...More

  • Category : Drain Cleaners and Maintainers
Melamine Foam Erasing Floor Pad, Length 28", Width 14&
  • TM

    Grainger Choice

  • Melamine Foam Erasing Floor Pad, Length 28", Width 14", 5 PK Rectangular Melamine Erasing Pad
  • Item # 41R410
  • Mfr. Model # 41R410
  • Erasing Floor Pad, Length 28 In., Width 14 In., Material Melamine Foam, Thickness 29/32 In., Used On VCT,...More

  • Category : Erasing Pads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Food-Grade Waste Container Food-Grade Waste Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
Microfiber Dust Mop Kit, Length 60", Width 60", 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Dust Mop Kit, Length 60", Width 60", 1 EA Dust Mop Kit
  • Item # 32PH92
  • Mfr. Model # 32PH92
  • Dust Mop Kit, Material Microfiber, Depth 18 In., Width 60 In., Launderable Yes, Color Blue, Handle Material...More

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Filter Filter
  • Multiple product options available

    Multiple product options available

  • Category : Vacuum Cleaner Bags and Filters
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrubbing Rotary Brush Scrubbing Rotary Brush
  • Multiple product options available

    Scrubbing Rotary Brush; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Pad Size, Brush Size and For Use With

  • Category : Rotary Brushes and Pad Drivers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Stripping Rotary Brush Stripping Rotary Brush
  • Multiple product options available

    Stripping Rotary Brush, Trim Length 1-1/2" and Includes 5" Center Hole; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Brush Size and For Use With

  • Category : Rotary Brushes and Pad Drivers
20" White Floor Pad, Melamine Sponge, Package Quantity
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20" White Floor Pad, Melamine Sponge, Package Quantity 5 White Floor Pad
  • Item # 6DNA8
  • Mfr. Model # 6DNA8
  • Floor Pad, White, Size 20 In., 152 to 300 rpm, Machine Size 20 In., Material Melamine Sponge, For Use With...More

  • Category : Floor Machine Pads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Carpet Rotary Brush Carpet Rotary Brush
  • Multiple product options available

    Carpet Rotary Brush, Bristle Material Polyester, Bristle Dia. 0.018", Trim Length 1-1/4", Bristle Color Blue and Includes 1" Riser and 5" Center Hole; Varies by Machine...More

  • Category : Rotary Brushes and Pad Drivers
(1) 10 lb. Bottle Liquid BOD Reducer for Ammonia&
(4) 5 lb. Blocks Solid FOG Digester for Time
21 gal. Container Dolly
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21 gal. Container Dolly Container Dolly
  • Item # 5GUR2
  • Mfr. Model # 5GUR2
  • Container Dolly, Load Capacity 150 lb., Max. No. of Containers 1, Fits Container Size 21 gal., Caster Size 3...More

  • Category : Trash and Recycling Container Dollies
Microfiber Flat Mop, Length 28", Width 5", 6 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cigarette Receptacle Cigarette Receptacle
  • Multiple product options available

    Multiple product options available

  • Category : Cigarette Receptacles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Green Turf Brush Pad Green Turf Brush Pad
  • Multiple product options available

    Multiple product options available

  • Category : Floor Machine Pads
Microfiber Pad, Floor Finish Applicator Kit, 54" Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Pad, Floor Finish Applicator Kit, 54" Handle Length, 1 EA Floor Finish Applicator Kit
  • Item # 5EHH9
  • Mfr. Model # 5EHH9
  • Floor Finish Applicator Kit, Mop Type Pad, Material Microfiber, Color Blue, Head Length 5 In., Handle...More

  • Category : Wet Mops
Rotary Brush,13 In. Machine, 11 In Block
  • TM

    Grainger Choice

  • TOUGH GUY
  • Rotary Brush, 13 In. Machine, 11 In Block Rotary Brush
  • Item # 1MEJ9
  • Mfr. Model # 1MEJ9
  • Rotary Brush, Machine Size 13 In., Block Size 11 In., Bristle Material Nylon Fibers Impregnated with 80 Grit...More

  • Category : Rotary Brushes and Pad Drivers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More