Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

51 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. And at...More

  • Category : Trash Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Finish Floor Finish
  • Multiple product options available

    Multiple product options available

  • Category : Floor Finishes and Sealers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Open-Top Trash Can Open-Top Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
32 gal., 44 gal., 55 gal. Container Dolly
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 gal., 44 gal., 55 gal. Container Dolly Container Dolly
  • Item # 6DMX9
  • Mfr. Model # 6DMX9
  • Container Dolly, Load Capacity 300 lb., Max. No. of Containers 1, Fits Container Size 32 gal., 44 gal., 55...More

  • Category : Trash and Recycling Container Dollies
33 gal. Red Hospital Isolation Bag, Super Heavy Strength&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • 33 gal. Red Hospital Isolation Bag, Super Heavy Strength Rating, Coreless Roll, 100 PK Hospital Isolation Bag
  • Item # 31DL01
  • Mfr. Model # 31DL01
  • Hospital Isolation Bag, Material LLDPE, Capacity 33 gal., Super Heavy Strength Rating, Thickness 1.3 mil,...More

  • Category : Hazardous Waste Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Scrub Brush Swivel Scrub Brush
  • Multiple product options available

    Swivel Scrub Brush, Trim Length 1" and Block Material Plastic; Varies by Block Size

  • Category : Scrub Brushes
Paper Towel Dispenser
  • TM

    Grainger Choice

  • TOUGH GUY
  • Paper Towel Dispenser Paper Towel Dispenser
  • Item # 1ECK4
  • Mfr. Model # 1ECK4
  • Paper Towel Dispenser, Tough Guy, Paper Towel Type Sheets, Dispenser Operation Pull, Dispenser Material...More

  • Category : Paper Towel Dispensers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Kit Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tube, Pipe, and Drain Brush Polyester Tube, Pipe, and Drain Brush
  • Multiple product options available

    Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

  • Category : Pipe and Tubing Brushes
Antimicrobial Soap Refill, Floral Balsam Fragrance, 800mL, PK&#x
  • TM

    Grainger Choice

  • Soap Dispenser Soap Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Dispensers
Plastic, Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • Plastic, Slide On Dust Mop Frame Plastic Dust Mop Frame
  • Item # 1NFF9
  • Mfr. Model # 1NFF9
  • Dust Mop Frame, Connection Type Slide On, Frame Width 36 In., For Use With Mfr. No. 1NFF6, Handle Material...More

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
3-1/2 gal. Steel Medical Waste Container, White, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 3-1/2 gal. Steel Medical Waste Container, White, 1 EA Medical Waste Container
  • Item # 4PGH8
  • Mfr. Model # 4PGH8
  • Medical Waste Container, Capacity 3-1/2 gal., White, Material Steel, Round, Finish Powder Coat, Diameter 10...More

  • Category : Trash Cans
24" Neoprene, Square Floor Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 24" Neoprene, Square Floor Squeegee, 1 EA Floor Squeegee
  • Item # 3PYV3
  • Mfr. Model # 3PYV3
  • Floor Squeegee, Black, Blade Length 24 In., Blade Height 3 In., Squeegee Blade Count Single, Blade Style...More

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Mop Bucket Polypropylene Mop Bucket
  • Multiple product options available

    Multiple product options available

  • Category : Mop Buckets
Lotion Cleanser, 800mL Refill Box, 12 PK
  • TM

    Grainger Choice

  • Lotion Cleanser, 800mL Refill Box, 12 PK Lotion Cleanser, 800mL Refill Box, 12 PK
  • Item # 34TC36
  • Mfr. Model # 34TC36
  • Lotion Cleanser, Size 800mL, Fragrance Floral, Formula Rich, Pearlized Pink Lotion, Color Pink, Package Type...More

  • Category : Hand Soap Bottles and Bulk Refills
35 gal. Silver Galvanized Steel Utility Tub, 1  EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 35 gal. Silver Galvanized Steel Utility Tub, 1 EA Utility Tub
  • Item # 3HNF7
  • Mfr. Model # 3HNF7
  • Utility Tub, Capacity 35 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round,...More

  • Category : Mop Buckets
  • TM

    Grainger Choice

  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • Category : Cleaning Sponges
304 Stainless Steel Mop and Broom Rack, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 304 Stainless Steel Mop and Broom Rack, 1 EA Mop and Broom Rack
  • Item # 1ECL4
  • Mfr. Model # 1ECL4
  • Mop and Broom Rack, Material 304 Stainless Steel, Length 26 In., Width 4-3/4 In., Height 4-3/4 In., For Use...More

  • Category : Caddies
5 gal. Rectangular White Wastebasket
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5 gal. Rectangular White Wastebasket Hands-Free Sensored Trash Can
  • Item # 4PGV7
  • Mfr. Model # 4PGV7
  • Wastebasket, Indoor, Container Mounting Style Free-Standing, Shape Rectangular, Capacity 5 gal., Color White,...More

  • Category : Trash Cans
Black Oven Brush, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Brush Bristle Firmness Stiff,...More

  • Category : Scrub Brushes
Blue Pad Holder Kit, Length 10", Width 4-1/2",&#x
Metal, Plastic Pad Holder, Length 18", Width 18",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Metal, Plastic Pad Holder, Length 18", Width 18", 1 EA Metal, Plastic Pad Holder, Length 18", Width 18", 1 EA
  • Item # 36G240
  • Mfr. Model # 36G240
  • Pad Holder, Material Metal, Plastic, Depth 18 In., Width 18 In., Launderable Yes, Color Orange, Silver,...More

  • Category : Dust Mops
Microfiber Wet, Mop Head, Handle and Brace Combo, 60"&
Powder Plastic and China Destainer, 4 oz. Foil Pack, 3
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dark Blue Strip Pad Dark Blue Strip Pad
  • Multiple product options available

    Stripping Pad, Dark Blue, 175 to 350 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size

  • Category : Floor Machine Pads
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More