Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

51 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. And at...More

  • Category : Trash Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
23 gal. Blue Stationary Recycling Container, Open Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • 23 gal. Blue Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 4UAU7
  • Mfr. Model # 4UAU7
  • Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Color Blue, Width 11...More

  • Category : Recycling Bins
  • TM

    Grainger Choice

  • TOUGH GUY
  • Open-Top Trash Can Open-Top Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
61-1/2" Aluminum Flow Through Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 61-1/2" Aluminum Flow Through Brush Flow Thru Brush
  • Item # 2ZPA5
  • Mfr. Model # 2ZPA5
  • Flow Through Brush, Overall Length 61-1/2 In., Bristle Color Blue, Handle Material Aluminum, Bristle Material...More

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Sweeping Compound Sweeping Compound
  • Multiple product options available

    Multiple product options available

  • Category : Floor Sweeping Compounds
800 ft. 1-Ply Paper Towel Roll, Brown; PK6
  • TM

    Grainger Choice

  • TOUGH GUY
  • 800 ft. 1-Ply Paper Towel Roll, Brown; PK6 Paper Towel Rolls for Tough Guy(R) Dispenser
  • Item # 32XR97
  • Mfr. Model # 32XR97
  • Item Paper Towel Roll, Roll Type Hardwound, Color Brown, Tough Guy, Roll Width 7 In., Roll Length 800 ft.,...More

  • Category : Paper Towel Rolls
Soap Dispenser Silver Lavatory,Counter
  • TM

    Grainger Choice

  • Soap Dispenser Silver Lavatory, Counter Soap Dispenser
  • Item # 1DYD3
  • Mfr. Model # 1DYD3
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Refill Size 32 oz., Material 304...More

  • Category : Hand Soap Dispensers
Antimicrobial Soap Refill, Floral Balsam Fragrance, 1 gal.,
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Squeegee Floor Squeegee
  • Multiple product options available

    Multiple product options available

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trash Can Top Trash Can Top
  • Multiple product options available

    Multiple product options available

  • Category : Trash Can Lids
44 gal. Red Hospital Isolation Bag, Contractor Strength Rat
  • TM

    Grainger Choice

  • TOUGH GUY
  • 44 gal. Red Hospital Isolation Bag, Contractor Strength Rating, Coreless Roll, 25 PK Hospital Isolation Bag
  • Item # 31DL06
  • Mfr. Model # 31DL06
  • Hospital Isolation Bag, Material LLDPE, Capacity 44 gal., Contractor Strength Rating, Thickness 3 mil, Color...More

  • Category : Hazardous Waste Bags
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Kit Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
Polypropylene Sanitary Napkin Receptacle and Liner, 10" Hei
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Sanitary Napkin Receptacle and Liner, 10" Height, 1 EA Sanitary Napkin Receptacle
  • Item # 2NXW1
  • Mfr. Model # 2NXW1
  • Sanitary Napkin Receptacle and Liner, Container Mounting Style Wall or Free-Standing, Height 10 In.,...More

  • Category : Sanitary Napkin Receptacles
Polypropylene Floor Sweep, Block Size 18", Plastic Block&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Floor Sweep, Block Size 18", Plastic Block Material Floor Sweep
  • Item # 1YTH5
  • Mfr. Model # 1YTH5
  • Floor Sweep, Bristle Material Polypropylene, Broom Width 18 In., Bristle Color Blue, Trim Length 2 In. to...More

  • Category : Brooms
Side by Side Tissue Dispenser
  • TM

    Grainger Choice

  • TOUGH GUY
  • Side by Side Tissue Dispenser Toilet Paper Holder
  • Item # 4YRE4
  • Mfr. Model # 4YRE4
  • Toilet Paper Holder, Dispenser Material Steel, Sublease Requirement Sublease Not Required, Height 4 In.,...More

  • Category : Toilet Paper Dispensers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tube, Pipe, and Drain Brush Polyester Tube, Pipe, and Drain Brush
  • Multiple product options available

    Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

  • Category : Pipe and Tubing Brushes
27" Pink Burnishing Pad, Recycled Plastic Polyester Fiber,&
  • TM

    Grainger Choice

  • TOUGH GUY
  • 27" Pink Burnishing Pad, Recycled Plastic Polyester Fiber, Package Quantity 5 Pink Burnishing Pads
  • Item # 6YMU4
  • Mfr. Model # 6YMU4
  • Burnishing Pad, Pink, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

  • Category : Floor Machine Pads
Toilet Tank Block,Non-Para,PK24
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aqua Burnishing Pad Aqua Burnishing Pad
  • Multiple product options available

    Burnishing Pad and Aqua; Varies by Size and Speed

  • Category : Floor Machine Pads
Blue Recycling Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Recycling Top All-Purpose Recycling Top
  • Item # 5DMY6
  • Mfr. Model # 5DMY6
  • Recycling Top, Material LLDPE, Color Blue, Container Top Depth 20-1/4 In., Width 11-1/2 In., Height 4-3/4...More

  • Category : Recycling Lids
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ3
  • Mfr. Model # 1NXJ3
  • Squeegee Kit, For Use With Factory Cat, Includes (4) Blades

  • Category : Parts
Gel Air Freshener,Springtime,PK12
21" White Burnishing Pad, Natural Hair, Package Quantity&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21" White Burnishing Pad, Natural Hair, Package Quantity 5 White Burnish Pad
  • Item # 4RY50
  • Mfr. Model # 4RY50
  • Burnishing Pad, White, Size 21 In., 1000 to 3000 rpm, Machine Size 21 In., Block Size 21 In., Material...More

  • Category : Floor Machine Pads
16" Rubber, Straight Squeegee Head, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 16" Rubber, Straight Squeegee Head, 1 EA Squeegee Head
  • Item # 3YPD2
  • Mfr. Model # 3YPD2
  • Squeegee Head, Gray, Blade Length 16 In., Blade Height 3 In., Squeegee Blade Count Single, Blade Style...More

  • Category : Squeegees
White Medium Bristle Valve and Fitting
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Medium Bristle Valve and Fitting Multipurpose Valve and Fitting
  • Item # 1YTJ6
  • Mfr. Model # 1YTJ6
  • Valve and Fitting, Bristle Color White, Trim Length 3 In., Bristle Material Polyester, Brush Bristle Firmness...More

  • Category : Color Coded Brushes
Multi-Purpose Peroxide Base Cleaner, For Use With Tough Guy
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More