Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

92 Results Found that Include 213 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
Poly Push Broom, Block Size 24", Resin Block Material
  • TM

    Grainger Choice

  • TOUGH GUY
  • Poly Push Broom, Block Size 24", Resin Block Material Push Broom with Handle
  • Item # 13D518
  • Mfr. Model # 13D518
  • Push Broom, Bristle Material Poly, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Blue, Trim...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • Slide On Dust Mop Frame Dust Mop Frame
  • Item # 1TZG6
  • Mfr. Model # 1TZG6
  • Dust Mop Frame, Connection Type Slide On, Frame Length 60 In., Frame Width 5 In., Color Coding System No

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Towel Microfiber Towel
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
Corn Fiber Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Warehouse Broom, Overall Length 56" Warehouse Broom
  • Item # 1VAB5
  • Mfr. Model # 1VAB5
  • Warehouse Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 12 In., Broom...More

  • Category : Brooms
18" Rubber, Straight Window Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 18" Rubber, Straight Window Squeegee, 1 EA Window Squeegee
  • Item # 1EUB5
  • Mfr. Model # 1EUB5
  • Window Squeegee, Black, Blade Length 18 In., Blade Style Straight, Blade Material Rubber, Frame Material...More

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
3-1/2 gal. Silver Galvanized Steel Mop Bucket, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • 3-1/2 gal. Silver Galvanized Steel Mop Bucket, 1 EA Galanized Steel Mop Bucket
  • Item # 2MPE8
  • Mfr. Model # 2MPE8
  • Mop Bucket, Capacity 3-1/2 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape...More

  • Category : Mop Buckets
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Category : Broom and Mop Handles
100 oz. High Efficiency Liquid Laundry Detergent, 1 EA
Portable Bag Holder, Silver, 37" Height, 18" Width,&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Portable Bag Holder, Silver, 37" Height, 18" Width, 1 EA Portable Bag Holder
  • Item # 6PAK2
  • Mfr. Model # 6PAK2
  • Portable Bag Holder, For Use With 55 gal. Plastic or 30 gal. Paper Bag, Material Tensile Zinc Plated Steel,...More

  • Category : Trash Bag Accessories
Synthetic, Cotton Dust Mop, Length 36", Width 5",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Synthetic, Cotton Dust Mop, Length 36", Width 5", 1 EA Looped Dust Mop
  • Item # 22VA41
  • Mfr. Model # 22VA41
  • Dust Mop, Material Synthetic, Cotton, Blue, Launderable Yes, Length 36 In., Depth 5 In., End Type Looped, For...More

  • Category : Dust Mops
Corn Fiber Blend Janitor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Janitor Broom, Overall Length 56" Janitor Broom
  • Item # 3ZJD8
  • Mfr. Model # 3ZJD8
  • Janitor Broom, Color Coding System No, Handle Length 42 In., Trim Length 17 In., Sweep Face 11-1/2 In., Broom...More

  • Category : Brooms
  • TM

    Grainger Choice

  • Soap Dispenser Soap Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Dispensers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Drain
  • Multiple product options available

    Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
Citrus Cleaner Degreaser, 1 gal. Bottle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Citrus Cleaner Degreaser, 1 gal. Bottle Cleaner Degreaser
  • Item # 12M183
  • Mfr. Model # 12M183
  • Cleaner Degreaser, Container Type Bottle, Size 1 gal., Recommended Dilution 1:1 to 1:32, Fragrance Citrus,...More

  • Category : Degreasers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Mop Looped End Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Cleaner Floor Cleaner
  • Multiple product options available

    Multiple product options available

  • Category : Floor Cleaners and Maintainers
10" Rubber, Straight Window Washer and Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Rubber, Straight Window Washer and Squeegee, 1 EA Window Washer and Squeegee
  • Item # 13E192
  • Mfr. Model # 13E192
  • Window Washer and Squeegee, Gray, Blade Length 10 In., Blade Style Straight, Blade Material Rubber, Frame...More

  • Category : Squeegees
Citrus Fragrance Stainless Steel Cleaner Wipes, Dual Textured,&#
20 gal. Silver, Galvanized Steel Utility Container
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 gal. Silver, Galvanized Steel Utility Container Utility Container
  • Item # 2PYX5
  • Mfr. Model # 2PYX5
  • Utility Container, Container Mounting Style Free-Standing, Capacity 20 gal., Material Galvanized Steel,...More

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Mop Handle Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More