Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

105 Results Found that Include 225 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
1 gal. Bleach, 3 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Bleach, 3 PK 1 gal. Bleach, 3 PK
  • Item # 33NT68
  • Mfr. Model # 33NT68
  • Bleach, Recommended Dilution Ready to Use, Size 1 gal., Net Weight 128 oz., RTU Yield per Container Ready to...More

  • Category : Disinfectants and Sanitizers
Synthetic Angle Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Synthetic Angle Broom, Overall Length 56" Angle Broom
  • Item # 1VAC5
  • Mfr. Model # 1VAC5
  • Angle Broom, Color Coding System No, Handle Length 46-3/4 In., Trim Length 7-1/2 In., Sweep Face 12 In.,...More

  • Category : Brooms
All-Purpose Terry Towels,Cotton,PK12
Silver, Stainless Steel Scrubber, Length 3", Width 3",
  • TM

    Grainger Choice

  • Silver, Stainless Steel Scrubber, Length 3", Width 3", 6 PK Scrubber
  • Item # 2NTH9
  • Mfr. Model # 2NTH9
  • Scrubber, Length 3 In., Width 3 In., Material Stainless Steel, Color Silver, Abrasive Yes, Used On General...More

  • Category : Scouring Pads
Shop Towels,New Cotton,Red,PK25
  • TM

    Grainger Choice

  • TOUGH GUY
  • Shop Towels, New Cotton, Red, PK25 Shop Towels
  • Item # 4HP37
  • Mfr. Model # 4HP37
  • Shop Towels, Size 14 x 14 In., Material New Cotton, Color Red, Package Size 25, Package Quantity 25

  • Category : Cloth Rags and Shop Towels
Green, Nylon Scrubber Sponge, Length 9", Width 6",
  • TM

    Grainger Choice

  • Green, Nylon Scrubber Sponge, Length 9", Width 6", 15 PK Scrubber Sponge
  • Item # 2NTH1
  • Mfr. Model # 2NTH1
  • Scrubber Sponge, Length 9 In., Width 6 In., Material Nylon, Color Green, Thickness 3/8 In., Abrasive Yes,...More

  • Category : Cleaning Sponges
Corn Fiber Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Broom, Overall Length 56" Corn Fiber Broom, Overall Length 56"
  • Item # 1VAB7
  • Mfr. Model # 1VAB7
  • Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade...More

  • Category : Brooms
800 ft. 1-Ply Paper Towel Roll, Brown; PK3
  • TM

    Grainger Choice

  • TOUGH GUY
  • 800 ft. 1-Ply Paper Towel Roll, Brown; PK3 Paper Towel Rolls for Tough Guy(R) Dispenser
  • Item # 39E962
  • Mfr. Model # 39E962
  • Item Paper Towel Roll, Roll Type Hardwound, Color Brown, Tough Guy, Roll Width 7 In., Roll Length 800 ft.,...More

  • Category : Paper Towel Rolls
  • TM

    Grainger Choice

  • TOUGH GUY
  • Duster Duster
  • Multiple product options available

    Multiple product options available

  • Category : Dusters
Green, Nylon Scouring Pad, Length 6", Width 9", 2
  • TM

    Grainger Choice

  • Green, Nylon Scouring Pad, Length 6", Width 9", 20 PK Scouring Pad
  • Item # 2NTG8
  • Mfr. Model # 2NTG8
  • Scouring Pad, Length 6 In., Width 9 In., Material Nylon, Color Green, Thickness 1/4 In., Abrasive Yes, Used...More

  • Category : Scouring Pads
10-1/4 gal. Blue Desk-Side Recycling Container, Open Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10-1/4 gal. Blue Desk-Side Recycling Container, Open Top Desk-side Recycling Container
  • Item # 4UAU6
  • Mfr. Model # 4UAU6
  • Desk-Side Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 10-1/4 gal.,...More

  • Category : Recycling Bins
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
Corn Fiber Blend Blend Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Blend Broom, Overall Length 56" Corn Fiber Blend Blend Broom, Overall Length 56"
  • Item # 1VAC1
  • Mfr. Model # 1VAC1
  • Blend Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 11-1/2 In., Broom...More

  • Category : Brooms
Gray Plastic Carry Caddy, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Gray Plastic Carry Caddy, 1 EA Gray Plastic Carry Caddy, 1 EA
  • Item # 2NXW4
  • Mfr. Model # 2NXW4
  • Carry Caddy, Color Gray, Material Plastic, Length 15-7/8 In., Width 10-5/8 In., Height 4-5/8 In.

  • Category : Caddies
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Squeegee Floor Squeegee
  • Multiple product options available

    Multiple product options available

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • Category : Scrub Brushes
1 gal. Carpet Extraction Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Carpet Extraction Cleaner, 1 EA Carpet Extraction Cleaner
  • Item # 2WEC3
  • Mfr. Model # 2WEC3
  • Carpet Extraction Cleaner, Recommended Dilution 1:43 to 1:128, pH 12.5, Size 1 gal., RTU Yield per Container...More

  • Category : Carpet & Upholstery Cleaning Chemicals
1 gal. Hydrogen Peroxide Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
1 gal. Carpet Shampoo, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Carpet Shampoo, 1 EA Carpet Shampoo
  • Item # 5FVZ3
  • Mfr. Model # 5FVZ3
  • Carpet Shampoo, Recommended Dilution 1:32 to 1:64, pH 8.5, Size 1 gal., RTU Yield per Container 32 to 64...More

  • Category : Carpet & Upholstery Cleaning Chemicals
  • TM

    Grainger Choice

  • TOUGH GUY
  • Filter Filter
  • Multiple product options available

    Multiple product options available

  • Category : Vacuum Cleaner Bags and Filters
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum Mop Handle Aluminum Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
Polyester Floor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Floor Broom, Overall Length 56" Polyester Floor Broom, Overall Length 56"
  • Item # 3ZJE1
  • Mfr. Model # 3ZJE1
  • Floor Broom, Color Coding System No, Handle Length 42 In., Trim Length 11 In., Sweep Face 10 In., Broom Grade...More

  • Category : Brooms
Urinal Non-Para Block,PK12
12" Rubber, Straight Squeegee Broom, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Rubber, Straight Squeegee Broom, 1 EA 12" Rubber, Straight Squeegee Broom, 1 EA
  • Item # 13D523
  • Mfr. Model # 13D523
  • Squeegee Broom, Blue, Blade Length 12 In., Blade Style Straight, Blade Material Rubber, Handle Length 48 In.,...More

  • Category : Squeegees
Cotton Jail Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Jail Mop, 1 EA Jail Mop
  • Item # 22VA24
  • Mfr. Model # 22VA24
  • Jail Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 42 oz., Natural, Launderable No,...More

  • Category : Wet Mops
Toilet Bowl Para Block,Cherry,PK12
1 gal. Cleaning Vinegar, 4 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Cleaning Vinegar, 4 PK 1 gal. Cleaning Vinegar, 4 PK
  • Item # 45TW63
  • Mfr. Model # 45TW63
  • Cleaning Vinegar, Size 1 gal., Recommended Dilution Varies By Application, Net Weight 128 oz., Container Type...More

  • Category : Cleaners
7-1/2" Nylon Scratch Brush, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7-1/2" Nylon Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG5
  • Mfr. Model # 1VAG5
  • Scratch Brush, Bristle Material Nylon, Number of Rows 3 x 7, Handle Length 7-1/2 In., Handle Type Curved,...More

  • Category : Wire Scratch Brushes
Black Bench/Counter Brush, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 13-1/4" Bench/Counter Brush
  • Item # 1A849
  • Mfr. Model # 1A849
  • Bench/Counter Brush, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/4 In., Bristle Material...More

  • Category : Dusting Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More