Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

111 Results Found that Include 262 Products

Results per page:  16 | 32 | 48
32" Trash Grabber, Trigger Handle Type, 1 EA
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Disposable Dust Mop Cut End Disposable Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Galanized Steel Mop Bucket Galanized Steel Mop Bucket
  • Multiple product options available

    Multiple product options available

  • Category : Mop Buckets
50 lb. Powder Laundry Detergent, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trash Can Top Trash Can Top
  • Multiple product options available

    Multiple product options available

  • Category : Trash Can Lids
Blue Recycling Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Recycling Top Paper Slot Recycling Top
  • Item # 4UAV3
  • Mfr. Model # 4UAV3
  • Recycling Top, Material Polypropylene, Color Blue, Container Top Depth 21-1/2 In., Width 11-1/2 In., Height...More

  • Category : Recycling Lids
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut-End Wet Mop Cut-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • Slide On Dust Mop Frame Dust Mop Frame
  • Item # 1TZG5
  • Mfr. Model # 1TZG5
  • Dust Mop Frame, Connection Type Slide On, Frame Length 48 In., Frame Width 5 In., Color Coding System No

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Mop Looped End Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Duster Duster
  • Multiple product options available

    Multiple product options available

  • Category : Dusters
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
11 gal. Round Gray Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 11 gal. Round Gray Trash Can Open-Top Trash Can
  • Item # 4PGR6
  • Mfr. Model # 4PGR6
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Round, Capacity 11 gal., Color Gray, Height...More

  • Category : Trash Cans
Pail,4.3 gal.,Galvanized Steel
  • TM

    Grainger Choice

  • TOUGH GUY
  • Pail, 4.3 gal., Galvanized Steel Pail
  • Item # 32XE83
  • Mfr. Model # 32XE83
  • Pail, Bucket Capacity 4-19/64 gal., Depth 13 In., Bucket/Pail Dia. 13 In., Bucket/Pail Length 13 In.,...More

  • Category : Cleaning Buckets and Pails
1 gal. Neutral Floor Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Filter Bag Filter Bag
  • Multiple product options available

    Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

  • Category : Vacuum Cleaner Bags and Filters
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush Nylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
Black Metal Metal Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 60" Black Metal Metal Handle, Length 60"
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Metal Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Unscented Butyl Degreaser, 1 gal. Bottle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Unscented Butyl Degreaser, 1 gal. Bottle Butyl Degreaser
  • Item # 12M194
  • Mfr. Model # 12M194
  • Butyl Degreaser, Container Type Bottle, Size 1 gal., Recommended Dilution 1:4 to 1:64, Fragrance Unscented,...More

  • Category : Degreasers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
Black Medium Bristle Drain, Tube and Pipe Hook Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Medium Bristle Drain, Tube and Pipe Hook Brush Drain
  • Item # 11N178
  • Mfr. Model # 11N178
  • Drain, Tube and Pipe Hook Brush, Bristle Color Black, Trim Length 2-1/4 In., Bristle Material Polyester,...More

  • Category : Color Coded Brushes
Steel, Squeegee Handle, 62"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Steel, Squeegee Handle, 62" Squeegee Handle
  • Item # 12L018
  • Mfr. Model # 12L018
  • Squeegee Handle, Length 62 In., Material Steel, Gray

  • Category : Squeegee Handles
Polyether w/Microban Roller Mop and Scrub Roller Mop R
Microfiber Dust Mop Replacement Head, Length 36", Width
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Dust Mop Replacement Head, Length 36", Width 6", 1 EA Dust Mop Replacement Head
  • Item # 1NE77
  • Mfr. Model # 1NE77
  • Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 36 In., Depth 6 In.,...More

  • Category : Dust Mops
Horsehair Flux Brush, 1/2" X 5-5/16", 24 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Horsehair Flux Brush, 1/2" X 5-5/16", 24 PK Flux Brush
  • Item # 1VAH8
  • Mfr. Model # 1VAH8
  • Flux Brush, Trim Length 7/8 In., Bristle Material Horsehair, Bristle Color Black, Brush Width 1/2 In.,...More

  • Category : Parts Cleaning Brushes
9-1/2" Polypropylene Tire Cleaning Brush
10-1/2" Silicone, Straight Hand Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10-1/2" Silicone, Straight Hand Squeegee, 1 EA Hand Squeegee
  • Item # 1EUC2
  • Mfr. Model # 1EUC2
  • Hand Squeegee, Black/Red, Blade Length 10-1/2 In., Blade Style Straight, Blade Material Silicone, Frame...More

  • Category : Squeegees
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More