Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

31 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
20 oz. Germicidal Foaming Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Germicidal Foaming Cleaner, 1 EA 20 oz. Germicidal Foaming Cleaner, 1 EA
  • Item # 24Y904
  • Mfr. Model # 24Y904
  • Germicidal Foaming Cleaner, Recommended Dilution Ready to Use, Size 20 oz., RTU Yield per Container 18 oz.,...More

  • Category : Disinfectants and Sanitizers
12" Bowl Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Bowl Mop, 1 EA Bowl Mop
  • Item # 2U288
  • Mfr. Model # 2U288
  • Bowl Mop, Overall Length 12 In., Brush Length 12 In., Brush Dia. 3/4 In., Bristle Color White, Handle Color...More

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA Bathroom Cleaner
  • Item # 2LEF8
  • Mfr. Model # 2LEF8
  • Bathroom Cleaner, Size 1 qt., Container Type Bottle, Fragrance Fresh, Color Blue and Green, Recommended...More

  • Category : Bathroom Cleaners
  • TM

    Grainger Choice

  • TOUGH GUY
  • Preprinted Bottle Preprinted Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
32 oz. Toilet Bowl Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Toilet Bowl Cleaner, 1 EA Toilet Bowl Cleaner
  • Item # 2LEF7
  • Mfr. Model # 2LEF7
  • Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Contains 9 Percent Hydrochloric Acid, Standards EPA...More

  • Category : Toilet Bowl Cleaners
4-3/4" Wood Hand and Nail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Hand and Nail Brush 4-3/4" Wood Hand and Nail Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Brush Length 4-7/10 In., Overall Length 4-7/10...More

  • Category : Scrub Brushes
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
Gray, Pumice Stone Cleaner Stick, Length 5-3/4", Width
  • TM

    Grainger Choice

  • Gray, Pumice Stone Cleaner Stick, Length 5-3/4", Width 1-1/4", 1 EA Cleaner Stick
  • Item # 12G797
  • Mfr. Model # 12G797
  • Cleaner Stick, Length 5-3/4 In., Width 1-1/4 In., Material Pumice Stone, Color Gray, Thickness 3/4 In.,...More

  • Category : Cleaning Sponges
Blue DRC (Double Re-Creped) Disposable Towels, Number
White Plastic Round Bottle, 24 oz., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Liquid Dishwashing Detergent, 28 oz. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Liquid Dishwashing Detergent, 28 oz. Bottle, 1 EA Dishwashing Detergent
  • Item # 38TH03
  • Mfr. Model # 38TH03
  • Dishwashing Detergent, Form Liquid, Size 28 oz., Container Type Bottle, Fragrance Unscented, Color Yellow,...More

  • Category : Dishwashing Detergents and Rinses
Natural Wood Adapter Tip, Length 5-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Natural Wood Adapter Tip, Length 5-1/2" Natural Wood Adapter Tip, Length 5-1/2"
  • Item # 3U791
  • Mfr. Model # 3U791
  • Adapter Tip, Material Wood, Length 5-1/2 In., Dia. 1-1/8 In., Color Natural, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Black Plastic Tip, Length 3-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Plastic Tip, Length 3-1/4" Black Plastic Tip, Length 3-1/4"
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Tip, Material Plastic, Length 3-1/4 In., Dia. 1 In., Color Black, For Use With 15/16 In. Threaded Handles,...More

  • Category : Broom and Mop Handles
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
Air Care Dispenser,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Air Care Dispenser, White Air Care Dispenser,White
  • Item # 2YPW7
  • Mfr. Model # 2YPW7
  • Oil Based Air Freshener Dispenser, Refill Type Oil, Mounting Type Wall, No Power Source Required, Color...More

  • Category : Air Freshener Dispensers
White, Microfiber Applicator Pad, Length 4", Width 4",
11" Galvanized Iron Wire Tire Brush
Assorted, Recycled Cotton T-shirt Cloth Rag, Size Varies, 1
White, Melamine Foam Sponge, Length 5", Width 2-1/2&qu
  • TM

    Grainger Choice

  • White, Melamine Foam Sponge, Length 5", Width 2-1/2", 1 EA Sponge
  • Item # 18E934
  • Mfr. Model # 18E934
  • Sponge, Length 5 In., Width 2-1/2 In., Material Melamine Foam, Color White, Thickness 1 In., Abrasive None,...More

  • Category : Cleaning Sponges
Ribbon Applicator,38mm
Roller For Use w/1ECJ9
  • TM

    Grainger Choice

  • TOUGH GUY
  • Roller For Use w/1ECJ9 Roller For Use w/1ECJ9
  • Item # 20KM51
  • Mfr. Model # CA001G
  • Roller, For Use With Grainger Item Number 1ECJ9, For Use With Mfr. Model Number 1ECJ9

  • Category : Parts
Green, White, Melamine Foam Sponge, Length 4-5/8", Wid
  • TM

    Grainger Choice

  • Green, White, Melamine Foam Sponge, Length 4-5/8", Width 2-5/8", 1 EA Erasing Sponge
  • Item # 21D046
  • Mfr. Model # 21D046
  • Sponge, Length 4-5/8 In., Width 2-5/8 In., Material Melamine Foam, Color Green, White, Thickness 1-1/2 In.,...More

  • Category : Erasing Pads
5-1/2" Oil Tempered Steel Wire Battery Brush
Filter Bag,2-Ply,Paper,PK3
  • TM

    Grainger Choice

  • TOUGH GUY
  • Filter Bag, 2-Ply, Paper, PK3 Filter Bag
  • Item # 3ZJL1
  • Mfr. Model # 3ZJL1
  • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Eureka SL...More

  • Category : Vacuum Cleaner Bags and Filters
Gray, Pumice Flex Scouring Screen, Length 5-1/2", Widt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More