Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

10 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Pad Holder, Length 18", Width 3-1/2", 1 EA
  • RUBBERMAID
  • Pad Holder, Length 18", Width 3-1/2", 1 EA Microfiber Pad Holder
  • Item # 5MU87
  • Mfr. Model # FGQ56000YL00
  • Pad Holder, Gray, Yellow, Length 18 In., Depth 3-1/2 In., End Type Flat, For Use With Microfiber Mops,...More

  • Category : Dust Mops
Polypropylene Angle Broom, Overall Length 55"
  • RUBBERMAID
  • Polypropylene Angle Broom, Overall Length 55" Angle Broom
  • Item # 5M896
  • Mfr. Model # FG637500GRAY
  • Angle Broom, Handle Length 46-7/8 In., Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material...More

  • Category : Brooms
Black Plastic and Aluminum Linen Hamper, 1 EA
23 gal. Blue Stationary Recycling Container, Open Top
Green Hygen Microfiber Cloth, 16" x 16", 12 PK
Brute Gray Dome Trash Can Top, 44 gal.
  • RUBBERMAID
  • Brute Gray Dome Trash Can Top, 44 gal. Trash Can Top
  • Item # 4W018
  • Mfr. Model # FG264788GRAY
  • Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Color Gray, Dia. 24-13/16 In., Height...More

  • Category : Trash Can Lids
50 gal. BRUTE, Yellow, HDPE, Trash Can
  • RUBBERMAID
  • 50 gal. BRUTE, Yellow, HDPE, Trash Can Outdoor Trash Can
  • Item # 5MU54
  • Mfr. Model # FG9W2700YEL
  • Trash Can, Container Mounting Style Free-Standing, Capacity 50 gal., Color Yellow, Container Strength Heavy...More

  • Category : Trash Cans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More