Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

18 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Polypropylene Angle Broom, Overall Length 55"
  • RUBBERMAID
  • Polypropylene Angle Broom, Overall Length 55" Angle Broom
  • Item # 5M896
  • Mfr. Model # FG637500GRAY
  • Angle Broom, Handle Length 46-7/8 In., Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material...More

  • Category : Brooms
Pad Holder, Length 18", Width 3-1/2", 1 EA
  • RUBBERMAID
  • Pad Holder, Length 18", Width 3-1/2", 1 EA Microfiber Pad Holder
  • Item # 5MU87
  • Mfr. Model # FGQ56000YL00
  • Pad Holder, Gray, Yellow, Length 18 In., Depth 3-1/2 In., End Type Flat, For Use With Microfiber Mops,...More

  • Category : Dust Mops
Yellow Vinyl Replacement Bag, 1 EA
Flexi-Duster Mitt,Yarn,Polyester Blend
  • RUBBERMAID
  • Flexi-Duster Mitt, Yarn, Polyester Blend Flexi-Duster Mitt,Yarn,Polyester Blend
  • Item # 3VA93
  • Mfr. Model # FGT49900WH00
  • Duster Mitt, Material Yarn, Polyester Blend, Color White, Length 11 In., Width 5 In., For Use With 3VA92,...More

  • Category : Dusters
Cellulose Roller, Sponge Mop, 43-1/4" Handle Length, 1
23 gal. Square Black Trash Can
  • RUBBERMAID
  • 23 gal. Square Black Trash Can Open-Top Trash Can
  • Item # 3APV3
  • Mfr. Model # FG356988BLA
  • Trash Can, Indoor/Outdoor, Container Mounting Style Free-Standing, Shape Square, Capacity 23 gal., Color...More

  • Category : Trash Cans
50 gal. BRUTE, Yellow, HDPE, Trash Can
  • RUBBERMAID
  • 50 gal. BRUTE, Yellow, HDPE, Trash Can Outdoor Trash Can
  • Item # 5MU54
  • Mfr. Model # FG9W2700YEL
  • Trash Can, Container Mounting Style Free-Standing, Capacity 50 gal., Color Yellow, Container Strength Heavy...More

  • Category : Trash Cans
23 gal. Blue Stationary Recycling Container, Open Top
  • RUBBERMAID
  • 23 gal. Blue Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 3U630
  • Mfr. Model # FG354075BLUE
  • Stationary Recycling Container, Recycling Material Paper/Cans/Bottles/Plastic, Capacity 23 gal., Color Blue,...More

  • Category : Recycling Bins
Black Plastic and Aluminum Linen Hamper, 1 EA
25 gal. Round Black Trash Can
  • RUBBERMAID
  • 25 gal. Round Black Trash Can Side Opening Trash Can
  • Item # 6HH68
  • Mfr. Model # FG817088BLA
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Round, Capacity 25 gal., Color Black, Height...More

  • Category : Trash Cans
Green Hygen Microfiber Cloth, 16" x 16", 12 PK
Microfiber Damp Pad, 1 EA
  • RUBBERMAID
  • Microfiber Damp Pad, 1 EA Damp Pad
  • Item # 3CCX1
  • Mfr. Model # FGQ41000RD00
  • Damp Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.2 oz., Red,...More

  • Category : Wet Mops
Brute Gray Dome Trash Can Top, 44 gal.
  • RUBBERMAID
  • Brute Gray Dome Trash Can Top, 44 gal. Trash Can Top
  • Item # 4W018
  • Mfr. Model # FG264788GRAY
  • Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Color Gray, Dia. 24-13/16 In., Height...More

  • Category : Trash Can Lids
Duster Mitt,Microfiber
  • RUBBERMAID
  • Duster Mitt, Microfiber Duster Mitt
  • Item # 3HKC5
  • Mfr. Model # FGQ65200GR00
  • Duster Mitt, Material Microfiber, Color Green, Length 11 In., Width 1 In., Color Coding System Yes,...More

  • Category : Dusters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More