Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

179 Results Found that Include 912 Products

Results per page:  16 | 32 | 48
Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
Cellulose Replacement Mop Head, 1 EA
  • RUBBERMAID
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Trim Length 6-3/4", Sweep Face 10-1/2", Bristle Material Polypropylene, Bristle Color Gray and Handle Dia. 1"; Varies by Overall Length and Handle Material

  • Category : Brooms
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
4-1/4 gal. Gray Plastic Split Bucket, 1  EA
  • RUBBERMAID
  • 4-1/4 gal. Gray Plastic Split Bucket, 1 EA 4-1/4 gal. Gray Plastic Split Bucket, 1 EA
  • Item # 3U662
  • Mfr. Model # FG261700GRAY
  • Split Bucket, Capacity 4-1/4 gal., Color Gray, Color Coding System Yes, Material Plastic, Shape Rectangular,...More

  • Category : Mop Buckets
Yellow Plastic Sanitizing Caddy, 1 EA
Cellulose Roller, Sponge Mop, 43-1/4" Handle Length, 1
Plastic Spill Pan, Overall Length 39", Overall Width 1
Black Wood Broom Handle, Length 60"
35-1/4" to 52-1/8" Cotton Extendable Duster, 1&#x
Fresh Light Citrus Fragrance Foam Lotion Soap, 800mL, Packa
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Corn Fiber Warehouse Broom, Overall Length 56"
Liquid Hand Soap, 800 mL Bottle, 4 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More