Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

20 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
Pad Holder, Length 18", Width 3-1/2", 1 EA
  • RUBBERMAID
  • Pad Holder, Length 18", Width 3-1/2", 1 EA Microfiber Pad Holder
  • Item # 5MU87
  • Mfr. Model # FGQ56000YL00
  • Pad Holder, Gray, Yellow, Length 18 In., Depth 3-1/2 In., End Type Flat, For Use With Microfiber Mops,...More

  • Category : Dust Mops
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Polypropylene Long Handled Dust Pan, Overall Length 12-3/4&
Yellow Plastic Organizing Bin, 1 EA
5 gal. Round Silver Wastebasket
  • RUBBERMAID
  • 5 gal. Round Silver Wastebasket Open-Top Trash Can
  • Item # 1LYL9
  • Mfr. Model # FGWMB20SLV
  • Wastebasket, Indoor, Container Mounting Style Free-Standing, Shape Round, Capacity 5 gal., Color Silver,...More

  • Category : Trash Cans
Cotton, Synthetic Dust Mop, Length 24", Width 5",
35-1/4" to 52-1/8" Cotton Extendable Duster, 1&#x
60" Vinyl Covered Wood, Sliding Collar Dust Mop Handle
Microfiber Dust Mop, Length 36", Width 5", 1 EA
  • RUBBERMAID
  • Microfiber Dust Mop, Length 36", Width 5", 1 EA Pad Dust Mop
  • Item # 3CCY2
  • Mfr. Model # FGQ43600GR00
  • Dust Mop, Material Microfiber, Green, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type...More

  • Category : Dust Mops
19" White Carpet Bonnet
Rayon/Polyester/Cotton Wet Mop, 1 EA
  • RUBBERMAID
  • Rayon/Polyester/Cotton Wet Mop, 1 EA Looped-End Wet Mop
  • Item # 5MU62
  • Mfr. Model # FGC15406BL00
  • Wet Mop, Basic Material Rayon, Polyester, Cotton, Mop Style String, End Type Loop, Dry Weight 34 oz., Blue,...More

  • Category : Wet Mops
Microfiber Dust Mop, Length 24", 1 EA
  • RUBBERMAID
  • Microfiber Dust Mop, Length 24", 1 EA Looped End Dust Mop
  • Item # 3HKE7
  • Mfr. Model # FGJ85300GR00
  • Dust Mop, Material Microfiber, Green, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial No, End Type...More

  • Category : Dust Mops
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More