Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

26 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Cotton, Synthetic Mop Head, Length 18", Width 5",
Microfiber Tube Mop, 1 EA
  • RUBBERMAID
  • Microfiber Tube Mop, 1 EA String Mop
  • Item # 3HKD9
  • Mfr. Model # FGA85206GR00
  • Tube Mop, Basic Material Microfiber, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable...More

  • Category : Wet Mops
54" Fiberglass, Side Gate Mop Handle
  • RUBBERMAID
  • 54" Fiberglass, Side Gate Mop Handle Fiberglass Mop Handle
  • Item # 14J832
  • Mfr. Model # FGH145000000
  • Mop Handle, Connection Type Side Gate, Handle Length 54 In., For Use With 1 In. Headband Mops, Handle...More

  • Category : Broom and Mop Handles
Rayon/Polyester Microfiber Finish Pad, 1 EA
60" Fiberglass, Sliding Collar Dust Mop Handle
4-1/4 gal. Gray Plastic Split Bucket, 1  EA
  • RUBBERMAID
  • 4-1/4 gal. Gray Plastic Split Bucket, 1 EA 4-1/4 gal. Gray Plastic Split Bucket, 1 EA
  • Item # 3U662
  • Mfr. Model # FG261700GRAY
  • Split Bucket, Capacity 4-1/4 gal., Color Gray, Color Coding System Yes, Material Plastic, Shape Rectangular,...More

  • Category : Mop Buckets
Microfiber Damp Pad, 1 EA
  • RUBBERMAID
  • Microfiber Damp Pad, 1 EA Damp Pad
  • Item # 3CCX3
  • Mfr. Model # FGQ41600BL00
  • Damp Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.55 oz., Blue,...More

  • Category : Wet Mops
Metal Pad Holder, Length 11", 1 EA
  • RUBBERMAID
  • Metal Pad Holder, Length 11", 1 EA Microfiber Pad Holder
  • Item # 1UEX5
  • Mfr. Model # FGQ55000YL00
  • Pad Holder, Material Metal, Gray, Yellow, Launderable No, Length 11 In., Depth 3-1/2 In., Antimicrobial No,...More

  • Category : Dust Mops
Microfiber Dust Mop, Length 24", Width 5", 1 EA
Cotton/Synthetic Blend Blend Mop, 1 EA
  • RUBBERMAID
  • Cotton/Synthetic Blend Blend Mop, 1 EA Blend Mop
  • Item # 38UJ83
  • Mfr. Model # 1924781
  • Blend Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White,...More

  • Category : Wet Mops
Draw String with Locking Buckle Laundry Cart Net, 24"&
Microfiber Mop Plus, 1 EA
  • RUBBERMAID
  • Microfiber Mop Plus, 1 EA Mop Plus
  • Item # 6TUN1
  • Mfr. Model # 1791795
  • Mop Plus, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.598 oz., Blue,...More

  • Category : Wet Mops
Filter,Air Filter,2-5/16 In. L
7.1 gal. Rectangular Gray Rigid Liner
  • RUBBERMAID
  • 7.1 gal. Rectangular Gray Rigid Liner Rigid Liner
  • Item # 14L945
  • Mfr. Model # FG624300GRAY
  • Rigid Liner, Shape Rectangular, Capacity 7.1 gal., Color Gray, Height 13-1/4 In., Width 11-3/4 In.,...More

  • Category : Trash Cans
BRUTE Green Utility Waste Container Lid
Microfiber Damp Pad with Scrubber, 1 EA
  • RUBBERMAID
  • Microfiber Damp Pad with Scrubber, 1 EA Damp Pad with Scrubber
  • Item # 3CCX5
  • Mfr. Model # FGQ42500BL00
  • Damp Pad with Scrubber, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.366 oz.,...More

  • Category : Wet Mops
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More