Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

25 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Polypropylene Angle Broom, Overall Length 55"
  • RUBBERMAID
  • Polypropylene Angle Broom, Overall Length 55" Angle Broom
  • Item # 5M896
  • Mfr. Model # FG637500GRAY
  • Angle Broom, Handle Length 46-7/8 In., Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material...More

  • Category : Brooms
Corn Fiber Warehouse Broom, Overall Length 56"
Aerosol Refill,Country Linen
Replacement Sleeve,Microfiber
  • RUBBERMAID
  • Replacement Sleeve, Microfiber Replacement Sleeve,Microfiber
  • Item # 3HKC4
  • Mfr. Model # FGQ85300WH00
  • Replacement Sleeve, Material Microfiber, Color White, Length 20 In., Width 3-3/16 In., Color Coding System...More

  • Category : Dusters
48" to 72" Powder Coated Aluminum, Quick Connect
Microfiber Replacement Duster Sleeve, Length 22-7/10", Widt
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
11 gal. Round Gray Trash Can
  • RUBBERMAID
  • 11 gal. Round Gray Trash Can Open-Top Trash Can
  • Item # 4KT27
  • Mfr. Model # FG294700GRAY
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Round, Capacity 11 gal., Color Gray, Height...More

  • Category : Trash Cans
Microfiber Scrubber Pad, 1 EA
  • RUBBERMAID
  • Microfiber Scrubber Pad, 1 EA Microfiber Scrubber Pad, 1 EA
  • Item # 3CCX6
  • Mfr. Model # FGQ81000YL00
  • Scrubber Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.331 oz., Yellow,...More

  • Category : Wet Mops
Dispenser,Odor Control
Microfiber Dust Mop, Length 18", Width 5", 1 EA
Cotton, Polyester Dust Mop, Length 18", Width 5",
  • RUBBERMAID
  • Cotton, Polyester Dust Mop, Length 18", Width 5", 1 EA Cut End Dust Mop
  • Item # 6WA88
  • Mfr. Model # FGK15200WH00
  • Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 18 In., Depth 5 In., Antimicrobial No,...More

  • Category : Dust Mops
Microfiber Wet/Dry Mop, 1 EA
  • RUBBERMAID
  • Microfiber Wet/Dry Mop, 1 EA Microfiber Wet/Dry Mop, 1 EA
  • Item # 6TUL5
  • Mfr. Model # 1791679
  • Wet/Dry Mop, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.4 oz., Blue/Green,...More

  • Category : Wet Mops
Rayon Cut-End Wet Mop, 1 EA
  • RUBBERMAID
  • Rayon Cut-End Wet Mop, 1 EA Cut-End Wet Mop
  • Item # 5MY28
  • Mfr. Model # FGF46900WH00
  • Cut-End Wet Mop, Basic Material Rayon, Mop Style String, End Type Cut, Dry Weight 34 oz., White, Launderable...More

  • Category : Wet Mops
Antibacterial Soap Refill, Unscented Fragrance, 800mL, EA 1
Corn Fiber Janitor Broom, Overall Length 56"
3-1/2 gal. Red HDPE Bucket, 1  EA
  • RUBBERMAID
  • 3-1/2 gal. Red HDPE Bucket, 1 EA Bucket
  • Item # 8WXA5
  • Mfr. Model # FG261400RED
  • Bucket, Capacity 3-1/2 gal., Color Red, Color Coding System Yes, Material HDPE, Shape Round, Bucket/Pail Dia....More

  • Category : Mop Buckets
Microfiber Mop Plus, 1 EA
  • RUBBERMAID
  • Microfiber Mop Plus, 1 EA Mop Plus
  • Item # 6TUL7
  • Mfr. Model # 1791791
  • Mop Plus, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.443 oz., Blue,...More

  • Category : Wet Mops
Dispenser Lock Plate,Grey,PK10
Bag,23-5/8 In. L,Paper,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More