Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

23 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
58" Microfiber/Powder Coated Aluminum, Straight and Ergonom
Rayon Cut-End Wet Mop, 1 EA
  • RUBBERMAID
  • Rayon Cut-End Wet Mop, 1 EA Cut-End Wet Mop
  • Item # 5MY27
  • Mfr. Model # FGF46800WH00
  • Cut-End Wet Mop, Basic Material Rayon, Mop Style String, End Type Cut, Dry Weight 28 oz., White, Launderable...More

  • Category : Wet Mops
Rayon Cut-End Finish Mop, 1 EA
  • RUBBERMAID
  • Rayon Cut-End Finish Mop, 1 EA Cut-End Finish Mop
  • Item # 5MY32
  • Mfr. Model # FGF41800WH00
  • Cut-End Finish Mop, Basic Material Rayon, Mop Style String, End Type Cut, Dry Weight 28 oz., White,...More

  • Category : Wet Mops
Black Wood Broom Handle, Length 60"
Plastic Hand Held Dust Pan, Overall Length 22", Overal
Blue All-Purpose Recycling Top
  • RUBBERMAID
  • Blue All-Purpose Recycling Top All-Purpose Recycling Top
  • Item # 6TUC1
  • Mfr. Model # 1788380
  • All-Purpose Recycling Top, Material HDPE, Color Blue, Container Top Depth 24 In., Width 22-1/4 In., Height...More

  • Category : Recycling Lids
BRUTE 10 gal. Black, Plastic Utility Container
  • RUBBERMAID
  • BRUTE 10 gal. Black, Plastic Utility Container BRUTE Utility Container
  • Item # 48XM30
  • Mfr. Model # 1926827
  • Utility Container, Capacity 10 gal., Material Plastic, Black, Height 17 In., Width 15-5/8 In., Finish UV...More

  • Category : Trash Cans
Black Plastic Extension Handle Adapter, Length 1-3/32"
60" Wood, Screw On Mop Handle
  • RUBBERMAID
  • 60" Wood, Screw On Mop Handle Wood Mop Handle
  • Item # 5MY18
  • Mfr. Model # FGH316000000
  • Mop Handle, Connection Type Screw On, Handle Length 60 In., For Use With Screw On Mop Heads, Handle Material...More

  • Category : Broom and Mop Handles
Microfiber Flat Mop Pad, 1 EA
  • RUBBERMAID
  • Microfiber Flat Mop Pad, 1 EA Microfiber Flat Mop Pad, 1 EA
  • Item # 2FTT7
  • Mfr. Model # FGQ40920BL00
  • Flat Mop Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.75 oz., Blue,...More

  • Category : Wet Mops
Blue Bottle and Can Recycling Top
  • RUBBERMAID
  • Blue Bottle and Can Recycling Top Bottle and Can Recycling Top
  • Item # 6TUA9
  • Mfr. Model # 1788376
  • Bottle and Can Recycling Top, Material HDPE, Color Blue, Container Top Depth 24 In., Width 22-1/4 In., Height...More

  • Category : Recycling Lids
54" Wood, Wire Dust Mop Frame and Handle
Cotton, Synthetic Dust Mop, Length 24", Width 5",
  • RUBBERMAID
  • Cotton, Synthetic Dust Mop, Length 24", Width 5", 1 EA Cut End Disposable Dust Mop
  • Item # 5W654
  • Mfr. Model # FGL15300WH00
  • Dust Mop, Material Cotton, Synthetic, White, Gray, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial...More

  • Category : Dust Mops
Hook and Loop Reeplacement,35 In
Hook and Loop Replacement,60 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More