Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

67 Results Found that Include 130 Products

Results per page:  16 | 32 | 48
Plastic Long Handled Dust Pan, Overall Length 37", Ove
  • TM

    Grainger Choice

  • TOUGH GUY
  • Plastic Long Handled Dust Pan, Overall Length 37", Overall Width 12-1/2" Long Handled Dust Pan
  • Item # 1VAJ6
  • Mfr. Model # 1VAJ6
  • Long Handled Dust Pan, Material Plastic, Color Black, Overall Length 37 In., Overall Width 12-1/2 In., Handle...More

  • Category : Dust Pans
16 gal. Clear Trash Bags, Light Strength Rating, Coreless&#
Paper Towel Dispenser,Hardwound,(1) Roll
  • GEORGIA-PACIFIC
  • Paper Towel Dispenser, Hardwound, (1) Roll Paper Towel Dispenser,Hardwound,(1) Roll
  • Item # 4TE15
  • Mfr. Model # 54338
  • Paper Towel Dispenser, Georgia Pacific(R), Paper Towel Type Hardwound, Dispenser Operation Push Lever,...More

  • Category : Paper Towel Dispensers
Assorted, Recycled Cotton T-shirt Cloth Rag, Size Varies, 1
Facial Tissue,Envison,Flat Box,PK30
Corn Toy Broom, Overall Length 32"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Color Coding System No, Handle Length 21 In., Trim Length 10 In., Sweep Face 7 In., Broom Grade...More

  • Category : Brooms
Recycled PET Push Broom, Block Size 24", Polypropylene
  • LIBMAN
  • Recycled PET Push Broom, Block Size 24", Polypropylene Block Material Push Broom with Handle and Locking Nut
  • Item # 6APW0
  • Mfr. Model # 805
  • Push Broom, Bristle Material Recycled PET, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Red,...More

  • Category : Brooms
Blue, White, Polymeric Foam, Urethane Scouring Pad, Length
Filter,Cartridge Filter
  • TM

    Grainger Choice

  • DAYTON
  • Filter, Cartridge Filter Filter
  • Item # 4TB95
  • Mfr. Model # 4TB95
  • Filter, Cartridge Filter, Width 5-3/4 In., Height 5 In., For Use With Mfr. No. 1TFX2, 1VHF8, 4TB89, 4YE74,...More

  • Category : Vacuum Cleaner Bags and Filters
54" Wood, Side Gate Mop Handle
  • RUBBERMAID
  • 54" Wood, Side Gate Mop Handle Wood Mop Handle
  • Item # 5M999
  • Mfr. Model # FGH115000000
  • Mop Handle, Connection Type Side Gate, Handle Length 54 In., For Use With 1 and 5 In. Headband Mops, Handle...More

  • Category : Broom and Mop Handles
Assorted, Cotton/Polyester Cloth Rag, Size 12" x 12&qu
4-1/4 gal. Gray Plastic Split Bucket, 1  EA
  • RUBBERMAID
  • 4-1/4 gal. Gray Plastic Split Bucket, 1 EA 4-1/4 gal. Gray Plastic Split Bucket, 1 EA
  • Item # 3U662
  • Mfr. Model # FG261700GRAY
  • Split Bucket, Capacity 4-1/4 gal., Color Gray, Color Coding System Yes, Material Plastic, Shape Rectangular,...More

  • Category : Mop Buckets
PVC Angle Broom, Overall Length 55"
  • TM

    Grainger Choice

  • TOUGH GUY
  • PVC Angle Broom, Overall Length 55" Angle Broom
  • Item # 46U233
  • Mfr. Model # 46U233
  • Angle Broom, Color Coding System No, Handle Length 48 In., Trim Length 6 In., Sweep Face 12 In., Broom...More

  • Category : Brooms
9-1/2" x 9-1/4" 1-Ply Multifold Paper Towel,
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" x 9-1/4" 1-Ply Multifold Paper Towel, White; PK16 Multifold Paper Towel
  • Item # 38C404
  • Mfr. Model # 38C404
  • Paper Towel, Multi-Fold Paper Towel, Fold Type Multifold, Color White, Ply 1, Sheet Size 9-1/2 In. x 9-1/4...More

  • Category : Paper Towel Sheets
Soap Dispenser Silver Lavatory,Counter
  • TM

    Grainger Choice

  • Soap Dispenser Silver Lavatory, Counter Soap Dispenser
  • Item # 1DYD3
  • Mfr. Model # 1DYD3
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push Valve, Refill Size 32 oz., Material 304...More

  • Category : Hand Soap Dispensers
7" Brass Scratch Brush, 1 EA
  • DEWALT
  • 7" Brass Scratch Brush, 1 EA Scratch Brush
  • Item # 6TNH5
  • Mfr. Model # DW49707
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1-1/8 In., Brush Width 3 In., Handle...More

  • Category : Wire Scratch Brushes
54" Aluminum, Side Gate Mop Handle
  • RUBBERMAID
  • 54" Aluminum, Side Gate Mop Handle Aluminum Mop Handle
  • Item # 5N232
  • Mfr. Model # FGH125000000
  • Mop Handle, Connection Type Side Gate, Handle Length 54 In., For Use With 1 and 5 In. Headband Mops, Handle...More

  • Category : Broom and Mop Handles
Red Fiberglass Color Coded Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Red Fiberglass Color Coded Handle, Length 60" Fiberglass Color Coded Handle
  • Item # 1VAJ2
  • Mfr. Model # 1VAJ2
  • Color Coded Handle, Material Fiberglass, Length 60 In., Color Red, Broom Handle Tip Material Plastic, Broom...More

  • Category : Broom and Mop Handles
Blue, White, Melamine Foam Sponge, Length 4-11/32", Wi
  • TM

    Grainger Choice

  • Blue, White, Melamine Foam Sponge, Length 4-11/32", Width 2-3/4", 24 PK Erasing Sponge
  • Item # 2UY27
  • Mfr. Model # 2UY27
  • Sponge, Length 4-11/32 In., Width 2-3/4 In., Material Melamine Foam, Color Blue, White, Thickness 1-9/16 In.,...More

  • Category : Erasing Pads
10" Foam Car Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Car Wash Brush Car Wash Brush
  • Item # 3A338
  • Mfr. Model # 3A338
  • Car Wash Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Polypropylene Broom, Overall Length 54-3/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Broom, Overall Length 54-3/4" Broom
  • Item # 6MPT8
  • Mfr. Model # 6MPT8
  • Broom, Color Coding System No, Handle Length 48-1/2 In., Trim Length 6 In., Sweep Face 11 In., Broom...More

  • Category : Brooms
36" Rubber, Curved Floor Squeegee, 1 EA
Lemon-Lime Canister,PK6
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Unscented Fragrance Foam Soap Refill, 700mL, Package Quantity&#x
Polyester Angle Broom
  • VIKAN
  • Polyester Angle Broom Heavy Duty Floor Broom
  • Item # 8DUN5
  • Mfr. Model # 29146
  • Angle Broom, Color Coding System Yes, Trim Length 4-3/4 In. to 6-3/4 In., Sweep Face 11-51/64 In., Broom...More

  • Category : Brooms
New Sheeting Rags,Cotton,25 lb. Box
Yellow Polypropylene Mop Bucket and Wringer, 7.75 gal.
Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • Category : Upright Vacuum Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More