Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

47 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
56 gal. Black Trash Bags, Extra Heavy Strength Rating,
T-Shirt Rags,Recycled Cotton,25 lb. Box
1 gal. Floor Cleaner, 1 EA
Filter Bag,2-Ply,15 to 22 gal.,PK5
20" Black Stripping Pad, Non-Woven Nylon/Polyester Fiber,&#
36" Neoprene, Curved Floor Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 36" Neoprene, Curved Floor Squeegee, 1 EA Floor Squeegee
  • Item # 1ZBZ2
  • Mfr. Model # 1ZBZ2
  • Floor Squeegee, Black, Blade Length 36 In., Blade Style Curved, Blade Material Neoprene, Frame Material...More

  • Category : Squeegees
6 gal. Contractor Wet/Dry Vacuum, 3.5 Peak HP, 120
  • TM

    Grainger Choice

  • DAYTON
  • 6 gal. Contractor Wet/Dry Vacuum, 3.5 Peak HP, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 3VE18
  • Mfr. Model # 3VE18
  • Wet/Dry Vacuum, Peak HP 3.5, Tank Size 6 gal., Contractor Series, Air Flow 145 cfm, Amps 8.1, Static Pressure...More

  • Category : Wet/Dry Vacuum Cleaners
Furniture Polish, Lemon Clean Fragrance, 13.8 oz. Aersol Ca
Toilet Paper Holder,Triple Post
  • TM

    Grainger Choice

  • TOUGH GUY
  • Toilet Paper Holder, Triple Post Toilet Paper Holder
  • Item # 3P914
  • Mfr. Model # 3P914
  • Toilet Paper Holder, Roll Capacity (2) Rolls, Chrome, Height 4-1/4 In., Width 10-1/2 In., Depth 2-3/8 In.

  • Category : Toilet Paper Dispensers
Orange Swivel Pad Holder, Length 9", Width 3-3/4"
6 gal. Commercial Wet/Dry Vacuum, 4.5 Peak HP, 120
  • TM

    Grainger Choice

  • DAYTON
  • 6 gal. Commercial Wet/Dry Vacuum, 4.5 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 4YE65
  • Mfr. Model # 4YE65
  • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 6 gal., Commercial Series, Air Flow 180 cfm, Amps 8, Static Pressure...More

  • Category : Wet/Dry Vacuum Cleaners
White Steel Mop and Broom Holder, 1 EA
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12" Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12"
  • Item # 20WT68
  • Mfr. Model # 20WT68
  • Lobby Dust Pan, Material Aluminum/Plastic, Color Black, Overall Length 37 In., Overall Width 12 In., Handle...More

  • Category : Dust Pans
House Cleaner and Mildew Killer, 56 oz. Hose End Spray
Backpack Vacuum Cleaner,7 qt.,9A
  • TM

    Grainger Choice

  • DAYTON
  • Backpack Vacuum Cleaner, 7 qt., 9A Backpack Vacuum Cleaner
  • Item # 1UG82
  • Mfr. Model # 1UG82
  • Backpack Vacuum Cleaner, Amps 9, Air Flow 135 cfm, Tank Size 7 qt., Static Pressure 70 In., Net Weight 10...More

  • Category : Backpack Vacuum Cleaners
15" Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 15" Bowl Brush, 1 EA Bowl Brush
  • Item # 1NFG8
  • Mfr. Model # 1NFG8
  • Bowl Brush, Overall Length 15 In., Brush Length 3 In., Brush Dia. 3 In., Bristle Color White, Handle Color...More

  • Category : Toilet Brushes and Holders
2000mL Hand Sanitizer Refill Box, 4 PK
Air Freshener,Size 7.0 oz.,PK12
Air Freshener,Size 5.5 oz.,PK8
95 oz. Laundry Detergent, 3 PK
Mold and Mildew Stain Remover, 32 oz. Spray, 1 EA
Swiffer Max Sweeper,PK3
Furniture Polish, Lemon Fragrance, 9.7 oz. Aerosol Can, 12&
Wet/Dry Vacuum,3.5 HP,2.5 gal.,120V
  • TM

    Grainger Choice

  • DAYTON
  • Wet/Dry Vacuum, 3.5 HP, 2.5 gal., 120V Wet/Dry Vacuum,3.5 HP,2.5 gal.,120V
  • Item # 13J019
  • Mfr. Model # 13J019
  • Portable Wet/Dry Vacuum, Peak HP 3.5, Tank 2.5 gal., 7.5 Amps @ 120V, 60 Hz, Single-Stage Motor, Average...More

  • Category : Handheld and Canister Vacuum Cleaners
Cellulose Roller, Sponge Mop, 48" Handle Length, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cellulose Roller, Sponge Mop, 48" Handle Length, 1 EA Sponge Mop
  • Item # 1TTY9
  • Mfr. Model # 1TTY9
  • Sponge Mop, Mop Type Roller, Material Cellulose, Color Black/Yellow, Head Width 12 In., Head Length 3-1/2...More

  • Category : Wet Mops
Vacuum,Indoor/Outdoor
  • TM

    Grainger Choice

  • DAYTON
  • Vacuum, Indoor/Outdoor Vacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

  • Category : Upright Vacuum Cleaners
Furniture Polish Wipes, 12 x 24", 24 Wipes per Co
32 oz. Tub, and Tile Cleaner, 12 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More