Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

36 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
20 oz. Metal Stainless Steel Cleaner, 1 EA
Air Freshener,Bahama Breeze(R),10 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Air Freshener, Bahama Breeze(R), 10 oz. Air Freshener
  • Item # 2DBZ3
  • Mfr. Model # 2DBZ3
  • Air Freshener, Fragrance Bahama Breeze(R), Size 20 oz., Container Type Aerosol Can, Recommended Dilution...More

  • Category : Surface and Air Deodorants
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
Flagged Synthetic Push Broom, Block Size 36", Hardwood
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flagged Synthetic Push Broom, Block Size 36", Hardwood Block Material Push Broom
  • Item # 3U767
  • Mfr. Model # 3U767
  • Push Broom, Bristle Material Flagged Synthetic, Broom Width 36 In., Bristle Color Green, Trim Length 3 In.,...More

  • Category : Brooms
Liquid Deodorizer,Size 1 gal.,Floral
32 oz. Toilet Bowl Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Toilet Bowl Cleaner, 1 EA Toilet Bowl Cleaner
  • Item # 2LEF5
  • Mfr. Model # 2LEF5
  • Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Contains 23 Percent Hydrochloric Acid, Standards EPA...More

  • Category : Toilet Bowl Cleaners
Cotton Cut-End Wet Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Cut-End Wet Mop, 1 EA Cut-End Wet Mop
  • Item # 1TYR8
  • Mfr. Model # 1TYR8
  • Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 16 oz., Blue, Launderable...More

  • Category : Wet Mops
1 gal. Floor Stripper, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Floor Stripper, 1 EA Floor Stripper
  • Item # 2CYJ2
  • Mfr. Model # 2CYJ2
  • Floor Stripper, 1 gal., Container Type Jug, Recommended Dilution 1:4 to 1:12, RTU Yield per Container 4 to 12...More

  • Category : Floor Strippers
50 lb. Powder Laundry Detergent, 1 EA
19 gal. Square Gray Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 19 gal. Square Gray Trash Can Open-Top Trash Can
  • Item # 4PGR8
  • Mfr. Model # 4PGR8
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Square, Capacity 19 gal., Color Gray, Height...More

  • Category : Trash Cans
Silver Metal Broom Brace, Length 12-1/2"
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • Category : Trash Bags
1 gal. Carpet Extraction Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Carpet Extraction Cleaner, 1 EA Carpet Extraction Cleaner
  • Item # 2WEC3
  • Mfr. Model # 2WEC3
  • Carpet Extraction Cleaner, Recommended Dilution 1:43 to 1:128, pH 12.5, Size 1 gal., RTU Yield per Container...More

  • Category : Carpet & Upholstery Cleaning Chemicals
Dust Mop Treatment, 16 oz. Aerosol Can, 1 EA
Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Septic Tank Treatment, 1 gal. Bottle, 1 EA Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • Item # 36MG04
  • Mfr. Model # 36MG04
  • Septic Tank Treatment, Size 1 gal., Container Type Bottle, For Use On Septic, Drain Lines, Color Cream,...More

  • Category : Drain Cleaners and Maintainers
Black Swing Trash Can Top, 23 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Swing Trash Can Top, 23 gal. Trash Can Top
  • Item # 10F628
  • Mfr. Model # 10F628
  • Trash Can Top, Top Design Drop Top, Opening Closure Type Swing, Rectangle, Color Black, Length 20-3/10 In.,...More

  • Category : Trash Can Lids
White, Terry Cloth Cotton Cloth Rag, Size Varies, 25 l
White Plastic Trigger Sprayer, 9-1/4", 1 EA
Polyester Dryer Vent Brush, 1" x 2-1/2", 1 E
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Dryer Vent Brush, 1" x 2-1/2", 1 EA Dryer Vent Brush
  • Item # 2KVE2
  • Mfr. Model # 2KVE2
  • Dryer Vent Brush, Trim Length 1-1/4 In., Bristle Material Polyester, Bristle Color Black, Number of Rows 4,...More

  • Category : Parts Cleaning Brushes
Cotton, Polyester Dust Mop, Length 48", Width 5",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton, Polyester Dust Mop, Length 48", Width 5", 1 EA Looped End Dust Mop
  • Item # 1TZC3
  • Mfr. Model # 1TZC3
  • Dust Mop, Material Cotton, Polyester, Yellow, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No,...More

  • Category : Dust Mops
5 gal. Floor Finish, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5 gal. Floor Finish, 1 EA Floor Finish
  • Item # 2CYG6
  • Mfr. Model # 2CYG6
  • Floor Finish, Size 5 gal., Solids Content 0.22, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to...More

  • Category : Floor Finishes and Sealers
10" Thermoplastic Rubber Flow Through Brush Head
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Thermoplastic Rubber Flow Through Brush Head Flow Thru Brush Head
  • Item # 2ZPC7
  • Mfr. Model # 2ZPC7
  • Flow Through Brush Head, Overall Length 10 In., Bristle Color Blue, Handle Material Thermoplastic Rubber,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
21" Neoprene, Straight Floor Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21" Neoprene, Straight Floor Squeegee, 1 EA Floor Squeegee
  • Item # 1NFG4
  • Mfr. Model # 1NFG4
  • Floor Squeegee, Black/White, Blade Length 21 In., Blade Style Straight, Blade Material Neoprene, Frame...More

  • Category : Squeegees
32 gal. Gray Rigid Trash Can Liner, 16-1/2" Lengt
Silver Galvanized Steel Mop Bucket and Wringer, 3 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Galvanized Steel Mop Bucket and Wringer, 3 gal. Mop Bucket and Wringer
  • Item # 2MPE1
  • Mfr. Model # 2MPE1
  • Mop Bucket and Wringer, 3 gal. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism, Shape Round,...More

  • Category : Mop Bucket and Wringer Combinations
9 gal. Half Round Silver Wastebasket
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9 gal. Half Round Silver Wastebasket Side Opening Trash Can
  • Item # 4PGG6
  • Mfr. Model # 4PGG6
  • Wastebasket, Indoor, Container Mounting Style Free-Standing, Shape Half Round, Capacity 9 gal., Color Silver,...More

  • Category : Trash Cans
21 gal. Oval Silver Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 21 gal. Oval Silver Trash Can Hands-Free Sensored Trash Can
  • Item # 4PGV2
  • Mfr. Model # 4PGV2
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Oval, Capacity 21 gal., Color Silver, Height...More

  • Category : Trash Cans
  • TM

    Grainger Choice

  • Soap Dispenser Soap Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Dispensers
5 gal. Container Dolly
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5 gal. Container Dolly Container Dolly
  • Item # 22N324
  • Mfr. Model # 22N324
  • Container Dolly, Load Capacity 250 lb., Max. No. of Containers 1, Fits Container Size 5 gal., Diameter 12...More

  • Category : Trash and Recycling Container Dollies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More