Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

112 Results Found that Include 273 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Floor Scrubber Floor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 63 dBA, Construction Metal and Includes...More

  • Category : Floor Polishers and Scrubbers
20 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120&#x
  • TORNADO
  • 20 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 21YG59
  • Mfr. Model # 94236
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 20 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

  • Category : Wet/Dry Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Wet/Dry Vacuum Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

  • Category : Wet/Dry Vacuum Cleaners
  • NOBLES
  • Commerical Wet/Dry Vacuum Commerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

  • Category : Wet/Dry Vacuum Cleaners
50 gal. Sanitizer, 1 EA
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Wet/Dry Vacuum Industrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • Category : Wet/Dry Vacuum Cleaners
High Speed Burnisher,1500 RPM
  • TM

    Grainger Choice

  • DAYTON
  • High Speed Burnisher, 1500 RPM High Speed Burnisher,1500 RPM
  • Item # 4NEK5
  • Mfr. Model # 4NEK5
  • High Speed Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source 115VAC,...More

  • Category : Floor Burnishers
HEPA Dry Vacuum,23 in. H,15 in. W,60 Hz
  • NILFISK
  • HEPA Dry Vacuum, 23 in. H, 15 in. W, 60 Hz HEPA Dry Vacuum,23 in. H,15 in. W,60 Hz
  • Item # 48XT63
  • Mfr. Model # 900130
  • HEPA Dry Vacuum, Peak HP 1.34, Tank Capacity 8 gal., Industrial Series, Air Flow 135 cfm, Amps 8.3, Static...More

  • Category : Critical Area Vacuums
  • NORTECH
  • Pneumatic Vacuum Head Pneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

  • Category : Wet/Dry Vacuum Cleaners
126 gal. Blue Mobile Recycling Container, Open Top
  • TM

    Grainger Choice

  • TOUGH GUY
  • 126 gal. Blue Mobile Recycling Container, Open Top Mobile Recycling Container
  • Item # 4UAV9
  • Mfr. Model # 4UAV9
  • Mobile Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Color Blue, Width 29 In.,...More

  • Category : Recycling Bins
  • TM

    Grainger Choice

  • DAYTON
  • Industrial/Commercial Wet/Dry Vacuum Industrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

  • Category : Wet/Dry Vacuum Cleaners
  • TM

    Grainger Choice

  • TOUGH GUY
  • Outdoor Trash Can Outdoor Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycling Station Recycling Station
  • Multiple product options available

    Multiple product options available

  • Category : Recycling Bins
Dumpster Deodorizing Granules,300 Lb.
Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120V Upright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

  • Category : Upright Vacuum Cleaners
Blue, White, Melamine Foam Scouring Pad, Length 12", W
55 gal. Auto Scrub, 1 EA
Antibac HEPA Vacuum,6 gal.,1.35 Peak HP
  • ATRIX INTERNATIONAL
  • Antibac HEPA Vacuum, 6 gal., 1.35 Peak HP Antibac HEPA Vacuum,6 gal.,1.35 Peak HP
  • Item # 21AD22
  • Mfr. Model # ATIBCV
  • Antibac HEPA Vacuum, Peak HP 1.35, Tank Capacity 6 gal., Air Flow 118 cfm, Amps 8.3, Static Pressure 105 In.,...More

  • Category : Critical Area Vacuums
55 gal. Cleaner and Degreaser, 1 EA
Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4"
  • NOBLES
  • Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4" Cleaning Path Portable Carpet Spotter
  • Item # 4VDV5
  • Mfr. Model # 9007502
  • Portable Carpet Spotter, Cleaning Path 4 In., Power Source 115V, Solution Tank Capacity 2 gal., Recovery Tank...More

  • Category : Carpet Extractors
Commercial Upright Vacuum,9.6A,20 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 9.6A, 20 lb. Commercial Upright Vacuum
  • Item # 36RE61
  • Mfr. Model # BGUPRO18T
  • Commercial Upright Vacuum, Amps 9.6, 18 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

  • Category : Upright Vacuum Cleaners
Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 3"&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More