Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

269 Results Found that Include 595 Products

Results per page:  16 | 32 | 48
White Polypropylene Adapter, Length 3-11/32"
32 oz. Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Cleaner, 1 EA Cleaner
  • Item # 38TH02
  • Mfr. Model # 38TH02
  • Cleaner, Size 32 oz., Recommended Dilution Ready to Use, Net Weight 32 oz., Container Type Bottle, RTU Yield...More

  • Category : Cleaners
Urinal Screen with Cake ,2.5 oz.,PK12
1 gal. Cleaning Vinegar, 4 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Cleaning Vinegar, 4 PK 1 gal. Cleaning Vinegar, 4 PK
  • Item # 45TW63
  • Mfr. Model # 45TW63
  • Cleaning Vinegar, Size 1 gal., Recommended Dilution Varies By Application, Net Weight 128 oz., Container Type...More

  • Category : Cleaners
6 oz. Professional Strength Remover, 1 EA
  • GOOF OFF
  • 6 oz. Professional Strength Remover, 1 EA Professional Strength Remover
  • Item # 48XN55
  • Mfr. Model # FG661
  • Professional Strength Remover, 6 oz., Net Weight 0.46 oz., Color Clear, Fragrance Odorless, Container Type...More

  • Category : Specialty Cleaners
Yellow Fiberglass Extension Handle, Length 72" to 216"
10 gal. Contractor Wet/Dry Vacuum, 5 Peak HP, 120
  • TM

    Grainger Choice

  • DAYTON
  • 10 gal. Contractor Wet/Dry Vacuum, 5 Peak HP, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 45UZ57
  • Mfr. Model # 45UZ57
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 10 gal., Contractor Series, Air Flow 73 cfm, Amps 11.3, Static Pressure...More

  • Category : Wet/Dry Vacuum Cleaners
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Cleaner Floor Cleaner
  • Multiple product options available

    Multiple product options available

  • Category : Floor Cleaners and Maintainers
75 9-1/25" L x 12" W Cleaning Wipes, 1
BRUTE 55 gal. Blue, Plastic Food-Grade Waste Container
BRUTE 32 gal. Green, Plastic Food-Grade Waste Container
Acid Brush, 1 EA
  • OATEY
  • Acid Brush, 1 EA Acid Brush, 1 EA
  • Item # 39AN81
  • Mfr. Model # 30710
  • Acid Brush, Brush Length 1/2 In., Brush Bristle Firmness Stiff, Handle Length 6 In., Handle Material Tin,...More

  • Category : Parts Cleaning Brushes
Plastic Wet Jet Starter Kit, 2 PK
  • SWIFFER
  • Plastic Wet Jet Starter Kit, 2 PK Plastic Wet Jet Starter Kit, 2 PK
  • Item # 48RF65
  • Mfr. Model # 92811
  • Wet Jet Starter Kit, Basic Material Cellulose, Mop Style Flat, End Type Flat, Dry Weight 18-55/64 oz.,...More

  • Category : Wet Mops
Canister Vacuum,2.6 qt. Tank Sz,19 in. H
  • SANITAIRE
  • Canister Vacuum, 2.6 qt. Tank Sz, 19 in. H Canister Vacuum
  • Item # 48ME63
  • Mfr. Model # SC3683B
  • Canister Vacuum, 10 Amps, Air Flow 135 cfm, Voltage 120, Bag Type Paper, Filter Type HEPA, Series Commercial,...More

  • Category : Handheld and Canister Vacuum Cleaners
Sodium BiCarbonate Resealable Bag,PK4
Spray Air Freshener Dispenser,Gray,PK4
Polyester Angle Broom
  • VIKAN
  • Polyester Angle Broom Polyester Angle Broom
  • Item # 48TP35
  • Mfr. Model # 21947
  • Angle Broom, Color Coding System Yes, Trim Length 4-3/4 In. to 6-3/4 In., Sweep Face 11-51/64 In., Broom...More

  • Category : Brooms
Cartridge Filter,6-35/64 in. H
  • TM

    Grainger Choice

  • DAYTON
  • Cartridge Filter, 6-35/64 in. H Cartridge Filter,6-35/64 in. H
  • Item # 45UZ58
  • Mfr. Model # 45UZ58
  • Cartridge Filter, Cartridge, Length 7-33/64 In., Width 7-33/64 In., Height 6-35/64 In., Cellulose Paper Plus...More

  • Category : Vacuum Cleaner Bags and Filters
PET Polymer Angle Broom, Overall Length 55"
  • LIBMAN
  • PET Polymer Angle Broom, Overall Length 55" Angle Broom
  • Item # 46MY83
  • Mfr. Model # 1115
  • Angle Broom, Color Coding System No, Handle Length 55 In., Trim Length 6 In., Sweep Face 15 In., Broom...More

  • Category : Brooms
Black Metal Handle, Length 60"
  • CARRAND
  • Black Metal Handle, Length 60" Black Metal Handle, Length 60"
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
48" to 72" Aluminum, Quick Connect Mop Handle
  • RUBBERMAID
  • 48" to 72" Aluminum, Quick Connect Mop Handle Aluminum Mop Handle
  • Item # 48GP70
  • Mfr. Model # FGQ75500YL00
  • Mop Handle, Connection Type Quick Connect, Handle Length 48 In. to 72 In., For Use With Mfr. No....More

  • Category : Broom and Mop Handles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More