Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

65 Results Found that Include 146 Products

Results per page:  16 | 32 | 48
Pneumatic Vacuum Cleaner,16 cfm,25 HP
  • TORNADO
  • Pneumatic Vacuum Cleaner, 16 cfm, 25 HP Pneumatic Vacuum Cleaner
  • Item # 36NL99
  • Mfr. Model # 95961
  • Pneumatic Vacuum Cleaner, Wet, Static Water Lift 242 In., Air Flow 16 cfm, Minimum Air Compressor 25 HP, Air...More

  • Category : Wet/Dry Vacuum Cleaners
  • NOBLES
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

  • Category : Carpet Extractors
Vertical Baler,220V
  • Vertical Baler, 220V Vertical Baler,220V
  • Item # 45CM29
  • Mfr. Model # V-Press 610
  • Vertical Baler, Voltage 220V, 60 Hz, Loading Height 40 In., Loading Width 31-1/2 In., Bale Length 31-1/2 In.,...More

  • Category : Baling Presses
Stationary Odor Machine
Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • NILFISK
  • Wet/Dry HEPA Vacuum, 15 gal., 1.3 Peak HP Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • Item # 9KYD4
  • Mfr. Model # 01799531
  • Wet/Dry HEPA Vacuum, Peak HP 1.3, Tank Capacity 15 gal., Industrial Series, Air Flow 99 cfm, Amps 10.3,...More

  • Category : Critical Area Vacuums
  • NILFISK
  • Industrial Dry Vacuum Industrial Dry Vacuum
  • Multiple product options available

    Dry Vacuum, Industrial, Voltage 120, Tank Material Steel, Average Brush Life 1000 hr., Power Cord Length 30 ft, Drain No, Casters Yes, Hz 60, Width 23-5/8", Length...More

  • Category : Wet/Dry Vacuum Cleaners
Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose
  • NILFISK
  • Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose Dia., Polyurethane Metalworking Coolant Vacuums
  • Item # 33JG43
  • Mfr. Model # 55100030
  • Coolant Vacuum, Hose Dia. 1-1/2 In. (38mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage...More

  • Category : Metalworking Coolant Vacuums
  • NILFISK
  • Mercury Recovery Vacuum Mercury Recovery Vacuum
  • Multiple product options available

    Mercury Recovery Vacuum, Industrial, Voltage 120, Average Brush Life 1000 hr., Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank...More

  • Category : Critical Area Vacuums
Floor Scrubber,Single,14 in.,180 rpm
275 gal. Liquid Stain Remover, 1 EA
  • SUREBOND
  • 275 gal. Liquid Stain Remover, 1 EA Liquid Stain Remover
  • Item # 4YEP2
  • Mfr. Model # SB-442 Tote
  • Liquid Stain Remover, 275 gal., Container Type Wire Crate, Application Method Garden Sprayer, Airless or...More

  • Category : Etchants, Rust and Lime Removers
  • NILFISK
  • Explosion Proof Dry Vacuum Explosion Proof Dry Vacuum
  • Multiple product options available

    Explosion Proof Dry Vacuum, Peak HP 1.3, Industrial, Air Flow 130 cfm, Amps 10, Static Pressure 69", Voltage 120, Watts 1000, Tank Material Stainless Steel, Average...More

  • Category : Critical Area Vacuums
Critical Explosion Prf Wet Vac,13.2 gal
  • NILFISK
  • Critical Explosion Prf Wet Vac, 13.2 gal Critical Explosion Prf Wet Vac,13.2 gal
  • Item # 4NFR5
  • Mfr. Model # 1-118DAWXXXKT
  • Explosion Proof Wet Vacuum, Peak HP 1.3, Tank Capacity 13.2 gal., Industrial Series, Air Flow 130 cfm, Amps...More

  • Category : Critical Area Vacuums
  • TM

    Grainger Choice

  • DAYTON
  • Walk Behind Floor Scrubber Walk Behind Floor Scrubber
  • Multiple product options available

    Walk Behind Floor Scrubber, Deck Style Disc and Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For...More

  • Category : Walk Behind and Rider Floor Scrubbers
Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • TENNANT
  • Hard Floor Cleaner, Midsize, Disc, 4-1/2 in Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • Item # 19YA01
  • Mfr. Model # 9011459
  • Hard Floor Cleaner, Style Midsize, Deck Style Disc, Cleaning Path 4-1/2 In., Power Source Electric, Vacuum...More

  • Category : Walk Behind and Rider Floor Scrubbers
Battery Powered Sweeper,Walk Behind,35In
  • NOBLES
  • Battery Powered Sweeper, Walk Behind, 35In Battery Powered Sweeper,Walk Behind,35In
  • Item # 21ML71
  • Mfr. Model # 9010139
  • Battery Powered Sweeper, Self-Propelled Walk Behind, Cleaning Path 35 In., Power Source 12V, Hopper Capacity...More

  • Category : Large Area Sweepers
  • NOBLES
  • Rider Floor Scrubber Rider Floor Scrubber
  • Multiple product options available

    Rider Floor Scrubber, Power Source 235Ah Battery, Solution Tank Capacity 29 gal. and Recovery Tank Capacity 29 gal.; Varies by Style, Deck Style, Cleaning Path and...More

  • Category : Walk Behind and Rider Floor Scrubbers
Restroom Cleaner, Vacuum Tank Capacity 19 gal., Solution Ta
Rider Floor Scrubber,28 in. Cleaning Pad
  • TM

    Grainger Choice

  • DAYTON
  • Rider Floor Scrubber, 28 in. Cleaning Pad Rider Floor Scrubber,28 in. Cleaning Pad
  • Item # 48ME58
  • Mfr. Model # 48ME58
  • Rider Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 28 In., Power Source (4) 6V, 245Ah...More

  • Category : Walk Behind and Rider Floor Scrubbers
Compactor,Commercial,2.4 cu. ft.
  • RADIA
  • Compactor, Commercial, 2.4 cu. ft. Compactor,Commercial,2.4 cu. ft.
  • Item # 15Z215
  • Mfr. Model # M200
  • Mid-Size Commercial Compactor, Recycler, Overall Height 62 In., Overall Width 22-1/2 In., Overall Depth 20...More

  • Category : Trash Compactors
Escalator Cleaner,Walk Behind,18In
  • TORNADO
  • Escalator Cleaner, Walk Behind, 18In Escalator Cleaner,Walk Behind,18In
  • Item # 3ARE4
  • Mfr. Model # 96180
  • Escalator Cleaner, Walk Behind, Cleaning Path 18 In., Power Source 120VAC @ 12A, Hopper Capacity 1.3 gal.,...More

  • Category : Large Area Sweepers
  • TENNANT
  • Walk Behind Floor Scrubber Walk Behind Floor Scrubber
  • Multiple product options available

    Walk Behind Floor Scrubber, Power Source 235Ah Battery, Vacuum Motor 3 Stage 0.8 HP, Solution Tank Capacity 30 gal., Recovery Tank Capacity 40 gal., Brush Motor 0.6 HP,...More

  • Category : Walk Behind and Rider Floor Scrubbers
  • TENNANT
  • Rider Floor Scrubber Rider Floor Scrubber
  • Multiple product options available

    Rider Floor Scrubber, Style Compact, Cleaning Path 32", Power Source 240A/hr. Battery, Vacuum Motor 0.85 HP, Solution Tank Capacity 35 gal., Recovery Tank Capacity 44...More

  • Category : Walk Behind and Rider Floor Scrubbers
Rider Carpet Extractor, 32 gal., (4) 6V, 360Ah Ba
Battery Powered Sweeper,Ride On,36V,30In
  • TENNANT
  • Battery Powered Sweeper, Ride On, 36V, 30In Battery Powered Sweeper,Ride On,36V,30In
  • Item # 4VDW8
  • Mfr. Model # MV-6100-0005
  • Battery Powered Sweeper, Ride On, Cleaning Path 30 In., Power Source 36V, Hopper Capacity 3 cu. ft., Side...More

  • Category : Large Area Sweepers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More