Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

21 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12
  • NOBLES
  • Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12" Cleaning Path Walk Behind Carpet Extractor
  • Item # 4VDU7
  • Mfr. Model # 9007478
  • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 115V, Solution Tank Capacity 4 gal.,...More

  • Category : Carpet Extractors
Wide Area Vacuum, 30 In., 1 HP
  • HOOVER
  • Wide Area Vacuum, 30 In., 1 HP Wide Area Vacuum, 30 In., 1 HP
  • Item # 11W082
  • Mfr. Model # CH86000
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

  • Category : Upright Vacuum Cleaners
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
Dual Head Pneumatic Vacuum Head,25 HP
  • TORNADO
  • Dual Head Pneumatic Vacuum Head, 25 HP Dual Head Pneumatic Vacuum Head,25 HP
  • Item # 32EY94
  • Mfr. Model # 98696
  • Dual Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor...More

  • Category : Wet/Dry Vacuum Cleaners
Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
Floor Scrubber,Dual,20 In,1.5 HP,175/300
Battery Backpack Vacuum Cleaner,71 cfm
  • ATRIX INTERNATIONAL
  • Battery Backpack Vacuum Cleaner, 71 cfm Battery Backpack Vacuum Cleaner,71 cfm
  • Item # 35MM76
  • Mfr. Model # VACBP36V-GR
  • HEPA Battery Backpack Vacuum Cleaner, Peak HP 0.6701, Amps 13.5, Air Flow 71 cfm, Series 2nd Generation, Tank...More

  • Category : Backpack Vacuum Cleaners
Walk Behind Floor Scrubber,15 in.
  • TM

    Grainger Choice

  • DAYTON
  • Walk Behind Floor Scrubber, 15 in. Walk Behind Floor Scrubber
  • Item # 20HW28
  • Mfr. Model # 20HW28
  • Walk Behind Floor Scrubber, Style Compact, Deck Style Disc, Cleaning Path 15 In., Power Source (2) 33 Ah AGM...More

  • Category : Walk Behind and Rider Floor Scrubbers
Battery Powered Sweeper,31 in.W,13.2gal.
  • BISSELL COMMERCIAL
  • Battery Powered Sweeper, 31 in.W, 13.2gal. Battery Powered Sweeper,31 in.W,13.2gal.
  • Item # 45NY63
  • Mfr. Model # BG677
  • Battery Powered Sweeper, Walk Behind, Cleaning Path 31 In., Power Source 12V, Hopper Capacity 13.2 gal., Side...More

  • Category : Large Area Sweepers
38 gal. Configure, Gray, Steel, Trash Can
  • RUBBERMAID
  • 38 gal. Configure, Gray, Steel, Trash Can Outdoor Trash Can
  • Item # 48RA34
  • Mfr. Model # 1961803
  • Trash Can, Container Mounting Style Free-Standing, Capacity 38 gal., Color Gray, Container Strength Heavy...More

  • Category : Trash Cans
Pneumatic Vacuum Cleaner,47 cfm,15 HP
  • TORNADO
  • Pneumatic Vacuum Cleaner, 47 cfm, 15 HP Pneumatic Vacuum Cleaner
  • Item # 36NL98
  • Mfr. Model # 95953
  • Pneumatic Vacuum Cleaner, Wet/Dry, Static Water Lift 242 In., Air Flow 47 cfm, Minimum Air Compressor 15 HP,...More

  • Category : Wet/Dry Vacuum Cleaners
55 gal. Laundry Stain Remover, 1 EA
270 gal. Cleaner, 1 EA
  • MASTER STAGES
  • 270 gal. Cleaner, 1 EA Cleaner
  • Item # 45VH72
  • Mfr. Model # TASK2APC/NR270P
  • Cleaner, Size 270 gal., Recommended Dilution 100:1, Net Weight 2253.26 oz., Container Type Tote, RTU Yield...More

  • Category : Cleaners
ULPA Dry Vacuum,3.25 gal,1.5 Peak HP
  • NILFISK
  • ULPA Dry Vacuum, 3.25 gal, 1.5 Peak HP ULPA Dry Vacuum,3.25 gal,1.5 Peak HP
  • Item # 4RXY9
  • Mfr. Model # 01798070
  • ULPA Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 76 cfm, Amps 10, Static...More

  • Category : Critical Area Vacuums
Fruity Ether Degreaser, 55 gal. Drum
  • LPS
  • Fruity Ether Degreaser, 55 gal. Drum Degreaser
  • Item # 20Y628
  • Mfr. Model # 03555
  • Degreaser, Container Type Drum, Size 55 gal., Fragrance Fruity Ether, VOC Content 489g/L, Flash Point 1.4...More

  • Category : Degreasers
Unscented Cleaner Degreaser, 55 gal. Drum
  • CRC
  • Unscented Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 3APN5
  • Mfr. Model # 03098
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., Fragrance Unscented, Contains No Class I or Class II...More

  • Category : Degreasers
55 gal. Oil Stain Remover, 1 EA
  • OIL VANISH
  • 55 gal. Oil Stain Remover, 1 EA Oil Stain Remover
  • Item # 32KL73
  • Mfr. Model # 8805-055
  • Oil Stain Remover, 55 gal., Net Weight 55 gal., Color Clear, Fragrance Odorless, Container Type Jug, For Use...More

  • Category : Specialty Cleaners
  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycling Receptacle Recycling Receptacle
  • Multiple product options available

    Multiple product options available

  • Category : Recycling Bins
HEPA Dry Vacuum,3.25 gal,1.5 Peak HP
  • NILFISK
  • HEPA Dry Vacuum, 3.25 gal, 1.5 Peak HP HEPA Dry Vacuum
  • Item # 4RXY8
  • Mfr. Model # 01798180
  • HEPA Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 72 cfm, Amps 10, Static...More

  • Category : Critical Area Vacuums
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More