Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

35 Results Found that Include 60 Products

Results per page:  16 | 32 | 48
Dual Wet Jumbo Air Vacuum,160 cfm
  • TORNADO
  • Dual Wet Jumbo Air Vacuum, 160 cfm Dual Wet Jumbo Air Vacuum,160 cfm
  • Item # 35PG49
  • Mfr. Model # 98694
  • Internal Dual Wet Jumbo Air Vacuum, Wet/Dry, Static Water Lift 242 In., Air Flow 160 cfm, Minimum Air...More

  • Category : Wet/Dry Vacuum Cleaners
Lemon Cleaner Degreaser, 275 gal. Palate
  • OIL EATER
  • Lemon Cleaner Degreaser, 275 gal. Palate Cleaner Degreaser
  • Item # 14G862
  • Mfr. Model # AOD27535001
  • Cleaner Degreaser, Container Type Palate, Size 275 gal., RTU Yield per Container Varies with Usage,...More

  • Category : Degreasers
High Speed Burnisher,1600 RPM
  • NOBLES
  • High Speed Burnisher, 1600 RPM Burnisher
  • Item # 4VDX5
  • Mfr. Model # 9007347
  • Burnisher, Brush Speed 1600 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A, Sound Level...More

  • Category : Floor Burnishers
Portable Carpet Extractor, 10 gal., 110V, 100 psi, 12"
Floor Scrubber,Single,20 In,1.5HP,175rpm
Citrus Heavy Duty Citrus Degreaser, 55 gal. Drum
  • ZEP PROFESSIONAL
  • Citrus Heavy Duty Citrus Degreaser, 55 gal. Drum Heavy Duty Citrus Degreaser
  • Item # 5ULH6
  • Mfr. Model # R07785
  • Heavy Duty Citrus Degreaser, Container Type Drum, Size 55 gal., RTU Yield per Container 65 gal., Recommended...More

  • Category : Degreasers
Floor Scrubber,Dual,20 In,1.5 HP,185/330
Wide Area Vacuum,28 in. Cleaning Path
  • SANITAIRE
  • Wide Area Vacuum, 28 in. Cleaning Path Wide Area Vacuum,28 in. Cleaning Path
  • Item # 30RR51
  • Mfr. Model # SC6093A
  • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

  • Category : Upright Vacuum Cleaners
Citrus Cleaner Degreaser, 55 gal. Drum
Floor Scrubbr,Wlk-Bhind,120VAC/60Hz,Disc
  • TM

    Grainger Choice

  • DAYTON
  • Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc Floor Scrubbr,Wlk-Bhind,120VAC/60Hz,Disc
  • Item # 40PM20
  • Mfr. Model # 40PM20
  • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 In., Power Source 120VAC, 60 Hz, Vacuum...More

  • Category : Walk Behind and Rider Floor Scrubbers
69 gal. Silver Stationary Recycling Container, Bottles and
Pneumatic Vacuum,15 HP,30 gal,89 cfm
  • NORTECH
  • Pneumatic Vacuum, 15 HP, 30 gal, 89 cfm Pneumatic Vacuum Cleaner
  • Item # 3PXN1
  • Mfr. Model # N301BC
  • Pneumatic Vacuum Cleaner, Static Water Lift 185 In., Air Flow 89 cfm, Minimum Air Compressor 15 HP, Air...More

  • Category : Wet/Dry Vacuum Cleaners
Wet/Dry Vacuum,32-39/64 in. H,25 in. W
  • NILFISK
  • Wet/Dry Vacuum, 32-39/64 in. H, 25 in. W Wet/Dry Vacuum,32-39/64 in. H,25 in. W
  • Item # 48XT65
  • Mfr. Model # M90070
  • HEPA Wet/Dry Vacuum, Peak HP 2, Tank Capacity 55 gal., Industrial Series, Air Flow 99 cfm, Amps 12.5, Static...More

  • Category : Critical Area Vacuums
Black, Polypropylene, Structural Web Plastic and Aluminum Microf
  • RUBBERMAID
  • Black, Polypropylene, Structural Web Plastic and Aluminum Microfiber Janitor Cart Cleaning Cart Kit
  • Item # 6JHV1
  • Mfr. Model # 1784284
  • Microfiber Janitor Cart, Black, Cart Material Plastic, Number of Shelves 1, Overall Length 48-1/4 In.,...More

  • Category : Janitor-Housekeeping Carts
16 gal. Commercial Wet/Dry Vacuum, 2.25 Peak HP, 120&#
  • TORNADO
  • 16 gal. Commercial Wet/Dry Vacuum, 2.25 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 35PG50
  • Mfr. Model # 98699
  • Wet/Dry Vacuum, Peak HP 2.25, Tank Size 16 gal., Commercial Series, Air Flow 184 cfm, Amps 14.7, Static...More

  • Category : Wet/Dry Vacuum Cleaners
Cleanroom Dry Vacuum,3.24 gal,Industrial
  • NILFISK
  • Cleanroom Dry Vacuum, 3.24 gal, Industrial Cleanroom Dry Vacuum,3.24 gal,Industrial
  • Item # 34AY97
  • Mfr. Model # 01790129
  • Cleanroom Dry Vacuum, Tank Capacity 3.24 gal., Industrial Series, Air Flow 80 cfm, Amps 10, Static Pressure...More

  • Category : Critical Area Vacuums
Walk Behind Carpet Extractor, 4.25 gal., 120V, 60 psi,
Wide Area Vacuum, 26 In
  • NOBLES
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 4VDW1
  • Mfr. Model # 9007457
  • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
5 gal. Carpet and Upholstery Odor Eliminator, 1 EA
Bag,34 in. L x 20 in. W x 20 in. H
55 gal. Floor Cleaner, 1 EA
Unscented Degreaser, 55 gal. Drum
  • CRC
  • Unscented Degreaser, 55 gal. Drum Degreaser
  • Item # 3APN1
  • Mfr. Model # 02188
  • Degreaser, Container Type Drum, Size 55 gal., Fragrance Unscented, Contains No Chlorinated Solvent, No Class...More

  • Category : Degreasers
Citrus Aircraft Exterior Degreaser, 55 gal. Drum
Unscented Solvent Degreaser, 55 gal. Drum
Sump Cleaner, 2" Hose Dia., Polyvinyl Chloride
  • ERIEZ
  • Sump Cleaner, 2" Hose Dia., Polyvinyl Chloride Sump Cleaner
  • Item # 48TR16
  • Mfr. Model # 90-1020
  • Sump Cleaner, Hose Dia. 2 In., Hose Material Polyvinyl Chloride, Air Flow 36 to 47 cfm, Hose Length 10 ft.,...More

  • Category : Metalworking Coolant Vacuums
55 gal. Metal Polish, 1 EA
55 gal. Food Equipment Cleaner, 1 EA
  • RENEWABLE LUBRICANTS
  • 55 gal. Food Equipment Cleaner, 1 EA Food Equipment Cleaner
  • Item # 21A575
  • Mfr. Model # 87816
  • Food Equipment Cleaner, Size 55 gal., Recommended Dilution 1:1, 1:2, 1:5, Container Type Drum, Color Clear,...More

  • Category : Cleaners
40 gal. Cornerstone Series , Gray, Fiberglass, Ash/Trash&#x
  • RUBBERMAID
  • 40 gal. Cornerstone Series , Gray, Fiberglass, Ash/Trash Can Ash/Trash Can
  • Item # 5RUL4
  • Mfr. Model # FGFGC2446WUPLLBENC
  • Ash/Trash Can, Container Mounting Style Free-Standing, Capacity 40 gal., Color Gray, Container Strength Heavy...More

  • Category : Trash Cans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More