Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

49 Results Found that Include 78 Products

Results per page:  16 | 32 | 48
Black, Structural Web Plastic and Aluminum Microfiber Janitor&#x
  • RUBBERMAID
  • Black, Structural Web Plastic and Aluminum Microfiber Janitor Cart Microfiber Janitor Cart
  • Item # 1PBJ9
  • Mfr. Model # FG9T7500BLA
  • Microfiber Janitor Cart, Black, Cart Material Plastic, Number of Shelves 1, Overall Length 48-1/4 In.,...More

  • Category : Janitor-Housekeeping Carts
2.5 gal. Floor Protector, 2 PK
  • SCOTCHGARD
  • 2.5 gal. Floor Protector, 2 PK Floor Protector
  • Item # 45CT69
  • Mfr. Model # 85880
  • Floor Protector, Form Liquid, Size 2.5 gal., Recommended Dilution Ready to Use, RTU Yield per Container 2.5...More

  • Category : Floor Cleaners and Maintainers
Walk Behind Carpet Extractor, 1.75 gal., 120V, 26 psi,
Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

  • Category : Upright Vacuum Cleaners
Zinc Diecast, Integral Nozzle Automatic Hand Dryer, Automatic,&#
Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • NILFISK
  • Backpack Vacuum Cleaner, 10 qt., 1.7 HP Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • Item # 4NFP4
  • Mfr. Model # 9060709010
  • Backpack Vacuum Cleaner, Peak HP 1.7, Amps 9.5, Air Flow 144 cfm, Tank Size 10 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
Unscented Cleaner Degreaser, 55 gal. Drum
Canister Vacuum,4 gal.,1.3 Peak HP
  • NILFISK
  • Canister Vacuum, 4 gal., 1.3 Peak HP Canister Vacuum,4 gal.,1.3 Peak HP
  • Item # 9RY02
  • Mfr. Model # 9055314040
  • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

  • Category : Critical Area Vacuums
Commercial Upright Vacuum,9.6A,19 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 9.6A, 19 lb. Commercial Upright Vacuum
  • Item # 36RE60
  • Mfr. Model # BGUPRO14T
  • Commercial Upright Vacuum, Amps 9.6, 14 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

  • Category : Upright Vacuum Cleaners
11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • MILWAUKEE
  • 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • Item # 2Q433
  • Mfr. Model # 8911
  • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

  • Category : Wet/Dry Vacuum Cleaners
Portable Vacuum,7 gal.,99 cfm,120V
  • ATRIX INTERNATIONAL
  • Portable Vacuum, 7 gal., 99 cfm, 120V Portable Vacuum,7 gal.,99 cfm,120V
  • Item # 2FTK2
  • Mfr. Model # HCVAC7H-ESD
  • Portable Vacuum, 5.4 Amps, Air Flow 99 cfm, Voltage 120V, Filter Type HEPA, Static Pressure 66 In., Height 31...More

  • Category : Handheld and Canister Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Hand Dryer Hand Dryer
  • Multiple product options available

    Multiple product options available

  • Category : Hand Dryers
34 gal., Black, Steel, Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 34 gal., Black, Steel, Trash Can Outdoor Trash Can
  • Item # 13P564
  • Mfr. Model # 13P564
  • Trash Can, Container Mounting Style Wall or Free-Standing, Capacity 34 gal., Color Black, Material Steel,...More

  • Category : Trash Cans
Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 9-1/2
QuietPro Backpack Vacuum Cleaner,11 lb.
  • PROTEAM
  • QuietPro Backpack Vacuum Cleaner, 11 lb. QuietPro Backpack Vacuum Cleaner,11 lb.
  • Item # 33KE25
  • Mfr. Model # 107146
  • QuietPro(TM) Backpack Vacuum Cleaner, Amps 7.2 High/5.1 Low, Air Flow 106 cfm High/74 cfm Low, Tank Size 6...More

  • Category : Backpack Vacuum Cleaners
Custom Trash Can,9.6 gal.,Stainless Stl
15 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120&#x
  • TORNADO
  • 15 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 21YG57
  • Mfr. Model # 94232
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 15 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

  • Category : Wet/Dry Vacuum Cleaners
25 gal. Rectangular Silver Trash Can
  • RUBBERMAID
  • 25 gal. Rectangular Silver Trash Can Open-Top Trash Can
  • Item # 2KDR4
  • Mfr. Model # FGSR14SSPL
  • Trash Can, Indoor, Container Mounting Style Free-Standing, Shape Rectangular, Capacity 25 gal., Color Silver,...More

  • Category : Trash Cans
Time Mizer 3 Dilution Center,Number of Chemicals Dispensed:
55 gal. Cleaner and Disinfectant, 1 EA
Backpack Vacuum Cleaner,6 qt.,7.2A
  • PROTEAM
  • Backpack Vacuum Cleaner, 6 qt., 7.2A Backpack Vacuum Cleaner
  • Item # 5TZH8
  • Mfr. Model # 103024
  • Backpack Vacuum Cleaner, Amps 7.2, Air Flow 106 cfm, Series Industrial, Tank Size 6 qt., Static Pressure 82...More

  • Category : Backpack Vacuum Cleaners
Dispenser, Wall Mount
6 gal. Graffiti Remover, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6 gal. Graffiti Remover, 1 EA Graffiti Remover
  • Item # 18E932
  • Mfr. Model # 18E932
  • Graffiti Remover, 6 gal., Color Brown, Fragrance Odorless, Container Type Pail, Recommended Dilution Ready to...More

  • Category : Specialty Cleaners
55 gal. High Efficiency Laundry Detergent, 1 EA
Unscented Utility Degreaser, 55 gal. Drum
15 gal. Laundry Stain Remover, 1 EA
RTD Hook Up Kit ASSE 1055B Version Hook Up Kit,Number&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More