Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

343 Results Found that Include 530 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
White Hydroknit(R) Disposable Wipes, Number of Sheets
  • TM

    Grainger Choice

  • Paper Towel Rolls for Universal Dispenser Paper Towel Rolls for Universal Dispenser
  • Multiple product options available

    These paper towels provide long-lasting strength and absorbency. They also help to promote sanitary hand-drying practices in high-traffic facilities. Available with...More

  • Category : Paper Towel Rolls
32" Trash Grabber, Trigger Handle Type, 1 EA
White, Recycled Cotton T-shirt Cloth Rag, Size Varies, 4&#x
Pad Holder, Length 18", Width 3-1/2", 1 EA
  • RUBBERMAID
  • Pad Holder, Length 18", Width 3-1/2", 1 EA Microfiber Pad Holder
  • Item # 5MU87
  • Mfr. Model # FGQ56000YL00
  • Pad Holder, Gray, Yellow, Length 18 In., Depth 3-1/2 In., End Type Flat, For Use With Microfiber Mops,...More

  • Category : Dust Mops
Urinal Screen with Para Block,PK12
Green, Synthetic Fiber Scouring Pad, Length 6", Width
Lobby Broom and Dust Pan, 41" Overall Length
  • LIBMAN
  • Lobby Broom and Dust Pan, 41" Overall Length Lobby Broom and Dust Pan
  • Item # 9U482
  • Mfr. Model # 917
  • Lobby Broom and Dust Pan, Overall Length 41 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Urinal Screen Urinal Screen
  • Multiple product options available

    Multiple product options available

  • Category : Urinal Cakes, Screens & Rim Hangers
Corn Fiber Blend Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Warehouse Broom, Overall Length 56" Warehouse Broom
  • Item # 3ZJD7
  • Mfr. Model # 3ZJD7
  • Warehouse Broom, Color Coding System No, Handle Length 42 In., Trim Length 18 In., Sweep Face 11-1/2 In.,...More

  • Category : Brooms
20 oz. Foaming Glass Cleaner, 12 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Foaming Glass Cleaner, 12 PK 20 oz. Foaming Glass Cleaner, 12 PK
  • Item # 41C264
  • Mfr. Model # 41C264
  • Foaming Glass Cleaner, 20 oz., Net Weight 20 oz., Color White, Contains Non-Ammoniated, For Use On Windows,...More

  • Category : Glass Cleaners
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
63" Fiberglass, T Bar Head Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 63" Fiberglass, T Bar Head Mop Handle Fiberglass Mop Handle
  • Item # 1NFF3
  • Mfr. Model # 1NFF3
  • Mop Handle, Connection Type T Bar Head, Handle Length 63 In., For Use With All Standard Wet or Dry Mop Heads,...More

  • Category : Broom and Mop Handles
Waxed Paper Sanitary Napkin Bag, 10-1/4" Height, 500&#
Fruity Ether Heavy Duty Degreaser, 20 oz. Aerosol Can
  • LPS
  • Fruity Ether Heavy Duty Degreaser, 20 oz. Aerosol Can Heavy Duty Degreaser
  • Item # 2C691
  • Mfr. Model # 03520
  • Heavy Duty Degreaser, Container Type Aerosol Can, Size 20 oz., Net Weight 15 oz., Recommended Dilution Ready...More

  • Category : Degreasers
800 ft. 1-Ply Paper Towel Roll, White; PK3
  • TM

    Grainger Choice

  • TOUGH GUY
  • 800 ft. 1-Ply Paper Towel Roll, White; PK3 Paper Towel Rolls for Tough Guy(R) Dispenser
  • Item # 39E961
  • Mfr. Model # 39E961
  • Item Paper Towel Roll, Roll Type Hardwound, Color White, Tough Guy, Roll Width 7 In., Roll Length 800 ft.,...More

  • Category : Paper Towel Rolls
Toilet Paper Holder,Triple Post
  • TM

    Grainger Choice

  • TOUGH GUY
  • Toilet Paper Holder, Triple Post Toilet Paper Holder
  • Item # 3P914
  • Mfr. Model # 3P914
  • Toilet Paper Holder, Roll Capacity (2) Rolls, Chrome, Height 4-1/4 In., Width 10-1/2 In., Depth 2-3/8 In.

  • Category : Toilet Paper Dispensers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Open-Top Trash Can Open-Top Trash Can
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More