Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

385 Results Found that Include 587 Products

Results per page:  16 | 32 | 48
121 oz. Germicidal Bleach, 3 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
  • TM

    Grainger Choice

  • Paper Towel Rolls for Universal Dispenser Paper Towel Rolls for Universal Dispenser
  • Multiple product options available

    These paper towels provide long-lasting strength and absorbency. They also help to promote sanitary hand-drying practices in high-traffic facilities. Available with...More

  • Category : Paper Towel Rolls
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Polishing Pads White Polishing Pads
  • Multiple product options available

    Recycled Polishing Pad, White, 1000 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

  • Category : Floor Machine Pads
Unscented Cleaner Degreaser, 1 gal. Bottle
  • SIMPLE GREEN
  • Unscented Cleaner Degreaser, 1 gal. Bottle Cleaner Degreaser
  • Item # 22C615
  • Mfr. Model # 0610000619128
  • Cleaner Degreaser, Container Type Bottle, Size 1 gal., RTU Yield per Container Up to 61 gal., Recommended...More

  • Category : Degreasers
Lobby Broom and Dust Pan, 41" Overall Length
  • LIBMAN
  • Lobby Broom and Dust Pan, 41" Overall Length Lobby Broom and Dust Pan
  • Item # 9DZE2
  • Mfr. Model # 919
  • Lobby Broom and Dust Pan, Overall Length 41 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material...More

  • Category : Lobby Brooms
170 10-1/2" L x 12-1/4" W Scrubbing Towels,&
  • TM

    Grainger Choice

  • 170 10-1/2" L x 12-1/4" W Scrubbing Towels, 1 EA Scrubbing Towels
  • Item # 31HJ78
  • Mfr. Model # 31HJ78
  • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Container Type Bucket, Wipes per Container 170,...More

  • Category : Industrial Hand Cleaner Wipes
8" Brass Scratch Brush, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Brass Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG3
  • Mfr. Model # 1VAG3
  • Scratch Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 8 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag Filter Bag
  • Multiple product options available

    Multiple product options available

  • Category : Vacuum Cleaner Bags and Filters
Waxed Paper Sanitary Napkin Bag, 10" Height, 250 PK
9-1/2" x 9-1/4" 1-Ply Multifold Paper Towel,
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" x 9-1/4" 1-Ply Multifold Paper Towel, Brown; PK16 Multifold Paper Towel
  • Item # 38C403
  • Mfr. Model # 38C403
  • Paper Towel, Multi-Fold Paper Towel, Fold Type Multifold, Color Brown, Ply 1, Sheet Size 9-1/2 In. x 9-1/4...More

  • Category : Paper Towel Sheets
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
Unscented Solvent Degreaser, 20 oz. Aerosol Can
  • LPS
  • Unscented Solvent Degreaser, 20 oz. Aerosol Can Solvent Degreaser
  • Item # 4ETV6
  • Mfr. Model # 04320
  • Solvent Degreaser, Container Type Aerosol Can, Size 20 oz., Net Weight 15 oz., Recommended Dilution Ready to...More

  • Category : Degreasers
1 gal. Disinfectant/Deodorizer, 1 EA
4-1/4 gal. Gray Plastic Split Bucket, 1  EA
  • RUBBERMAID
  • 4-1/4 gal. Gray Plastic Split Bucket, 1 EA 4-1/4 gal. Gray Plastic Split Bucket, 1 EA
  • Item # 3U662
  • Mfr. Model # FG261700GRAY
  • Split Bucket, Capacity 4-1/4 gal., Color Gray, Color Coding System Yes, Material Plastic, Shape Rectangular,...More

  • Category : Mop Buckets
Detergent Fragrance Safety Towel Multipurpose Wipes, 10" x&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Stripping Pad Black Stripping Pad
  • Multiple product options available

    Stripping Pad and Black; Varies by Size and Speed

  • Category : Floor Machine Pads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deodorizer Deodorizer
  • Multiple product options available

    Multiple product options available

  • Category : Surface and Air Deodorants
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
10" Foam Car Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Car Wash Brush Car Wash Brush
  • Item # 3A338
  • Mfr. Model # 3A338
  • Car Wash Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Purple, Synthetic Fiber Scouring Pad, Length 4-1/2", W
Alcohol Fragrance Multipurpose Cleaning Wipes, 5" x 8"
  • TECHSPRAY
  • Alcohol Fragrance Multipurpose Cleaning Wipes, 5" x 8", 100 Wipes per Container, 100 PK Multipurpose Cleaning Wipes
  • Item # 3XJV5
  • Mfr. Model # 1610-100DSP
  • Multipurpose Cleaning Wipes, Application Cold/Bucket Cleaning, Electronic Production/Rework, Electronic...More

  • Category : Cleaning Wipes
13 oz. Non-Flammable Contact Cleaner, 1 EA
  • CRC
  • 13 oz. Non-Flammable Contact Cleaner, 1 EA Non-Flammable Contact Cleaner
  • Item # 2EAX1
  • Mfr. Model # 02240
  • Non-Flammable Contact Cleaner, Size 13 oz., Net Weight 13 oz., Container Type Aerosol Can, Fragrance Faint...More

  • Category : Contact Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More