Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

388 Results Found that Include 640 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
Green, Synthetic Fiber Scouring Pad, Length 6", Width
White DRC (Double Re-Creped) Shop Towels, Number of&#x
75 9-1/2" x 12"  Cleaning Wipes, 1 EA
1 gal. Cleaner, 1 EA
  • DIVERSEY
  • 1 gal. Cleaner, 1 EA Cleaner
  • Item # 10F943
  • Mfr. Model # 904518
  • Cleaner, Size 1 gal., Recommended Dilution 1:64, 1:128, Container Type Jug, RTU Yield per Container 69 to 136...More

  • Category : Cleaners
Recycled PET Push Broom, Block Size 24", Polypropylene
  • LIBMAN
  • Recycled PET Push Broom, Block Size 24", Polypropylene Block Material Push Broom with Handle and Locking Nut
  • Item # 6APW0
  • Mfr. Model # 805
  • Push Broom, Bristle Material Recycled PET, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Red,...More

  • Category : Brooms
24 oz. Cleaner and Disinfectant, 1 EA
Poly Push Broom, Block Size 24", Resin Block Material
  • TM

    Grainger Choice

  • TOUGH GUY
  • Poly Push Broom, Block Size 24", Resin Block Material Push Broom with Handle
  • Item # 13D518
  • Mfr. Model # 13D518
  • Push Broom, Bristle Material Poly, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Blue, Trim...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
White Hydroknit(R) Disposable Wipes, Number of Sheets
Polypropylene Angle Broom, Overall Length 55"
  • RUBBERMAID
  • Polypropylene Angle Broom, Overall Length 55" Angle Broom
  • Item # 5M896
  • Mfr. Model # FG637500GRAY
  • Angle Broom, Handle Length 46-7/8 In., Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • Slide On Dust Mop Frame Dust Mop Frame
  • Item # 1TZG6
  • Mfr. Model # 1TZG6
  • Dust Mop Frame, Connection Type Slide On, Frame Length 60 In., Frame Width 5 In., Color Coding System No

  • Category : Dust Mop Frames
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Towel Microfiber Towel
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
21 oz. Baseboard Stripper, 1 EA
Corn Fiber Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Warehouse Broom, Overall Length 56" Warehouse Broom
  • Item # 1VAB5
  • Mfr. Model # 1VAB5
  • Warehouse Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 12 In., Broom...More

  • Category : Brooms
18" Rubber, Straight Window Squeegee, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 18" Rubber, Straight Window Squeegee, 1 EA Window Squeegee
  • Item # 1EUB5
  • Mfr. Model # 1EUB5
  • Window Squeegee, Black, Blade Length 18 In., Blade Style Straight, Blade Material Rubber, Frame Material...More

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
White Dust Cloth, 5" x 360", 1 EA
Microfiber Dust Mop, Length 18", Width 5", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
3-1/2 gal. Silver Galvanized Steel Mop Bucket, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • 3-1/2 gal. Silver Galvanized Steel Mop Bucket, 1 EA Galanized Steel Mop Bucket
  • Item # 2MPE8
  • Mfr. Model # 2MPE8
  • Mop Bucket, Capacity 3-1/2 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape...More

  • Category : Mop Buckets
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Category : Broom and Mop Handles
100 oz. High Efficiency Liquid Laundry Detergent, 1 EA
Portable Bag Holder, Silver, 37" Height, 18" Width,&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Portable Bag Holder, Silver, 37" Height, 18" Width, 1 EA Portable Bag Holder
  • Item # 6PAK2
  • Mfr. Model # 6PAK2
  • Portable Bag Holder, For Use With 55 gal. Plastic or 30 gal. Paper Bag, Material Tensile Zinc Plated Steel,...More

  • Category : Trash Bag Accessories
Bucket,5 gal.,Plastic
Hand Soap, 1 gal., 1 EA
24 oz. Cleaner and Disinfectant, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More