Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

229 Results Found that Include 285 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
12" Bowl Mop, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Bowl Mop, 1 EA Bowl Mop
  • Item # 2U288
  • Mfr. Model # 2U288
  • Bowl Mop, Overall Length 12 In., Brush Length 12 In., Brush Dia. 3/4 In., Bristle Color White, Handle Color...More

  • Category : Toilet Brushes and Holders
1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA Bathroom Cleaner
  • Item # 2LEF8
  • Mfr. Model # 2LEF8
  • Bathroom Cleaner, Size 1 qt., Container Type Bottle, Fragrance Fresh, Color Blue and Green, Recommended...More

  • Category : Bathroom Cleaners
  • TM

    Grainger Choice

  • TOUGH GUY
  • Preprinted Bottle Preprinted Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
White, Microfiber Applicator Pad, Length 4", Width 4",
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
32 oz. Toilet Bowl Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Toilet Bowl Cleaner, 1 EA Toilet Bowl Cleaner
  • Item # 2LEF7
  • Mfr. Model # 2LEF7
  • Toilet Bowl Cleaner, Size 32 oz., Container Type Bottle, Contains 9 Percent Hydrochloric Acid, Standards EPA...More

  • Category : Toilet Bowl Cleaners
20 oz. Germicidal Foaming Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Germicidal Foaming Cleaner, 1 EA 20 oz. Germicidal Foaming Cleaner, 1 EA
  • Item # 24Y904
  • Mfr. Model # 24Y904
  • Germicidal Foaming Cleaner, Recommended Dilution Ready to Use, Size 20 oz., RTU Yield per Container 18 oz.,...More

  • Category : Disinfectants and Sanitizers
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
White Plastic Round Bottle, 24 oz., 1 EA
7" Brass Scratch Brush, 1 EA
  • HYDE
  • 7" Brass Scratch Brush, 1 EA 7" Brass Scratch Brush, 1 EA
  • Item # 38HT07
  • Mfr. Model # 46605
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1-19/32 In., Brush Width 15/32 In.,...More

  • Category : Wire Scratch Brushes
Blue DRC (Double Re-Creped) Disposable Towels, Number
Brass Plated With Rubber Grips Handle Hold Storage Device,&
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
7-1/2" Stainless Steel Wire Brush, 1 EA
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
Gray, Pumice Stone Cleaner Stick, Length 5-3/4", Width
  • TM

    Grainger Choice

  • Gray, Pumice Stone Cleaner Stick, Length 5-3/4", Width 1-1/4", 1 EA Cleaner Stick
  • Item # 12G797
  • Mfr. Model # 12G797
  • Cleaner Stick, Length 5-3/4 In., Width 1-1/4 In., Material Pumice Stone, Color Gray, Thickness 3/4 In.,...More

  • Category : Cleaning Sponges
Belt,Drive
  • SANITAIRE
  • Belt, Drive Belt,Drive
  • Item # 23YU38
  • Mfr. Model # 30563B
  • Belt,Drive, For Use With Mfr. Model Number SC684F, SC688A, SC886E, SC887B, SC888K, SC889A, SC889F, Fits Brand...More

  • Category : Parts
6-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6-1/2" Stainless Steel Scratch Brush, 1 EA 6-1/2" Stainless Steel Scratch Brush, 1 EA
  • Item # 29JL51
  • Mfr. Model # 3577
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 7, Brush Length 1-1/2 In., Brush Width 1/2...More

  • Category : Wire Scratch Brushes
4-3/4" Wood Hand and Nail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Hand and Nail Brush 4-3/4" Wood Hand and Nail Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Brush Length 4-7/10 In., Overall Length 4-7/10...More

  • Category : Scrub Brushes
Acid Brush, 3/8" x 3-1/2", 5 PK
  • WORTHINGTON
  • Acid Brush, 3/8" x 3-1/2", 5 PK Acid Brush, 3/8" x 3-1/2", 5 PK
  • Item # 1UYJ7
  • Mfr. Model # 331765 B
  • Acid Brush, Brush Length 3/4 In., Trim Length 5/8 In., Bristle Color Brown, Brush Bristle Firmness Medium,...More

  • Category : Parts Cleaning Brushes
Liquid Dishwashing Detergent, 28 oz. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Liquid Dishwashing Detergent, 28 oz. Bottle, 1 EA Dishwashing Detergent
  • Item # 38TH03
  • Mfr. Model # 38TH03
  • Dishwashing Detergent, Form Liquid, Size 28 oz., Container Type Bottle, Fragrance Unscented, Color Yellow,...More

  • Category : Dishwashing Detergents and Rinses
Silver, Stainless Steel Scrubber, 1 EA
Rubber Plunger, Cup Dia. 5", Handle Length 20", 1
Facial Tissue,White,Flat Box,100 Sheets
Drain Cover
7-1/2" Plastic Detail Brush
White Dust Cloth, 11" x 17", 3 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More