Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

90 Results Found that Include 108 Products

Results per page:  16 | 32 | 48
Belt,Vacuum Pk2
  • SANITAIRE
  • Belt, Vacuum Pk2 Belt,Vacuum Pk2
  • Item # 4MK44
  • Mfr. Model # 52100C-12
  • Upright Vacuum Belt, For Use With Mfr. No. SC881A, SC882A, SC679J, SC886, SC899F, SC689A, SC888K, SC9050B,...More

  • Category : Vacuum Cleaner Belts
Belt,Drive
  • SANITAIRE
  • Belt, Drive Belt,Drive
  • Item # 23YU38
  • Mfr. Model # 30563B
  • Belt,Drive, For Use With Mfr. Model Number SC684F, SC688A, SC886E, SC887B, SC888K, SC889A, SC889F, Fits Brand...More

  • Category : Parts
Replacement Bristle Strips
  • SANITAIRE
  • Replacement Bristle Strips Replacement Bristle Strips
  • Item # 42NE93
  • Mfr. Model # 52282A-4
  • Replacement Bristle Strips, For Use With Grainger Item Number 4WYR4, 3U712, 4WYR3, For Use With Mfr. Model...More

  • Category : Parts
Fan 5/16 In Bore,Clear Plastic
Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120V Upright Vacuum
  • Item # 20X725
  • Mfr. Model # SC5713B
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Disposable Paper...More

  • Category : Upright Vacuum Cleaners
Cord Retainer Set
  • SANITAIRE
  • Cord Retainer Set Cord Retainer Set
  • Item # 23YU43
  • Mfr. Model # 53574A-5
  • Cord Retainer Set, For Use With Mfr. Model Number SC684F, SC688A, SC886E, SC887B, SC888K, SC889A, SC889F,...More

  • Category : Parts
Spring,Handle Release
Vacuum Bags,PK5
Switch Assembly
Bag,Z,Paper,Non-reusable,PK5
Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • SANITAIRE
  • Sanitaire Vacuum, Ergonomic, 44-1/2 in. H Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • Item # 36MZ17
  • Mfr. Model # SC9050D
  • Sanitaire Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Allergen, Bag Type Paper Dust Bag, Power Cord...More

  • Category : Upright Vacuum Cleaners
Push Sweeper,32 in.
Bag Assembly
Upright Vacuum Brush Roll
Commercial Replacement Belt
Portable Carpet Extractor, 10 gal., 110V, 100 psi, 12"
Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 3"&#x
Wide Area Vacuum,28 in. Cleaning Path
  • SANITAIRE
  • Wide Area Vacuum, 28 in. Cleaning Path Wide Area Vacuum,28 in. Cleaning Path
  • Item # 30RR51
  • Mfr. Model # SC6093A
  • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

  • Category : Upright Vacuum Cleaners
Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
Floor Scrubber,Single,14 in.,180 rpm
Dist. Cap
  • SANITAIRE
  • Dist. Cap Dist. Cap
  • Item # 24YU36
  • Mfr. Model # 26057A
  • Dist. Cap, For Use With Mfr. Model Number SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887,...More

  • Category : Parts
Upright Vacuum Accessory Kit
Handle Socket 8h057
  • SANITAIRE
  • Handle Socket 8h057 Handle Socket 8h057
  • Item # 24YU15
  • Mfr. Model # 38183-1SV
  • Handle Socket 8h057, For Use With Mfr. Model Number SC675, SC678, SC679 SC684, SC688, SC695, SC886, SC887,...More

  • Category : Parts
Bag,F and G,5.3 oz.,PK3
Switch
  • SANITAIRE
  • Switch Switch
  • Item # 24YW16
  • Mfr. Model # 36409-13
  • Switch, For Use With Mfr. Model Number SC675, SC886, SC888, SC887, SC888, SC899, Fits Brand Sanitaire

  • Category : Parts
Assembly,Hose
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More