Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Cleaning

20 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Brown, Polyester Fibers Cleaning Pad, Length 10", Width
White Fiberglass Hazmat Handle, Length 53"
Blue, Polyester Fibers Medium Pad, Length 10", Width 4
White, Polyester Fibers Soft Pad, Length 10", Width 4-
White, Black Fiberglass Hazmat Handle, Length 47"
Polypropylene Hand Held Dust Pan, Overall Length 12",
Yellow Aluminum Extension Handle, Length 99-1/2" to 18
White Fiberglass Extension Handle, Length 192"
Yellow Aluminum Extension Handle, Length 99" to 187"
White Fiberglass Extension Handle, Length 187-3/4"
White Fiberglass Drain Brush Handle, Length 53"
White Non-Sparking Dual Thread Handle Adapter, Length 5-1/2
White Plastic Squeegee Drain Bottle, 32 oz., 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More