Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

151 Results Found that Include 183 Products

Results per page:  16 | 32 | 48
Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

  • Category : Upright Vacuum Cleaners
Vacuum Fan Filter
Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • Category : Upright Vacuum Cleaners
Bag,Paper,3.8 qt.,PK192
  • TENNANT
  • Bag, Paper, 3.8 qt., PK192 Bag,Paper,3.8 qt.,PK192
  • Item # 15A764
  • Mfr. Model # 9007865
  • Bag, 3.8 qt., 6-5/16 In. H x 15-1/2 In. L x 1/64 In. W, Paper, Non-reusable, For Use With Mfr. No. 1068027,...More

  • Category : Parts
Drain Cap Assembly
  • TENNANT
  • Drain Cap Assembly Drain Cap Assembly
  • Item # 12H341
  • Mfr. Model # 1008639
  • Drain Cap Assembly, For Use With 4VDU2, 4VDU3, 5PFT2, 5PFT4, 4VDU9, 4VDV2, 4VDV8, 4VDT7, 4VDT8, 4VDR8, 4VDR9,...More

  • Category : Parts
Rear Squeegee Blade
Vacuum Belt,PK6
Unscented Degreaser, 2.5 gal. Bottle, Package Quantity 2
Squeegee Blade,Use w/5PFT5
Unscented Neutral Solvent Degreaser, 2.5 gal. Bottle, Package&#x
Paper Filter Bags,PK10
Drain Hose Assembly
Contractor Tool Kit,Use w/5PFT3, 5PFT4
Outside Squeegee Blade
Polypropylene Brush
Carpet Brush,Use w/4VDX7, 4VDX8
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
Panel Filter,Use w/4VDW8
Ignition Key,PK2
Pre-Spray Hand Sprayer
Stripping Brush,Use w/4VDX7, 4VDX8
Scrub Brush,Use w/4VDX7, 4VDX8
Repalcement Pad Driver
Power Spray Wand,37 In. L, 7 In.W,Metal
Side Brush Belt,Use w/4VDW5
Soft Nylon Brush
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More